Orientalmotor Servo Motor

Sebelum PPN:
Rp11.999.900 - Rp28.999.900
Spesifikasi
DetectorMechanical Multi-Turn Absolute Encoder; 1 Turn: 16bit, Multi-Turn: ±900 rotations (1800 rotations)
Product LineOriental Motor®
Rated Output Power (W)400 (1/2HP)
Thermal Class130 (B)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These servo motors are equipped with a battery-free absolute sensor. They are suitable for positioning applications with a large amount of travel, since they achieve high torque in the high speed range.
No External Sensors Required
Battery Free
AZX Series Driver and Connection Cables required

Operating Atmosphere : No corrosive gases. Must not be exposed to oil or other liquids.
Degree of Protection : IP65 (excluding installation surface and connector locations.)
Shaft Runout : 0.05 T.I.R. (mm)
Concentricity : 0.075 T.I.R. (mm)
Perpendicularity : 0.075 T.I.R. (mm)
Safety Standards : UL; CE

Ulasan Produk

Tidak ada ulasan