OMRON Programmable Controller CP1E Application Model

Sebelum PPN:
Rp9.799.900
Spesifikasi
Current Consumption (A)5V 0.23, 24V 0.09
Number of Outputs8 points (Analog output 1 point)
CommandAbout 200 types
Data Memory Capacity8K words
Dimensions (HxWxD) (mm)90 (including mounting part 110) x 130 x 85 (excluding cable)
In / Out control methodCombined use of cyclic scan and processing method
Instruction Execution Time (µs)(Processing speed) Basic instruction: LD 1.19 to Applied instruction: MOV: 7.9 to
Number of Input Points12 points (2 analog inputs)
Operating Time (ms) [Processing speed] Common processing (overhead) 0.4
Power SupplyDC power supply
Power supply specificationsDC24V
Program Memory Capacity8K steps (32K bytes) (including CX-Programmer variable table, comments, and program index)
Programming languageLadder chart method
Type of controlstored program method
Unit TypeAnalog built-in application model, standard type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard type (N / NA ) CP1E CPU module "Smart input" allows easy ladder programming Connectable with a commercially available USB cable Expands applications with high controllability and functions

Ulasan Produk

Tidak ada ulasan