Leader Precision Grain Moisture Meter (Alat Ukur Kelembaban Biji)

Sebelum PPN:
Rp6.899.900 - Rp10.999.900
Spesifikasi
Resolution0.1
LED IndicatorGreen LED represents a safe, air-dry state; Yellow LED represents a borderline state; Red LED represents a damp state
Battery IndicatorLow Battery Indicator
CalibrationAutomatic
Data OutputUSB, RS-232, Bluetooth
Power Supply4 x 1.5V AAA Size (UM-4) Battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cup Type Measurement Moisture Meter MC-900

Grain Code
Code Grain Range( % )
Cd01 Japonica Rice 0~50
Cd02 Soya Beans 0~35
Cd03 Wheat 0~50
Cd04 Rapeseed 0~35
Cd05 Corn 0~50
Cd06 Barley 0~50
Cd07 Indica Rice 0~50
Cd08 Rice 0~50
Cd09 Bean Pulp 0~50
Cd10 Peanut 0~50
Cd11 Rapeseed Meal 0~50
Cd12 Granulated Feed 0~50
Cd13 Sunflower Seed 0~35
Cd14 Watermelon Seed 0~30
Cd15 White Wheat 0~50
Cd16 Sorghum 0~50
Cd17 Black Sesame 0~45
Cd18 Northeast Corn 0~50
Cd19 Cottonseed 0~50
Cd20 Cottonseed Meal 0~50
Cd21 Coffee Beans 0~45
Cd22 Cocoa Beans 0~40
Specification

Standard Accessories
• Main Unit
• Cup Sensor
• Carrying Case
• Operation Manual
Use
Used for fast and accurate measurement of moisture in the process of allotment, acquisition, storage, machining of packed grains, feedstuff, powder.

Ulasan Produk

Tidak ada ulasan