Amittari Grain Moisture Meter (Alat Ukur Kelembaban Biji)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Accuracy±(0.5%n+1)
Measurement Range (%)7-30
Operating Temperature (°C)0-50
Power Supply4x1.5vAAA Um-4 Battery
Size Main Unit (mm)140x70x30
Operating Humidity (%RH)Below 90
Sensor Probe (mm)370x25x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Parameters
Display Lights
With colour coded LED indication of measurement and moisture state
Green LED represents a safe, air-dry state.
Yellow LED represents a borderline State.
Red LED represents a damp state.

Weight Main Unit: 130 g (Not including batteries)
Sensor Probe: 290 g

Product Accessories
Standard Accessories
Main Unit
Carrying Case
Operation Manual
Sensor Probe
Feature
* Able to measure grains up to 37 species.
* Two presentations, digital display and color coded LED indication.
* Use the exclusive Micro-computer LSI circuit and crystal time base to offer high accuracy measurement. It can obtain automatically the temperature corrected moisture value.
* Use USB data output with connection PC.
* Provide Bluetooth data output choice.
Use
The grain moisture meter is used for fast and accurate measurement of moisture in the process of allotment, acquisition, storage, machining of packed grains, feedstuff, powder.

Ulasan Produk

Tidak ada ulasan