Beli alat hardness tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECLOCK Hardness Tester
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  2. Tsubosan Hardness Tester (HRC40-HRC65)
    Mulai

    Rp1.899.900

    Tsubosan Hardness Tester (HRC40-HRC65)
    atribut:
    • Material: Alloy tool steel
    • Total Length (mm): 175
    • File Part Length (mm): 65
    • File Diameter (mm): 4.3
    • Specification: 6 unit set.
    • Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
  3. Hanna Instruments Total Hardness Portable Photometer
    Mulai

    Rp10.999.900

    Hanna Instruments Total Hardness Portable Photometer
    Deskripsi:
    This meter offers a superior optical system that utilises a reference detector and narrow band interference filters for extremely fast and repeatable measurements. Comes with: sample cuvette x 2, sample cuvette cap x 2, plastic stopper x 2, 1.5V AA Alkaline batteries, instrument quality certificate, instruction manual.No warm up time before taking a measurementTutorial mode for step-by-step instructionsThe HI-97735 has an innovative optical system that offers superior performance in accuracy, repeatability, and the short amount of time it takes to perform a measurement. This compact, waterproof meter is extremely user friendly with a tutorial mode that walks the user graphically, step by step, in performing a measurement. The use of a backlit dot matrix LED allows the use of virtual keys which makes the operation of the meter very intuitive including selecting different methods, reviewing GLP data, recalling the last 50 measurements, and customising the meter to user preferences.HI-97735 is waterproof including the cuvette holder that is designed with ridges to protect the optical path from getting scratched by the cuvette and a protected battery compartment that holds three AA batteries. The compact design fits comfortable in the hand for use in the field or on a table for benchtop use. The LCD is 71 mm (2.75") by 37 mm (1.6") and is backlit for easy viewing under all conditions.Advanced LED optical systemLEDs have a much higher luminous efficiency, providing more light while using less power. They also produce little heat which could otherwise affect electronic stability.CAL CheckTMValidate the performance of the instrument at any time and apply a user calibration using CAL Check cuvettes made with NIST traceable standards.The CAL Check screen guides the user step-by-step through the validation process and user calibration.On-screen tutorial mode with animationsThe built in tutorial mode guides users step-by-step through the measurement process.Auto loggingWaterproof and floating IP67 caseGLPReview of the last calibration date.Auto-shut offAutomatic shut off after 15 minutes of inactivity and 30 minutes before a read measurement.Battery status indicatorIndicates the amount of battery life left.Built-in timerDisplay of time remaining before a measurement is taken. Ensures that all readings are taken at the appropriate reaction intervals for the test being performed.Error messagesMessages on display alerting to problems including no cap, high zero, and standard too low.Units of measurementAppropriate unit of measure is displayed along with reading.About Total HardnessWater, with exception to distilled water, contains dissolved salts (magnesium and calcium carbonates). The concentration of these salts determines the water hardness, which can be expressed in calcium carbonate or magnesium carbonate. The sum of these two represents the total hardness level. In addition, water hardness is also related to the phenomenon of pipe rusting in water heating and cooling systems, reverse osmosis, and demineralisation plants.
    atribut:
    • Environment Temperature (°C): 0 to 50; 0 to 100% RH, non-serviceable
    • Dimensions (mm): 142.4x102.5x50.5
    • Automatic Shut-off: After 15 minutes of inactivity (30 minutes before a READ measurement)
    • Light Source: LED
    • Light Detector: Silicon photocell
    • Cuvette Type: Round 24.6mm diameter (22 mm inside)
    • Auto Logging: 50 readings
    • Bandpass Filter (nm): 466
    • Bandpass Filter Bandwidth (nm): 8
    • Bandpass Filter Wavelength Accuracy (nm): ±1.0
    • Battery Type/Life: Alkaline 1.5 V AA (3) / > 800 measurements (without backlight)
    • Total Hardness Method - High: Adaptation of the EPA recommended method 130.1
    • Total Hardness Method - Low: Adaptation of the EPA recommended method 130.1
    • Total Hardness Method - Medium: Adaptation of the EPA recommended method 130.1
    • Total Hardness Range - High (mg/L): 400 to 750 (as CaCO3)
    • Total Hardness Range - Low (mg/L): 0 to 250 (as CaCO3)
    • Total Hardness Range - Medium (mg/L): 200 to 500 (as CaCO3)
  4. Oxford Precision Rockwell Hardness Tester
    Mulai

    Rp50.999.900

    Oxford Precision Rockwell Hardness Tester
    Deskripsi:
    For testing the hardness of hard alloys, quenched and unquenched steels, using steel ball or diamond penetrators to measure Rockwell A, B & C units of measurement. Supplied with test block, flat large, small and V notch anvils, steel ball bearing indentor and diamond Indentor.
    atribut:
    • Range: 20 - 100HRB; 20 - 70HRC; 20 - 88HRA
    • Dimensions (mm): 466x238x630
    • Testing Force (kgf): 588.4N/60kgf 980.7N/100kgf 1471N/150kgf
    • Additional Features: Measure Rockwell A, B & C units of measurement
    • Depth of Throat (mm): 135
    • Display Type: Analogue
    • Product Type: Benchtop Hardness Tester
    • Scale: Newtons; Kilogram Force
    • Standards Met: ASTME18 ISO 6508-2:1999
    • Test Cycle: Manual
  5. TECLOCK Durometer Periodical Inspection/ Calibration
    Mulai

    Rp20.999.900

    TECLOCK Durometer Periodical Inspection/ Calibration
    Deskripsi:
    Durometer is a testing machine. In case that it corresponds to "Monitoring Machine" and "Measuring Machine" of ISO 9001 (JIS G 9001), controlling machines along with it is needed. Teclock is one of a few manufacturers of durometer which has obtained the authentication of ISO 9001 and can originally issue 3 kinds of traceability system diagram, calibration certificate and inspection report that are needed for calibration documents. In addition, Teclock can issue 3 kinds of documents for durometer tester and indentor height gauge, that are needed for internal inspection. Use these for control based on internal calibration standard.
  6. Landtek Hardness Tester
    Mulai

    Rp6.199.900

    Landtek Hardness Tester
    Deskripsi:
    Hardness Tester kelas industrial dari pabrikan LandtekUntuk mengukur kekerasan Fibre Plastics, Hard Rubber, Hard Plastic Materials, Plexiglas, Stiff Thermo Plastics, Formica, Print Roller, Vinyl-plate, Cellulose Acetate,
    atribut:
    • Parameters: Tested Result/Mean Value/Max.Value
    • Measurement Range (g/cm³): 0-1.2
    • Accuracy (g/cm³): ≤±0.01
    • Resolution (g/cm³): 0.01
    • Battery Indicator: Low Battery Indicator
    • Dimensions (mm): 162x65x28
    • Power Supply: 2x1.5V AAA(UM-4)Battery
    • Unit: g/cm3
  7. Mitech Ultrasonic Hardness Tester
    Mulai

    Rp69.999.900

    Mitech Ultrasonic Hardness Tester
    Deskripsi:
    Alat Ukur Pendeteksi Kecacatan MITECH MFD800C adalah alat ukur yang digunakan untuk mendeteksi kecacatan benda-benda keras atau padat. Perangkat ini memiliki desain yang unik, manufaktur canggih, operasi yang mudah digunakan, fungsi yang kuat, Dibutuhkan banyak keuntungan dalam satu unit. Itu telah mendapatkan pelanggan disukai sejak awal. Dapat menguji, mengarahkan, mengevaluasi dan mendiagnosis berbagai kekurangan seperti retak, lubang udara di interior benda kerja dengan cepat dan akurat tanpa penghancuran apa pun. Dengan layar LCD TFT 640X480 digital lengkap, dapat memilih gaya antarmuka operasi dan kecerahan LCD sesuai dengan lingkungan.Dengan desain antarmuka memanusiakan, bentuk gelombang menunjukkan dengan hati-hati. Dapat menemukan cacat dengan jelas di layar penuh. Satu tangan yang mampu menahan operasi, pembuatan kurva, pemeriksaan kalibrasi dan operasi konvensional lainnya dapat diselesaikan secara otomatis. CPU prosesor inti dengan frekuensi utama 400M, dapat menyelesaikan proses kompleks dengan cepat dan mewujudkan analisis cacat cerdas. Desain daya rendah dengan kapasitas besar dan modul baterai lithium ion kinerja tinggi, dapat bekerja lebih dari 8 jam terus menerus. Menu master-slave penuh bahasa Inggris, menekankan pada pengalaman pengguna, mengumpulkan kunci pintas, roda berputar antar-jemput digital, menu silang tiga cara pengoperasian dalam satu tubuh, pelanggan dengan kebiasaan berbeda dapat mengoperasikannya dengan bebas. Ini mendukung banyak bahasa.
  8. Mitech Digital Hardness Tester
    Mulai

    Rp17.999.900

    Mitech Digital Hardness Tester
    Deskripsi:
    Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast  segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.
    atribut:
    • Range: (170-960)HLD
    • Accuracy: D, ±6 HLD
    • Type of Impact Device: Distance of center of the two indentations
    • Type of Impact Device C (mm): Not Less than 2
    • Type of Impact Device DL (mm): Not Less than 3
  9. TECLOCK Durometer Ordinary Rubber
    Mulai

    Rp7.099.900

    TECLOCK Durometer Ordinary Rubber
    atribut:
    • Type: Stop Hand With Pointer
  10. SNDWAY Leeb Hardness Tester
    Mulai

    Rp2.899.900

    SNDWAY Leeb Hardness Tester
    Deskripsi:
    Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
  11. TECLOCK Durometer Bolt Soft Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.999.900

    TECLOCK Durometer Bolt Soft Rubber
    Deskripsi:
    TECLOCK Durometers show the degree of hardness by value whether a non-rigid material like rubber is soft or hard (hardness gauge for rubber or plastic)
    atribut:
    • Type: Stop Hand With Pointer
  12. Mitech Rockwell Hardness Tester
    Mulai

    Rp35.999.900

    Mitech Rockwell Hardness Tester
    Deskripsi:
    Mitech Surface Rockwell Hardness Tester, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. According to statistics, Rockwell hardness testing is the most widely used hardness testing method in metal processing industry, which utilization ratio is more than 70%. With stable performance, easy operation, dial reading intuitive and convenient, it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the sophisticated detection equipment to test the surface hardness of metal and other materials.
    atribut:
    • Power Supply: 220
    • Dimensions (mm): 510x212x700
    • Display: Mechanical dial
    • Testing Force (N): 147, 294, 441 N (tolerance±1.0%)
    • Distance of Indenter to Outer Wall (mm): 165
    • Range: HR15N:70-91, HR30N:42-80, HR45N:20-70, HR15T:73-93, HR30T:43-82, HR45T:12-72
  13. KRISBOW Alat Uji Kekerasan Leeb
    Mulai

    Rp17.999.900

    KRISBOW Alat Uji Kekerasan Leeb
    atribut:
    • Accuracy: +/- 6 HLD / +/- 1.5 HRC
    • Display: LCD with backlight
    • Hardness Parameter: HL, HRB, HRC, HRV, HB, HV, HS, HSD
  14. Insize Digital Hardness Tester
    Mulai

    Rp31.999.900

    Insize Digital Hardness Tester
    Deskripsi:
    - Large LCD display with backlight- Communicate with printer via wireless IR- Low and high limits setting with judgement- Based on HL scale, converted to other hardness scales (HV, HB, HRC, HRB, HS) and tensile strength Mpa- Automatic power off
    atribut:
    • Accuracy: ±6HL
    • Display: Hardness HL, conversion hardness, impact direction, test times, average value, material, date
    • Range: 800HLD
    • Power Supply: AAA Alkaline - 3pcs
    • Dimensions (mm): 150x80x24
    • Code: ISH-PHA
    • Min. Radius of Curved Surface (mm): 11
    • Minimum Thickness (mm): 5
    • Minimum Thickness of Layers (mm): 0.8
    • Minimum Weight (kg): 5
    • Output: Wireless IR and USB
    • Resolution: 1HL, 1HV, 1HB, 0.1HRC, 0.1HRB, 1HS, 1Mpa
    • Working Temperature (°C): 0-50 (32-122°F)
  15. TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber
    Mulai

    Rp9.499.900

    TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber
    Deskripsi:
    This is Durometer to comply with JIS K 6253 (new JIS) standard established in 1993 for the purpose of conforming to ISO (International Standard Organization). Durometrers consist of 3 types namely, Type A for medium hardness, Type D for high hardness and Type E for low hardness. Type A tends to indicates higher value by 1~2 points compared with former Type A durometers. Type D is suitable for hard rubber having more than 90 hardness measured by type A durometer and Type E is suitable for soft rubber of which hardness is 20 and below measured by Type A durometers.
  16. TECLOCK Measuring Stand for Durometer
    Mulai

    Rp38.999.900

    TECLOCK Measuring Stand for Durometer
    Deskripsi:
    In case of measuring with durometer by pushing by hand, measuring values vary in some degree due to individual difference. Therefore, Measuring stand is materialized as measuring method for high reproducibility, which is prescribed in JIS and ISO.Automatic type Motor Driving Durometer Stand- Hardness can be measured by durometer with load and speed prescribed as standard only by operating switch.- Varying in some degree of data measured by pushing by hand has been dramatically improved due to adopting stepping motor driving system. - Alignment unit which realizes high contact between indentor (contact point) of durometer and test piece is mounted. -1kg can be measured by type A and type E durometer as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-090 for measuring 1kg..- Calibration certificate can be issued.Manual Operation type Durometer Stand with Speed Controller- Speed controller with high reliability is adopted for moving down speed adjustment unit.- Alignment unit which realizes high contact between indenter (contact point) of durometer and test piece is mounted.- 65mm for analog and 40mm for digital are obtained for possible measuring range.- Shaft with square thread is adopted that can prevent holder falling down and moving up and down.- 1kg can be measured by type A and type E durometer as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-090 for measuring 1kg..- Calibration certificate of mass (with durometer) can be issued, which are prescribed in ISO / JIS.Manual Operation type Durometer Stand- Hardness can be measured by durometer with load prescribed by JIS by mounting durometer and manual operation.- Adopting cam has realized easy operation and cost performance.- Alignment unit which realizes high contact between indenter (contact point) of durometer and test piece is mounted.- 1kg can be measured by type A and type E durometer.as they are. Measuring by type D needs optional weight ZY-046 for measuring 5kg.. Digital durometer GSD series needs optional weight ZY-079 for measuring 1kg..- Calibration certificate can be issued (Operation speed certificate can not be issued).
    atribut:
    • Type: Automatic type Motor Driving
  17. Hanna Instruments Total Hardness Portable Photometer Kit
    Mulai

    Rp17.999.900

    Hanna Instruments Total Hardness Portable Photometer Kit
    Deskripsi:
    HI-97735 photometer in a rugged carrying case, sample cuvette x 2, sample cuvette cap x 2, plastic stopper x 2, HI-97735A CAL Check cuvette A, HI-97735B CAL Check cuvette B for Total Hardness LR, MR and HR., cloth for wiping cuvettes, scissors, 1.5V AA batteries, CAL Check standard certificate, instrument quality certificate, instruction manual.Superior optical systemNo warm up time before taking a measurementTutorial mode for step-by-step instructionsHI-97735 is an advanced portable photometer for the measurement of Total Hardness. This meter offers a superior optical system that utilises a reference detector and narrow band interference filters for extremely fast and repeatable measurements.The HI-97735 has an innovative optical system that offers superior performance in accuracy, repeatability, and the short amount of time it takes to perform a measurement. This compact, waterproof meter is extremely user friendly with a tutorial mode that walks the user graphically, step by step, in performing a measurement. The use of a backlit dot matrix LED allows the use of virtual keys which makes the operation of the meter very intuitive including selecting different methods, reviewing GLP data, recalling the last 50 measurements, and customising the meter to user preferences.HI-97735 is waterproof including the cuvette holder that is designed with ridges to protect the optical path from getting scratched by the cuvette and a protected battery compartment that holds three AA batteries. The compact design fits comfortable in the hand for use in the field or on a table for benchtop use. The LCD is 71 mm (2.75") by 37 mm (1.6") and is backlit for easy viewing under all conditions.Advanced LED optical systemLEDs have a much higher luminous efficiency, providing more light while using less power. They also produce little heat which could otherwise affect electronic stability.CAL CheckTMValidate the performance of the instrument at any time and apply a user calibration using CAL Check cuvettes made with NIST traceable standards.The CAL Check screen guides the user step-by-step through the validation process and user calibration.Auto-shut offAutomatic shut off after 15 minutes of inactivity and 30 minutes before a read measurement.GLPReview of the last calibration date.On-screen tutorial mode with animationsThe built in tutorial mode guides users step-by-step through the measurement process.Waterproof and floating IP67 caseBattery status indicatorIndicates the amount of battery life left.Built-in timerDisplay of time remaining before a measurement is taken. Ensures that all readings are taken at the appropriate reaction intervals for the test being performed.Error messagesMessages on display alerting to problems including no cap, high zero, and standard too low.Units of measurementAppropriate unit of measure is displayed along with reading.Auto loggingAbout Total HardnessWater, with exception to distilled water, contains dissolved salts (magnesium and calcium carbonates). The concentration of these salts determines the water hardness, which can be expressed in calcium carbonate or magnesium carbonate. The sum of these two represents the total hardness level. In addition, water hardness is also related to the phenomenon of pipe rusting in water heating and cooling systems, reverse osmosis, and demineralisation plants.
    atribut:
    • Environment Temperature (°C): 0 to 50; 0 to 100% RH, non-serviceable
    • Dimensions (mm): 142.4x102.5x50.5
    • Automatic Shut-off: After 15 minutes of inactivity (30 minutes before a READ measurement)
    • Light Source: LED
    • Light Detector: Silicon photocell
    • Cuvette Type: Round 24.6mm diameter (22 mm inside)
    • Auto Logging: 50 readings
    • Bandpass Filter (nm): 466
    • Bandpass Filter Bandwidth (nm): 8
    • Bandpass Filter Wavelength Accuracy (nm): ±1.0
    • Battery Type/Life: Alkaline 1.5 V AA (3) / > 800 measurements (without backlight)
    • Total Hardness Method - High: Adaptation of the EPA recommended method 130.1
    • Total Hardness Method - Low: Adaptation of the EPA recommended method 130.1
    • Total Hardness Method - Medium: Adaptation of the EPA recommended method 130.1
    • Total Hardness Range - High (mg/L): 400 to 750 (as CaCO3)
    • Total Hardness Range - Low (mg/L): 0 to 250 (as CaCO3)
    • Total Hardness Range - Medium (mg/L): 200 to 500 (as CaCO3)
  18. Mitutoyo Hardness Tester
    Mulai

    Rp13.999.900

    Mitutoyo Hardness Tester
    Deskripsi:
    - Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
  19. TECLOCK Durometer General Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.499.900

    TECLOCK Durometer General Rubber
    atribut:
    • Type: Stop Hand With Pointer
Daftar Harga alat hardness tester Terbaru October 2025
TECLOCK Hardness TesterRp9.899.900
Tsubosan Hardness Tester (HRC40-HRC65)Rp1.899.900
Hanna Instruments Total Hardness Portable PhotometerRp10.999.900
Oxford Precision Rockwell Hardness TesterRp50.999.900
TECLOCK Durometer Periodical Inspection/ CalibrationRp20.999.900
Landtek Hardness TesterRp6.199.900
Mitech Ultrasonic Hardness TesterRp69.999.900
Mitech Digital Hardness TesterRp17.999.900
TECLOCK Durometer Ordinary RubberRp7.099.900
SNDWAY Leeb Hardness TesterRp2.899.900

Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)

Halaman Terkait