Spesifikasi
| Power Voltage (V) | 220 |
|---|---|
| Overall Dimensions (mm) | 490x320x530 |
| Effective Verification of Hardness Value | According to the measured hardness value, the minimum sample thickness, the test point and the dista |
| Image focus | Automatic or manual operation |
| Camera (pixel) | 1.3 million/3 million |
| Indentation Measurement | Automatic or manual operation |
| Applying Way of Test Force | Automatic (plus, loading, unloading) |
| Conversion Scale | Other hardness values of American Standard, GB, or German standard |
| Data Statistics | Automatically calculate the hardness of the average, variance, Cp, Cpk and other statistical values. |
| Data Storage | Raw measurement data, images, etc.which can be saved in the document. |
| Fracture Toughness | It can be set to measure indentation fracture toughness. |
| Hardening Curve | Automatically draw the hardening curve |
| Loading Mode and Path Settings | Along the line, along with the angle, free-click, horizontal along, longitudinal, along the curve ma |
| Magnification of Measure Microscope | 100x(Observation) 200x(Measurement) |
| Measure The Minimum Scale Value of The System (µm) | 0.01 |
| Measurement Range (HV) | 5-2500 |
| Test Force (N) | 1.96 (0.2Kgf), 4.9 (0.5Kgf), 9.8 (1Kgf), 19.6 (2Kgf), 29.4 (3Kgf), 49 (5Kgf), 98 (10kgf), 196 (20Kgf) |
| Vickers Hardness | It can be set to the hardness measurement. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mitech JMHVS-XYZ automatic precision Vickers hardness tester, based on the the mechanical principle of positive quadrilateral pyramid diamond indenter into the sample surface to produce indentation.By measuring the diagonal length of the indentation to achieve the hardness of the material measurement.Its high degree of automation, accurate measurement,integrated mechanical and electrical integration in one use photoelectric sensor system to achieve high magnification optical measurement.It is equipped with automatic turret device, high sensitivity touch screen interface, sensor closed-loop control technology, unloading, automatic indentation, microscopic auto focus measurement indentation diameter, GB/ASTM hardness automatic conversion, automatic test report and other functions,making it easy to operate,high detection efficiency, to meet the hardness of the workpiece sample quality control and qualified to assess the hardness testing requirements.It is widely used in metal processing and manufacturing industry quality control links,all kinds of metal materials failure analysis,scientific research and other fields of higher education institutions.It is the necessary professional precision testing equipment to improve the work efficiency,product qualification rate and save production costs.
Test Report : Automatically generate Word or Excel document reports in a format that can be customized (standard forfmat includes hardness values, statistical values, indentation images, and hardening curves for each individual measurement point)
Test Report : Automatically generate Word or Excel document reports in a format that can be customized (standard forfmat includes hardness values, statistical values, indentation images, and hardening curves for each individual measurement point)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/58P106659188-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
