Beli air vents di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pennant Thermostatic Steam Traps/Air Vents PT40Deskripsi:Thermostatic steam trap with bimetallic column, inbuilt strainer and stainless steel internals. Best suited for steam tracers, header drip legs, heating coils and various process & heating applications.INSTALLATION:Trap should be installed in a horizontal plane with cover on the top, and below the drain point. Full port isolation valves should be installed upstream & downstream of the trap. Sufficient upstream piping capacity for accumulation of condensate should be provided to prevent condensate backing up into the equipment - 1mt. minimum.IMPORTANT:For new pipelines, ensure that the lines are properly flushed, prior to fitting the traps, to avoid strainer choke up.AVAILABLE SPARES:Controller Assly., Gaskets, Strainer Screen.atribut:
- Connection: Screwed (NPT/BSPT/BSP) Socket Weld/Flanged
- Max. Allowable Pressure (psig): 450
- Maximum Allowable Temperature (°F): 800
- Max. Operating Pressure (psig): 315/425
- Cold Hydro Test Pressure (psig): 675
- Maximum Operating Temperature (°F): 760
- Yoshitake Air Release Valve Ta-18 Seriesatribut:
- Material (Float): Heat resistant resin
- Maximum Temperature (°C): 100
- Applicable Fluid: Cold and hot water
- Applicable Pressure Range (MPa): 0.01-0.3
- Body Material: SUS
- Connection: (Inlet) JIS R, (Outlet) Hose fitting (phi 6)
- Dimension A (mm): (Width across flats) 32
- Dimension H (mm): 89
- Material (disk): FKM (fluoro rubber)
- Weight (g): 130
- Val-Matic Air and Vacuum Release Valves (Katup Udara)Deskripsi:Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.atribut:
- UNSPSC: 40141606
- Body Material: Cast Iron
- Connection Type: FNPT
- Float Material: 316 Stainless Steel
- Maximum Fluid Temperature (°F): 250
- Min. Pressure: 5
- Vacuum Pressure (in.Hg): 29
- Yoshitake Air Vent Valve (Katup)Deskripsi:-It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
- Weflo Automatic Air Vent ValveDeskripsi:- Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inletatribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): 10 to 120
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- Flowcon Thermodynamic Steam Trap Carbon steelatribut:
- Body Material: WCB
- Connection: Threaded BSPT
- Rating: PN40
- Screen: SS304
- Pennant Thermostatic Steam Traps/Air Vents PT33Deskripsi:The PT33 is a balanced pressure thermostatic steam trap with "Y" type internal strainer. It is a perfect NO- LOSS steam trap that offers condensate sub-cooling to maximise thermal efficiency. The highly responsive, corrosion and water-hammer resistant controller gives excellent deaeration and drainage. Maximum thermal efficiency is automatically maintained under varying conditions.APPLICATIONS:For drainage and deaeration of steam lines and all kinds of heat exchangers, (including those for superheated steam), auxiliary heating systems, sterilization systems, hot water heat exchangers, tracing and many other steam applications.SUB COOLING:22 °F - Standard, 11 °F & 45 °F - OptionalOPTIONAL:Back-flow preventer: Stops reverse flow of the condensate when the plant is shut down.INSTALLATION:1. Prior to installation, clean the lines by blowing through at full steam pressure to remove dirt. This should be strictly followed when the lines are new.2. For steam trapping applications the trap should be fitted below the equipment to be drained and as close to the drain point as possible, preferably in a horizontal position with the cover on top.3. For air venting applications, the trap should be fitted at the highest point of the piping system or equipment where the air / incondensable gases collect.MAINTENANCE:This product can be maintained inline without disturbing the piping connections, provided isolation valves are fitted before and after the trap. Ensure that the trap is isolated - upstream and downstream - before attempting to dismantle it.IMPORTANT:Do not de-pressurise the trap before it cools. Sudden loss of pressure in a trap which is hot causes permanent damage to the controller.AVAILABLE SPARES:Controller & Valve Seat Assly., Gaskets, Strainer Screenatribut:
- Connection: Screwed (NPT/BSPT/BSP) Socket Weld/Flanged
- Max. Allowable Pressure (psig): 315
- Maximum Allowable Temperature (°F): 428
- Max. Operating Pressure (psig): 315
- Cold Hydro Test Pressure (psig): 475
- Maximum Operating Temperature (°F): 428
- Val-Matic Air Release ValveDeskripsi:- Maintains systems flow efficiency- Releases unwanted air pockets during system operation- Protects system against air related surges- Manufactured under a certified ISO 9001 quality systematribut:
- Size (inch): 1/2
- Weflo Single Orifice Air Relief ValveDeskripsi:- Provides the function of both air release and air/vacuum valves- Exhausts large quantities of air at system start-up- Provides protection from pipeline collapse due to vacuum- Incorporate both features within one valve, more compact and economical- NPT or metric thread of inletatribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): 10 to 120
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- WATTS Vent ValvesDeskripsi:For use in water distribution and steam systems, these vent valves can help to eliminate pockets of air.atribut:
- Body Material: Brass
- Connection Type: MNPT
- Val-Matic Check Valves (Katup)Deskripsi:Cast iron check valves have heavy-duty bodies that withstand high temperatures.atribut:
- Application - Valves: General Purpose
- Body Material - Valves: Cast Iron
- Connection Type: Flange x Flange
- Flow Design: Single
- Full Flow - Valves: No
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Maximum Temperature - Valves (°F): 200
- Minimum Valve Temperature (°F): 33
- Mounting Orientation: Horizontal; Vertical
- Seal Material: Metal
- Standards: ANSI B16.1 Class 125
- Valve Body Material: Cast Iron
- Yoshitake Steam Trap (Screw-In Type) Td-10Na Seriesatribut:
- Back Pressure Tolerance: 50% or less of inlet pressure
- Applicable Fluid: Steam drain
- format: Disk type
- Flow Direction: Horizontal -> horizontal, upper <-> lower
- Applicable Pressure Range (MPa): 0.035-2.0
- Body Material: Spheroidal graphite cast iron (FCD450)
- Color: Silver
- Connection: JIS Rc
- Dimension L (mm): 90
- Material (Valve Seat): Stainless steel (special heat treatment)
- Material (disk): Stainless steel (special heat treatment)
- Maximum Temperature (°C): 220
- TLV Disc Type Steam Trap A3N Seriesatribut:
- Maximum Operating Pressure (MPaG): 1.6
- Minimum Operating Pressure: 0.03
- Connection: Screwed
- Maximum Back Pressure: 80% of Inlet Pressure
- Maximum Operating Temperature (°C): 220
- Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Deskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- VENN AF4S-G FC Air Release Valve [General Purpose]Deskripsi:A swing valve body is used to improve airtightness. Emissions are relatively high. The structure is simple and maintenance is easy.atribut:
- Material: NBR
- Material (Main Unit): FC
- Type: General-purpose products
- Applicable Pressure Range (MPa): 1 or less
- Fluid Temperature (°C): 5 - 90
- Material (Float): SUS
- Material (Valve Member): SUS
- Material (Valve Seat): C3604B
- Painting: Inner surface: Antirust oil, Outer surface: Metallic blue
- Suitable fluid: Water, hot water, oil (specific gravity 0.9 or more)
- OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt)Deskripsi:Produk SK Wedge Belts SPC dari OPTIBELT ini memiliki size panjang datum dari 2000-12500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 18
- Max. Manufacturing Length [mm]: 21000
- Minimum Pulley Diameter (mm): 224
- KEI Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- KUNKLE VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Fivalco Automatic Air Ventatribut:
- Arm Material: Stainless Steel 304
- Body Material: Ductile Iron
- Bolt Material: Steel
- Bonnet Material: Ductile Iron
- Dimension H (mm): 140
- Dimension L (mm): 134
- Orifice (mm): 1.6
- Outlet (mm): 15
- Pin Material: Stainless Steel 304
- Plug Material: Stainless Steel 304
- Screw Material: Stainless Steel 304
- Sealing Plug Material: Viton
- Sealing Seat Material: Bronze
- Suitable Media: Water
- Test Pressure (x1.5) (bar): 24
- Working Pressure (Bar): 16
- Working Temperature (°C): -20 to 120
- Yoke Material: Stainless Steel 304
Daftar Harga air vents Terbaru October 2026
| Pennant Thermostatic Steam Traps/Air Vents PT40 | Rp7.499.900 |
| Yoshitake Air Release Valve Ta-18 Series | Rp879.900 |
| Val-Matic Air and Vacuum Release Valves (Katup Udara) | Rp5.099.900 |
| Yoshitake Air Vent Valve (Katup) | Rp1.299.900 |
| Weflo Automatic Air Vent Valve | Rp1.999.900 |
| Flowcon Thermodynamic Steam Trap Carbon steel | Rp599.900 |
| Pennant Thermostatic Steam Traps/Air Vents PT33 | Rp5.299.900 |
| Val-Matic Air Release Valve | Rp10.999.900 |
| Weflo Single Orifice Air Relief Valve | Rp1.199.900 |
| WATTS Vent Valves | Rp549.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/oaP109395874-1.jpg)
/P103035253-1.jpg)




/Weflo%20Single%20Orifice%20Air%20Relief%20Valve/2qP109188098-1.jpg)

/Val-Matic%20Check%20Valves%20(Katup)/7jP109402271-1.jpg)
%20Td-10Na%20Series/31P103662109-1.jpg)


/P103081377-1.jpg)
![VENN AF4S-G FC Air Release Valve [General Purpose]](https://media.monotaro.id/mid01/small/Alat%20AC%20%26%20Pipa/Katup/Katup%20Berbagai%20Aplikasi/VENN%20AF4S-G%20FC%20Air%20Release%20Valve%20%5BGeneral%20Purpose%5D/bfP110040411-1.jpg)
/gcP104820588-1.jpg)
/KEI%20Type%20Brass%20Safety%20Valve/4wP107802176-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)