Yoshitake Steam Trap (Screw-In Type) Td-10Na Series

Sebelum PPN:
Rp2.999.900
Spesifikasi
Back Pressure Tolerance50% or less of inlet pressure
Applicable FluidSteam drain
formatDisk type
Flow DirectionHorizontal -> horizontal, upper <-> lower
Applicable Pressure Range (MPa)0.035-2.0
Body MaterialSpheroidal graphite cast iron (FCD450)
ColorSilver
ConnectionJIS Rc
Dimension L (mm)90
Material (Valve Seat)Stainless steel (special heat treatment)
Material (disk)Stainless steel (special heat treatment)
Maximum Temperature (°C)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Stable operation with air warming. Excellent durability and maintainability. Warm-up is greatly reduced.

Ulasan Produk

Tidak ada ulasan