Beli air screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Air Impact Screwdriver (Obeng Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    TEKIRO Air Impact Screwdriver (Obeng Angin)
    Deskripsi:
    untuk melepas dan membuka mur/baut dengan cara digetok untuk melepas daya beban erat tertentu dengan ukuran 1/4" yang berdimensi 188 mm, 93 mm, 17 mmFungsi : untuk melepas dan membuka mur/baut dengan cara digetok untuk melepas daya beban erat tertentuMaterial : chrome vanadiumDimensi : 188mm 93mm 17mm
    atribut:
    • Size (inch): 1/4
    • Material: Chrome Vanadium
    • Dimension 2 (mm): 93
    • Dimension 1 (mm): 188
    • Dimension 4 (mm): 42
    • Dimension 5 (mm): 64.5
    • Dimension 3 (mm): 17
    • Dimension 6 (mm): 6
  2. C-Mart Air Screwdriver 1/2inch
    Mulai

    Rp489.900

    C-Mart Air Screwdriver 1/2inch
    atribut:
    • Air inlet (inch): 1/4
    • Air Pressure (kg/cm²): 6.3
    • No Load Speed (rpm): 10000
  3. JTC Air Screwdriver
    Mulai

    Rp1.799.900

    JTC Air Screwdriver
    atribut:
    • Bit Size (mm): 4~5
    • Included Accessories: With regulator
    • Overall Length (mm): 156
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rotation Speed: 900RPM
  4. Airboss Air Impact Screwdriver
    Mulai

    Rp1.499.900

    Airboss Air Impact Screwdriver
    Deskripsi:
    AirBoss Air Impact Screwdriver 1/4inch. Model : AB-4.5S.
    atribut:
    • Square Drive (inch): 1/4
    • Bolt capacity (mm): 4-5
    • Speed (rpm): 10000
    • Air Pipeline (inch): 1/4
    • Air Hose (mm): 6.4
    • Air Consumption (m³/minute): 0.2
    • Air Pressure (kg/cm²): 6.3
    • Grip Mechanism: Twin Dog
    • Torque (N m): 9-35
  5. Vessel Torque Control Air Screwdriver
    42%
    Mulai

    Rp5.799.900

    Vessel Torque Control Air Screwdriver
    Deskripsi:
    -Possible to tighten with constant torque.-Screwdriver that automatically shuts off the air when the preset torque is reached and stops rotating at a constant torque.-For assembly line of electronic equipment.
    atribut:
    • Bit Insertion Port: 6.35mm
    • Capacity Screw Dimension: 2.0 to 2.5mm
    • Max Tightening Torque: 0.8Nm
    • Air consumption: 0.28
    • Hose Intake Port: Rc1/4
    • Exhaust: Back
    • No-load Speed (minute): 2300
    • Total Length: 215mm
  6. YOKOTA Air Impact Screw Driver (Lever Type)
    Mulai

    Rp7.699.900

    YOKOTA Air Impact Screw Driver (Lever Type)
    atribut:
    • Bit Insertion Port (mm): 6.35
    • Capacity Screw Dimension (mm): 3.0 to 5.0
    • Exhaust: Lateral
    • Hose Intake Port: Rc1/4
    • Air Consumption (m³/minute): 0.2
    • Maximum Tightening Torque (N m): 15
    • No-load Speed (minute): 12000
    • Starting Method: Lever Start Type
    • Total Length (mm): 182
  7. Uryu Impact Driver
    50%
    Mulai

    Rp5.099.900

    Uryu Impact Driver
    Deskripsi:
    The rotational force of the air motor is converted into the impact force of the impact part, and the screw is fastened with high speed and strong force. For general industries such as automobiles.
  8. Vessel Air Impact Screwdriver
    33%
    Mulai

    Rp5.899.900

    Vessel Air Impact Screwdriver
    Deskripsi:
    -Oil lubrication type kept vibration and noise low.-Harsh hammering sound is changed to soft sound.-For sashes, air conditioning, water heater, refrigerator, TV, kitchen equipment, residences, pneumatic equipment, bicycle, motorbike, recycling of home appliance, recycling of OA equipment, etc.
    atribut:
    • Bit Insertion Port (mm): 6.35
  9. CARRSON Air Impact Screwdriver
    Mulai

    Rp469.900

    CARRSON Air Impact Screwdriver
    Deskripsi:
    Air impact screwdriver bekerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik, melainkan dengan bantuan angin dari kompresor yang disalurkan ke air impact tersebut. Alat ini biasanya digunakan pada bengkel motor atau mobil, servis elektronik dan lainnya. fungsi air impact screwdriver adalah untuk membantu pemasangan maupun pelepasan baut.
  10. YOKOTA Air Impact Driver
    Mulai

    Rp10.999.900

    YOKOTA Air Impact Driver
    Deskripsi:
    -Durability is high in design for production site.-Suitable for tightening and removing all screws.-Easy to exchange bits, more compact, lightweight and durable screwdriver.-For screw removal on all industries such as vehicle industry, building materials and furniture, electrical instruments.-Touch Joint
    atribut:
    • Bit Insertion Port: 6.35mm
    • Capacity Screw Dimension: 3 to 5mm
    • Max Tightening Torque: 18Nm
    • Air consumption: 0.2
    • Hose Intake Port: Rc1/4
    • Accessories: Touch Joint
    • Exhaust: Back
    • No-load Speed (minute): 12000
    • Total Length: 157mm
  11. KOBE RED LINE Ss1525K 1/4inch Straight Air Screwdriver Kit
    Mulai

    Rp2.799.900

    KOBE RED LINE Ss1525K 1/4inch Straight Air Screwdriver Kit
    Deskripsi:
    SS1525K 1/4 Inch NPT air inlet thread for 10mm air hose, 90PSI air pressure, 4cfm* air consumption, 10 - 30lbs/inch torque. 1/4 Inch hex drive capacity. Sound pressure level: 90dBA. Sound power level: 104dBA. Vibration level: 3.2m/s2. Overall length: 210mm. Contents: SS1525 screwdriver. Two clutch springs: Clutch Spring No.06-703-13 Dia 2.3mm; 1Nm - 3Nm Clutch Spring No.06-703-23 Dia 1.8mm; 0.3Nm - 0.7Nm 2x spanners. Clutch adjusting wrench. 1/4 NPT nipple. Mini oil bottle. No.1 x 65mm crosspoint double ended bit. 5 x 50mm slotted bit. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 43mm
    • Clutch Adjustability: Adjustable Clutch
    • Handle Style: Straight
    • Overall Length: 220mm
    • Includes: (2) Spanners (3) Clutch Springs 1/4 NPT Nipple 5 x 50mm Slotted Bit Clutch Adjusting Wrench Mini Oil Bottle No.1 x 65mm Crosspoint Double Ended Bit SS1525 Screwdriver
    • Maximum No Load Speed: 1,500rpm
    • Part Number: KBE2703800K
  12. KOBE RED LINE Dar1510 10mm Reversible Angle Drill
    Mulai

    Rp2.899.900

    KOBE RED LINE Dar1510 10mm Reversible Angle Drill
    Deskripsi:
    DAR1510 10mm Jacobs chuck, fingertip control of reverse, reverse exhaust, overall head height 94mm, 3/8 Inch- 24 spindle thread. Specifications: Air inlet thread: 1/4 Inch NPT. Chuck capacity: 10mm. Minimum hose size: 3/8Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm* Sound pressure level: 94dBA. Sound power level: 106dBA. Vibration level: 2.6m/s2. Overall length: 178mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 98mm
    • Air consumption: 4CFM
    • Maximum No Load Speed: 1500rpm
    • Horsepower: 0.3hp
    • Workplace Application: Industrial
    • Includes: Chuck Key
    • Part Number: KBE2701425M
  13. monotaro Air Screwdriver
    Mulai

    Rp889.900

    monotaro Air Screwdriver
    Deskripsi:
    It can be switched between forward rotation and reverse rotation.. To tighten the small screw.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Screw Fastening Capacity (mm): Φ 2 to 6
    • Overall Length (mm): 190
    • Working Pressure (MPa): 0.62
    • Bit Plug Part (mm): 6.35
    • Air Outlet: PT1/4
    • Use Hose Diameter (mm): 8
    • Air Consumption (L/minute): 32.6
    • Revolution Per Minute (rpm): 12000
  14. TOHNICHI Rotary Slip and Adjustable type Torque Driver
    Mulai

    Rp3.199.900

    TOHNICHI Rotary Slip and Adjustable type Torque Driver
    atribut:
    • Torque accuracy: ± 3%
    • Torque adjustment range (cN ・ m): 30-200
    • Overall Length (mm): 272
    • Minimum scale (cN ・ m): 5
    • Grip Diameter (mm): 38
    • Load Direction: right, left
  15. TEKIRO Hex Key Long Arm Inch Set (Kunci L)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    TEKIRO Hex Key Long Arm Inch Set (Kunci L)
    Deskripsi:
    Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Dimensi produk : 5/64mmx5/32mmx3/16mmKunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (inch): 5/64 - 3/8
    • Content: 5/64inch, 5/32inch, 3/16inch, 1/4inch, 5/16inch, 3/8inch
Daftar Harga air screwdriver Terbaru October 2026
TEKIRO Air Impact Screwdriver (Obeng Angin)Rp569.900
C-Mart Air Screwdriver 1/2inchRp489.900
Vessel Air Screwdrivers Clutch Type (Obeng Angin)Rp1.299.900
JTC Air ScrewdriverRp1.799.900
Airboss Air Impact ScrewdriverRp1.499.900
Vessel Torque Control Air ScrewdriverRp5.799.900
YOKOTA Air Impact Screw Driver (Lever Type)Rp7.699.900
Uryu Impact DriverRp5.099.900
Vessel Air Impact ScrewdriverRp5.899.900
CARRSON Air Impact ScrewdriverRp469.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait