CLECO Air-Powered Screwdriver

Sebelum PPN:
Rp12.999.900 - Rp52.999.900
Spesifikasi
UNSPSC27131512
Air Pressure (psi)90
Drive Size (inch)1/4
Duty RatingIndustrial Duty
Hex Bit (inch)1/4
Power SourceAir-Powered
ReversibleYes
Variable SpeedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inline air-powered screwdrivers align the bit-holding chuck with the tool body to allow fastening in recesses and tight spaces. They also keep the user's forearm in line with the bit to minimize fatigue and allow maximum pressure and control when driving screws into vertical and horizontal surfaces at waist level. They have a lever switch that is pressed with multiple fingers (rather than with a single finger like a trigger throttle) to reduce hand fatigue during extended use.
Feature
Screwdriver Torque Range Soft Draw 10 to 40 in-lb Max Torque 3.3 ft-lb Free Speed 1 100 RPM Required Pressure 90 psi Min Hose Size 1/4 in Overall Length 9 1/8 in Hex Bit 1/4 in Reversible Operation Includes Torque Springs

Ulasan Produk

Tidak ada ulasan