KOBE RED LINE Ss1525K 1/4inch Straight Air Screwdriver Kit

Sebelum PPN:
Rp2.799.900
Spesifikasi
Overall Width43mm
Clutch AdjustabilityAdjustable Clutch
Handle StyleStraight
Overall Length220mm
Includes(2) Spanners (3) Clutch Springs 1/4 NPT Nipple 5 x 50mm Slotted Bit Clutch Adjusting Wrench Mini Oil Bottle No.1 x 65mm Crosspoint Double Ended Bit SS1525 Screwdriver
Maximum No Load Speed1,500rpm
Part NumberKBE2703800K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SS1525K 1/4 Inch NPT air inlet thread for 10mm air hose, 90PSI air pressure, 4cfm* air consumption, 10 - 30lbs/inch torque. 1/4 Inch hex drive capacity. Sound pressure level: 90dBA. Sound power level: 104dBA. Vibration level: 3.2m/s2. Overall length: 210mm. Contents: SS1525 screwdriver. Two clutch springs: Clutch Spring No.06-703-13 Dia 2.3mm; 1Nm - 3Nm Clutch Spring No.06-703-23 Dia 1.8mm; 0.3Nm - 0.7Nm 2x spanners. Clutch adjusting wrench. 1/4 NPT nipple. Mini oil bottle. No.1 x 65mm crosspoint double ended bit. 5 x 50mm slotted bit. *Based on a 15 second cycle per minute average use.

Ulasan Produk

Tidak ada ulasan