KOBE RED LINE Dar1510 10mm Reversible Angle Drill

Sebelum PPN:
Rp2.899.900
Spesifikasi
Overall Width98mm
Air consumption4CFM
Maximum No Load Speed1500rpm
Horsepower0.3hp
Workplace ApplicationIndustrial
IncludesChuck Key
Part NumberKBE2701425M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DAR1510 10mm Jacobs chuck, fingertip control of reverse, reverse exhaust, overall head height 94mm, 3/8 Inch- 24 spindle thread. Specifications: Air inlet thread: 1/4 Inch NPT. Chuck capacity: 10mm. Minimum hose size: 3/8Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm* Sound pressure level: 94dBA. Sound power level: 106dBA. Vibration level: 2.6m/s2. Overall length: 178mm. *Based on a 15 second cycle per minute average use.

Ulasan Produk

Tidak ada ulasan