Beli air regulator filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WILKERSON Filter, Regulator, LubricatorDeskripsi:These FRLs by Wilkerson are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.atribut:
- UNSPSC: 27131604
- Adjustment Mechanism: Knob
- Adjustment Mechanism Material: Acetal
- Air Inlet Size (inch): 3/4
- Air Inlet Type: NPT
- Air Outlet Size (inch): 3/4
- Air Outlet Type: NPT
- Body Material: Aluminium
- Drain Included: Yes
- Drain Type: Manual
- Filter Bowl Capacity (oz): 3
- Filter Bowl Guard Included: Yes
- Filter Bowl Guard Material: Polycarbonate
- Filter Bowl Material: Polycarbonate
- Filter Element Material: Polyethylene
- Filter Rating (micron): 5
- For Fluid Type: Oil
- For Maximum Pipe Run (ft): 100
- For Substance Type: Air
- Includes: Guard; Modular T-Bracket/Joiner Assembly; Pressure Gauge
- Iso Class: 3
- Lubricator Bowl Capacity (oz): 3
- Lubricator Bowl Guard Included: Yes
- Lubricator Bowl Guard Material: Polycarbonate
- Lubricator Bowl Material: Polycarbonate
- Lubricator Type: Micro Mist
- Manufacturer Part Number: C28-06-FKG0B
- Maximum Flow Rate (CFM): 110
- Maximum Operating Pressure (psi): 150
- Maximum Operating Temperature (°F): 125
- Minimum Operating Temperature (°F): -13
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Oil Capacity (oz): 3
- Overall Depth (inch): 4-3/4
- Overall Height (inch): 9-3/8
- Overall Width (inch): 9-5/16
- Pressure Control Type: Relieving
- Pressure Drop (psig): 14.5
- Pressure Gauge Included: Yes
- Pressure Gauge Port Size (inch): 1/4
- Pressure Gauge Port Type: NPT
- Seal Material: Nitrile
- Series: C28
- Sight Dome Included: Yes
- Standards: ISO
- Weight (lbs): 5.9
- Yuri Krim Pembersih TAF Fresh BotolDeskripsi:Formulasi krim pembersih membersihkan hampir segala permukaan. Mengandung bahan abrasive ringan yang membersihkan dan menghilangkan segala kotoran dan minyak.atribut:
- Packaging: Bottle
- Volume (ml): 500
- Product Form: Liquid
- Scent: Blue
- EMC BEFR Series Filter and Regulatoratribut:
- Series No.: BE: Larger Body Size with bowl guard
- Type Code: FR: Regulator+Filter
- Working Medium: Air
- Filter Precision (µm): 41 (5µm is optional)
- Adjust Pressure Range (MPa): 0.05-0.85
- Filter Bowl Capacity (cc): 60
- Guaranteed Pressure (MPa): 1.5
- Maximum Adjusting Pressure (MPa): 1
- Weight (g): 400
- Working Temperature (°C): 5~6
- WILKERSON Filter, Regulator & Lubricator (FRLs)Deskripsi:These FRLs by Wilkerson are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.atribut:
- UNSPSC: 27131604
- Adjustment Mechanism: Knob
- Adjustment Mechanism Material: Acetal
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Body Material: Aluminium
- Drain Included: Yes
- Drain Type: Manual
- Filter Element Material: Polyethylene
- Filter Rating (micron): 5
- For Fluid Type: Oil
- For Maximum Pipe Run (ft): 100
- For Substance Type: Air
- Iso Class: 3
- Lubricator Type: Micro Mist
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Pressure Control Type: Relieving
- Pressure Drop (psig): 14.5
- Pressure Gauge Included: Yes
- Pressure Gauge Port Type: NPT
- Seal Material: Nitrile
- Sight Dome Included: Yes
- Standards: ISO
- monotaro Filter Regulator + LubricatorDeskripsi:Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.atribut:
- Maximum Operating Pressure (MPa): 1
- Material (ball guard): Zinc alloy
- Set Pressure Range (MPa): 0.05 to 0.85
- Proof Pressure (MPa): 1.2
- Auto drain Specification: With semi-auto drain
- Body Material: Zinc alloy
- Filter Drain Capacity (ml): 80
- Filtration rating ( micro m): 5
- Fluid: Compressed air
- Lid Material: Polyacetal
- Lubricator Oil Storage Amount (ml): 125
- Mounting Method: Bracket mounting
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Recommended use oil: ISO VG 32
- Screw Type: PT
- Set Pressure Unit: MPa
- KRISBOW Filter Regulator LubricatorDeskripsi:Filter Regulator LubricatorMetal Bowl with Gauge 1inchatribut:
- Adj. Pressure Range (bar): 10
- Max. Service Pressure (bar): 15
- Operating Temperature Range (°C): 5 - 80
- Filter Element (micron): 5
- monotaro Filter Regulator (Semi-Automatic Drain)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- Parker RegulatorDeskripsi:Compressed air filter/regulators combine the function of a filter and a regulator in a single device. They are a component of a Parker FRL system.atribut:
- Adjustment Mechanism: Knob
- Adjustment Mechanism Material: Plastic
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Body Material: Zinc
- Connection Style: Air Line
- Differential Pressure Indicator Included: Yes
- Drain Included: Yes
- Filter Bowl Material: Zinc
- Filter Rating (micron): 5
- Filter Type: Particulate
- Includes: Metal Bowl with Sight Gauge
- Maximum Operating Temperature (°C): 80
- Minimum Operating Temperature (°C): 0 (zero)
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Pressure Control Type: Relieving
- Pressure Drop (psi): 10
- Pressure Gauge Included: Yes
- Pressure Gauge Port Size (inch): 1/4
- Seal Material: Nitrile
- Sight Gauge Included: Yes
- monotaro Filter Regulator + Lubricator UnitDeskripsi:- Mempermudah mengurangi tekanan udara dari kompresor, menyesuaikan flow rate dan memasok oliKarena filter ini adalah jenis auto drain, tidak perlu dibersihkan secara manual.- Rekomendasi oli yang bisa digunakan: ISO VG -32- Spesifikasi: Auto drainatribut:
- Set Pressure Range (MPa): 0.05 to 0.85
- Material (ball guard): Zinc alloy
- Accessories: Pressure gauge
- Fluid: air
- Maximum Working Pressure (MPa): 1
- Assured withstand Pressure (MPa): 1.2
- Connection Caliber Diameter (Rc): 1/8
- Pressure Gauge Connection Diameter: 1/8
- Rated Filtration (micro): 5
- Lubricator Oil Storage Amount(mL): 125
- Filter Drain Storage (ml): 80
- Auto drain Specification: With auto drain
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Cover Material: Polyacetal
- Filter Regulator Drain Outlet: With drain guide 1/8
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Screw Type: PT
- Set Pressure Unit: Mpa
- EMC FRL Filter (Filter Regulator)atribut:
- Series No.: Round gauge series
- Type Code: Filter+regulator+ lubricator
- Guaranteed Pressure Resistance (MPa): 1.5
- Bowl material: Polycarbonate
- Filter Precision: 40 µm (5 µm is optional)
- Maximum Working Pressure (MPa): 1
- Pressure Adjustment Range (MPa): 0.15~0.85
- Recommended oil: Turbine No.1 Oil ISOVG32
- Valve Type: With Overlow
- Working Temperature (°C): 5~6
- TRUSCO Regulator Filter UdaraDeskripsi:This device combines an air filter and regulator into one compact unit.atribut:
- Connector Diameter: Rc1/4
- Drain Capacity (cm³): 35
- Filtration Accuracy (µm): 5
- Operating Pressure (MPa) : 0.05 to 1.0
- Overall Length L (mm): 206.5
- Process air flow Rate (m ³/min) (ANR): 1.1
- Setting Pressure (MPa): 0.05 to 0.85
- Suitable fluid: Air
- Trusco Part No.: 562-5624
- Type Of Thread: Rc
- FESTO Filter Regulator MS Seriesatribut:
- Series: MS
- Shenpai Caster Wheel High Strength Nylon Ball Bearing 440kgatribut:
- Load Capacity (kg): 440
- Diameter (inch): 8
- TRUSCO Regulator Filter UdaraDeskripsi:-A compactly assembled equipment with integrated air filter and air regulator.atribut:
- Filtration precision: 5μm
- Working Pressure: 1MPa
- Processing Air Volume: 1.3
- Set Pressure: 0.05 to 0.85MPa
- Connection Port Diameter: Rc3/8
- Total Length: 206.5mm
- Airtac Filter/Regulator AFR Seriesatribut:
- Port Size: 1/4
- Filtering Grade (µm): 40
- Pressure Range: Semi-auto and aoutomatic drain : 0.15-0.9MPa(20-130Psi) Manual drain : 0.05-0.9MPa (7-130Psi)
- Proof Pressure: 1.5Mpa (215Psi)
- Capacity of drain bowl: 15CC
- Drain Type: Semi Auto Drain
- Maximum Pressure: 1.0Mpa (145Psi)
- Pressure Gauge: Pressure Gauge
- Scale: Mpa
- Temperature Range: -5-70°C (unfreeze)
- Thread Type: PT
- Type Code: Standard (0.9Mpa)
- TAIYO Filter RegulatorDeskripsi:-Adjusts the pressure of the air, removes moisture and dust from within the air, and supplies air that is pure.-Pressure gauge with bracketatribut:
- Foot Width Size: EEE
- Pressure Resistant Load (kN): 10±0.1
- Color: Black
- Toe Box Materials: Wide A (cm) Resin
- Dimensions (cm): 25
- Shoe Sole Materials: SX high functional resin + 2-layer SX rubber(SX 3 layer bottom F sole)
- Upper Materials: Cowhide Leather
- TAIYO 3 Combination of FRLDeskripsi:-A compact combination of an air filter, regulator, and lubricator that cleans the air, adjusts the pressure, and supplies lubricating oil to pneumatic equipment. .-Pressure gauge with bracketatribut:
- Drain Discharge: Manual
- Filtration Accuracy (µm): 5
- Fluid Temperature (°C): 5 to 60
- Operating Pressure (MPa): 1
- Suitable fluid: Air
Daftar Harga air regulator filter Terbaru March 2026
| WILKERSON Filter, Regulator, Lubricator | Rp5.599.900 |
| Yuri Krim Pembersih TAF Fresh Botol | Rp23.900 |
| SMC Filter Regulator | Rp809.900 |
| EMC BEFR Series Filter and Regulator | Rp239.900 |
| HAMMER CASTER Caster Nylon Swivel / Roda Hidup (Roda Nilon) | Rp51.900 |
| WILKERSON Filter, Regulator & Lubricator (FRLs) | Rp2.299.900 |
| monotaro Filter Regulator + Lubricator | Rp849.900 |
| KRISBOW Filter Regulator Lubricator | Rp999.900 |
| monotaro Filter Regulator (Semi-Automatic Drain) | Rp569.900 |
| Parker Regulator | Rp4.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/P102083338-1.jpg)
/2pP109585097-1.jpg)


/22P103175074-1.jpg)


/qfP105382951-1.jpg)