monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp629.900
Spesifikasi
Drainage unit Port size (Rc)43473
Pressure gauge connection caliberRc1 / 8
Maximum Operating Pressure (MPa)1
Filtration rating ( micro m)Five
Filter Drain Capacity (ml)80
AccessoriesPressure gauge, bracket
Auto drain SpecificationSemi-auto drain
Ball MaterialPolycarbonate
Body MaterialZinc alloy
Bowl materialPolycarbonate
CaseZinc alloy case with case guard
FilterSemi auto drain
FluidCompressed air
Lid MaterialPolyacetal
Material (ball guard)Zinc alloy
Mounting MethodWith bracket
Operating Temperature Range (°C)5 to 60
Pressure GaugeWith pressure gauge
Proof Pressure (MPa)1.2
Screw TypeRc
Set Pressure Range (MPa)0.05 to 0.85
Set Pressure UnitMPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.
Warning
Do not disassemble pressure adjustment knob part. It can cause air leakage. . Screws or the like for attaching the bracket is not included.
Feature
Filter and regulator to realize an integrated space saving! Filter is also easy drainage because it is semi-automatic drain type. The drain automatically when not under pressure will be ejected. Manually allows the discharge of the drain when the pressure is applied.

Ulasan Produk

Tidak ada ulasan