WILKERSON Filter, Regulator, Lubricator (Unit FRL)

Sebelum PPN:
Rp5.799.900
Spesifikasi
UNSPSC27131604
Adjustment MechanismKnob
Adjustment Mechanism MaterialAcetal
Air Inlet Size (inch)3/4
Air Inlet TypeNPT
Air Outlet Size (inch)3/4
Air Outlet TypeNPT
Body MaterialAluminium
Drain IncludedYes
Drain TypeManual
Filter Bowl Capacity (oz)3
Filter Bowl Guard IncludedYes
Filter Bowl Guard MaterialPolycarbonate
Filter Bowl MaterialPolycarbonate
Filter Element MaterialPolyethylene
Filter Rating (micron)5
For Fluid TypeOil
For Maximum Pipe Run (ft)100
For Substance TypeAir
IncludesGuard; Modular T-Bracket/Joiner Assembly; Pressure Gauge
Iso Class3
Lubricator Bowl Capacity (oz)3
Lubricator Bowl Guard IncludedYes
Lubricator Bowl Guard MaterialPolycarbonate
Lubricator Bowl MaterialPolycarbonate
Lubricator TypeMicro Mist
Manufacturer Part NumberC28-06-FKG0B
Maximum Flow Rate (CFM)110
Maximum Operating Pressure (psi)150
Maximum Operating Temperature (°F)125
Minimum Operating Temperature (°F)-13
Number of Air Inlets1
Number of Air Outlets1
Oil Capacity (oz)3
Overall Depth (inch)4-3/4
Overall Height (inch)9-3/8
Overall Width (inch)9-5/16
Pressure Control TypeRelieving
Pressure Drop (psig)14.5
Pressure Gauge IncludedYes
Pressure Gauge Port Size (inch)1/4
Pressure Gauge Port TypeNPT
Seal MaterialNitrile
SeriesC28
Sight Dome IncludedYes
StandardsISO
Weight (lbs)5.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These FRLs by Wilkerson are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
Feature
Filter/Regulator/Lubricator Air Inlet Size 3/4 in Air Inlet Type NPT Maximum Flow Rate 110 cfm Maximum Operating Pressure 150 psi Filter Rating 5 micron Filter Bowl Material Polycarbonate Filter Bowl Capacity 3 oz Lubricator Bowl Capacity 3 oz Drain Type Manual Overall Width 9 5/16 in Series C28 Adjustment Mechanism Knob Adjustment Mechanism Material Acetal Air Outlet Size 3/4 in Air Outlet Type NPT Body Material Aluminum Drain Included Yes Filter Bowl Guard Included Yes

Ulasan Produk

Tidak ada ulasan