WILKERSON Regulator (Regulator Filter Udara)

Sebelum PPN:
Rp1.099.900 - Rp8.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compressed air filter/regulators combine the function of a filter and a regulator in a single device. They are a component of a Wilkerson FRL system.
Feature
Filter-Regulator Filter Bowl Material Plastic Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Flow Rate 16 cfm Filter Rating 5 micron Filter Type Particulate Maximum Operating Pressure 150 psi Drain Type Manual Pressure Gauge Included No Body Material Brass Overall Width 1 9/16 in Series BB3 Adjustment Mechanism Knob Adjustment Mechanism Material Acetal Air Outlet Size 1/4 in Air Outlet Type NPT Drain Included Yes Drain Part Compatibility GRP-96-808

Ulasan Produk

Tidak ada ulasan