Beli air filter element di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WILKERSON Filter Element for Compressed Air Filter
    Mulai

    Rp469.900

    WILKERSON Filter Element for Compressed Air Filter
    Deskripsi:
    Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.
    atribut:
    • For Substance Type: Air
  2. INGERSOLL RAND Air Compressor Air Filter Replacement Element
    Mulai

    Rp3.099.900

    INGERSOLL RAND Air Compressor Air Filter Replacement Element
    Deskripsi:
    Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.
    atribut:
    • UNSPSC: 40161505
    • Compatible Grainger Part Number: 1NPK91NPL11NPL21NPL31NPL41NPL51ZPT21ZPT31ZPT43HGC33HGC43HGC53HGC63HGC73HGC83HGC93HGD13HGD23HGD33HGD43HGD53UB843UB853UB863UB873UB883UB894RU684RU6953RU3453RU3553RU4053RU416WA82
    • Compatible Manufacturer Part Number: 15 hp to 50 hp UP6-Series Units
    • Compressor Output Power (HP): 20; 30
    • Filter Rating (micron): 3
    • Filtration Efficiency (%): 99.9
    • Inside Diameter (inch): 2-5/8
    • Manufacturer Part Number: 89295976
    • Material: Pleated Cellulose
    • Outside Diameter (inch): 5
  3. HINO air filter
    71%
    Mulai

    Rp209.900

  4. Nangoku Flexible Hose (NFK) Union & Nipple Type (Stainless Steel Type)
    Mulai

    Rp919.900

    Nangoku Flexible Hose (NFK) Union & Nipple Type (Stainless Steel Type)
    Deskripsi:
    -The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  5. WILKERSON Filter, Regulator & Lubricator Accessories
    Mulai

    Rp429.900

    WILKERSON Filter, Regulator & Lubricator Accessories
    Deskripsi:
    These bowls replace existing bowls on either an air filter or a lubricator. The replacement bowl should match the brand and series of the filter or lubricator.
  6. DENSO Filter Udara Mesin
    Mulai

    Rp81.900

    DENSO Filter Udara Mesin
    Deskripsi:
    Filter udara adalah salah satu bagian penting dari mesin pembakaran. Udara yang kotor dan tidak tersaring dengan benar dapat mengotori proses pembakaran ,terlebih lagi dapat menggores dinding silinder serta piston yang menyebabkan performa menurun. Denso Air Filter hadir dengan kualitas dan hasil research teknologi tinggi, penggunaan filter berbahan kertas dengan volume lebih tebal dan serat berkualitas tinggi menghasilkan penyaringan udara yang lebih efisien dan lebih baik, aliran udara yang baik menjadikan konsumsi BBM lebih hemat, dan proses produksi dikelola sesuai standard OE Manufacturer.
  7. HINO Element Fuel Filter
    Mulai

    Rp229.900

    HINO Element Fuel Filter
    atribut:
    • Applicable: FG8/FL8/FM8/RN8 (2013-Up)
  8. monotaro Twist Cup Brush
    Mulai

    Rp94.900

    monotaro Twist Cup Brush
    Deskripsi:
    Produk ini juga sering disebut dengan Sikat Kawat Mangkok
    atribut:
    • Screw Diameter (mm): 10
    • Bracket diameter (mm): 60
    • Compatible Material: steel
    • Hair length (mm): 20
    • Material: Steel wire
    • Maximum Rotation Speed (rpm): 12500
    • Outer Diameter d (mm): 75
    • Overall Height (mm): approx. 45
    • Screw pitch: 1.5
  9. WILKERSON Filter, Regulator & Lubricator (FRLs)
    Mulai

    Rp2.299.900

    WILKERSON Filter, Regulator & Lubricator (FRLs)
    Deskripsi:
    These FRLs by Wilkerson are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
    atribut:
    • UNSPSC: 27131604
    • Adjustment Mechanism: Knob
    • Adjustment Mechanism Material: Acetal
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Body Material: Aluminium
    • Drain Included: Yes
    • Drain Type: Manual
    • Filter Element Material: Polyethylene
    • Filter Rating (micron): 5
    • For Fluid Type: Oil
    • For Maximum Pipe Run (ft): 100
    • For Substance Type: Air
    • Iso Class: 3
    • Lubricator Type: Micro Mist
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Pressure Control Type: Relieving
    • Pressure Drop (psig): 14.5
    • Pressure Gauge Included: Yes
    • Pressure Gauge Port Type: NPT
    • Seal Material: Nitrile
    • Sight Dome Included: Yes
    • Standards: ISO
  10. Union Filter Oil Filter Spin-On (Saringan Oli)
    Mulai

    Rp28.900

    Union Filter Oil Filter Spin-On (Saringan Oli)
    atribut:
    • Filter Type: Oil Filter
    • Type Detail: Spin On
  11. Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Mulai

    Rp639.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  12. Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Mulai

    Rp359.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  13. Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type)
    Mulai

    Rp649.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  14. INGERSOLL RAND Air Compressor Separator Kit
    Mulai

    Rp7.999.900

    INGERSOLL RAND Air Compressor Separator Kit
    Deskripsi:
    These separator kits are installed in the compressor's discharge line and are intended for specific models or series of rotary screw air compressors.
    atribut:
    • UNSPSC: 40151610
    • Includes: Element; O-Ring
  15. Parker Hydraulic Low Pressure Filter
    Mulai

    Rp449.900

    Parker Hydraulic Low Pressure Filter
    Deskripsi:
    Replacement canisters for return-line hydraulic filters include a filter element inside a canister. Canisters (sometimes called spin-on filters) have an integrated filter for trapping contaminants. Screw the canister onto a filter head and replace it when the filter is full to maintain correct flow and continue to remove particles. Clean hydraulic fluid reduces contaminant buildup and maintenance costs and extends the working life of system components.Return-line hydraulic filters, sometimes called spin-on filters, are used to clean hydraulic oil or fluid in pressurized hydraulic systems. In-line hydraulic filters are installed on the low-pressure, return line side of a hydraulic system to clean fluid before it returns to the reservoir. Clean hydraulic fluid reduces contaminant buildup, reduces maintenance costs, and extends the working life of system components. Hydraulic canister filters have an integrated filter element. When the filter becomes dirty or clogged, the canister is removed and a new canister is installed. Applications include general processing and industrial, mobile, and power transmission applications.
    atribut:
    • Seal Material: Nitrile
    • Filter Media: Paper
    • Item: Hydraulic Filter Element
    • Maximum Pressure (psi): 150
  16. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  17. HiKOKI Jig Saw Blade
    Mulai

    Rp129.900

    HiKOKI Jig Saw Blade
    atribut:
    • Suitable For: CJ55/CJ55VA/CJ65VE/CJ65SC/CJ65TC/CJ65VC/CJ70V/CJ120/CJ120V
  18. Nangoku Flexible Hose (NFK) Union Type (Stainless Steel Union Type)
    Mulai

    Rp1.299.900

    Nangoku Flexible Hose (NFK) Union Type (Stainless Steel Union Type)
    Deskripsi:
    -The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other lengths are also available.-Pipe core misalignment absorption and vibration absorption.
Daftar Harga air filter element Terbaru March 2026
WILKERSON Filter Element for Compressed Air FilterRp469.900
INGERSOLL RAND Air Compressor Air Filter Replacement ElementRp3.099.900
HINO air filterRp209.900
Nangoku Flexible Hose (NFK) Union & Nipple Type (Stainless Steel Type)Rp919.900
WILKERSON Filter, Regulator & Lubricator AccessoriesRp429.900
DENSO Filter Udara MesinRp81.900
HINO Element Fuel FilterRp229.900
monotaro Twist Cup BrushRp94.900
HINO Oil Filter (Saringan Oli)Rp339.900
WILKERSON Filter, Regulator & Lubricator (FRLs)Rp2.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)