Beli adhesive tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nitto L Non-Adhesive Tape
    47%
    Mulai

    Rp35.900

    Nitto L Non-Adhesive Tape
    Deskripsi:
    Non-adhesive tape used for piping protection. For protection of outdoor piping.
    atribut:
    • Tensile Strength (N/10mm): 54
    • Tape Thickness (mm): 0.15
    • Tape Length (m): 18
    • Color: Ivory
    • Base Material: Vinyl chloride (PVC)
    • Tape Width (mm): 50
    • Main application: For pipe protection
  2. NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)
    59%
    Mulai

    Rp119.900

    NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)
    atribut:
    • Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
    • Color: Gray
    • Length (m): 10
    • Specification: UL Standard product
  3. Nirei Industry Adhesive Tape
    Mulai

    Rp159.900

    Nirei Industry Adhesive Tape
    atribut:
    • Material: Base material:Polypropylene, Surface treatment:Water-soluble special paint + Application of raw rubber.
    • Color: White
    • Width (mm): 18
    • Length (m): 50
    • Thickness (mm): 0.04
  4. NITTO NITOFLON Adhesive Tape
    46%
    Mulai

    Rp1.399.900

    NITTO NITOFLON Adhesive Tape
    Deskripsi:
    -Heat resistant adhesive tape mainly coated with Polytetrafluoroethylene (PTFE) based material with silicone based adhesive.-Excellent in heat resistance.-Various coils, motors, lead wire heat resistant bundles.-Friction surface lining of the shoot and hopper.
    atribut:
    • Adhesive Materials: Silicone Type
  5. NITTO Isolasi Bolak Balik Strong dan Removable (Double Tape)
    Mulai

    Rp379.900

    NITTO Isolasi Bolak Balik Strong dan Removable (Double Tape)
    atribut:
    • Width (mm): 50
    • Length (m): 50
    • Base Material: non-woven fabric
    • Color: White
    • Thickness (mm): 0.16
    • Adhesion (N/10mm): 8.55
    • Adhesion (N/20mm): 16
    • Adhesive Type: Strong adhesion
    • Holding Force (mm/hour): 2
    • Material of Adherend: PP/PE
    • Re-peeling: Yes
    • Tensile Strength (N/10mm): 20
  6. TRUSCO Lakban Kain (Solasi / Selotip)
    47%
    Mulai

    Rp47.900

    TRUSCO Lakban Kain (Solasi / Selotip)
    Deskripsi:
    -Suitable for packing heavy weight objects because it has flexibility and familiarity and good strength.-The interval between the warp and weft is dense, it is strong.
    atribut:
    • Color: Cardboard Box
    • Viscosity: 3.0N/10mm
    • Base Material: Staple Fiber Fabric (with polyethylene laminate)
    • Adhesive Materials: Rubber
  7. TERAOKA Lakban Kain No.1590 (Solasi / Selotip)
    44%
    Mulai

    Rp62.900

    TERAOKA Lakban Kain No.1590 (Solasi / Selotip)
    Deskripsi:
    Lakban kain yang ringan, mudah digunakan, dan memiliki daya rekat yang kuat.Kami juga menawarkan produk non kemasan (tanpa pembungkus).
  8. NITTO SPV Tape
    57%
    Mulai

    Rp379.900

    NITTO SPV Tape
    atribut:
    • Material: Base material:Polyethylene, Adhesive:Acrylic type
    • Color: Light blue
    • Length (m): 100
    • Thickness (mm): 0.07
    • Purpose of Use: Surface protection of metal plates such as stainless steel and aluminum, precoated sheet steel, decorative plate, plastic sheet, nameplate, aluminum sash etc.
  9. 3M Professional super strong double-sided tape VHB GPH-110GF High heat resistance, general purpose type
    Mulai

    Rp319.900

    3M Professional super strong double-sided tape VHB GPH-110GF High heat resistance, general purpose type
    Deskripsi:
    It has excellent heat resistance and can be baked on after bonding. This is an ultra-strong double-sided tape that can replace screws or welding. It is easy to apply and provides a strong, durable bond both indoors and outdoors. It is also waterproof and can be used both indoors and outdoors.For metal processing, such as baking after bonding. For areas where bonding and waterproofing are required at the same time. Used as a bonding material that will not loosen in areas where intermittent vibration is applied. Instead of various mechanical joints (welding, screws, rivets, bolts, etc.).
    atribut:
    • Color: Gray
  10. ThreeBond Adhesive (Lem Kontak Karet Sintetis)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp179.900

  11. Rinrei Tape Color Cloth Adhesive Tape No.364
    Mulai

    Rp139.900

    Rinrei Tape Color Cloth Adhesive Tape No.364
    Deskripsi:
    Ideal for color-coded identification packaging. Ideal for packing heavy items and bundling. Strong adhesive type that can be packed firmly even if it is thin. Environmentally friendly solvent-free type. Can write letters, can be overlaid, white glueLight to heavy packing* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Adhesion Strength (N/25mm): 17.15
    • Adhesive: Synthetic rubber
    • Adhesive Force: 17.15N/25mm,7.40N/cm
    • Adhesive Strength (N/cm): 7.4
    • Ball Tack Test (Ball No.): 32
    • Base Material: Staple fiber cloth
    • Elongation (%): 9
    • Holding Power (mm): 0.5 or less
    • Paper Tube Inner Dia. (mm): About 75
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rewinding Force (N/10mm): 0.93
    • Tape Length (m): 25
    • Tape Thickness (mm): 0.26
    • Tensile Strength (N/10mm): 70.7
    • Tensile Strength (N/25mm): 196
    • Type of Tape: Can be overlaid and write characters
  12. NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-S
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-S
    Deskripsi:
    Various coils, motors, heat-resistant binding of lead wires. Wrapping for laminating roll release. Heat release mold for heat sealing. Paper slip of printing machine and copier. Hopper and shooter lining. Heat masking.
    atribut:
    • Adhesive: Silicone type
    • Adhesive Strength (N/10mm): 3.58
  13. Rinrei Tape Packaging adhesive tape Color No.384
    Mulai

    Rp91.900

    Rinrei Tape Packaging adhesive tape Color No.384
    Deskripsi:
    Strong adhesive type that can be packed firmly even though it is thin. Easy to rewind and easy to cut by hand. Ideal for color-coded identification packaging. You can write with an oil-based pen. Environmentally friendly solvent-free type.Light to heavy packing
    atribut:
    • Adhesive: Synthetic rubber
    • Base Material: Special fiber
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tape Length (m): 25
    • Tape Width (mm): 50
    • Type of Tape: Cut by hand, write letters
  14. 3M Glass cloth tape No.79
    Mulai

    Rp459.900

    3M Glass cloth tape No.79
    atribut:
    • Main application: Fixing / binding / insulation
    • Tape Length (m): 20
  15. Furukawa Electric Duct Seal Compound
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    Furukawa Electric Duct Seal Compound
    Deskripsi:
    "EG-P can be used both indoors and outdoors.Very lightweight (specific gravity : 1.0) and non-harden type.Easy to install and reinstall.Water and weather resistance and excellent workability (no need gloves)"
    atribut:
    • Consistency: 65 (JIS A 5752)
    • Specific Gravity: 1
    • Flame retardance: None
    • Insulation (Ordinarily ≥ 108 Ω.cm): 3.6 x 1012
    • Water Resistance: No abnormalities after immersion in tap water (room temperature) for one month
    • Effects on Cable Sheathings: None
    • Color: Grey
    • Effects on Metals: None
    • Thermal Conductivity (W/mk): 0.35
Daftar Harga adhesive tape Terbaru November 2026
Nitto L Non-Adhesive TapeRp35.900
NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)Rp119.900
Nirei Industry Adhesive TapeRp159.900
NITTO NITOFLON Adhesive TapeRp1.399.900
NITTO Isolasi Bolak Balik Strong dan Removable (Double Tape)Rp379.900
NITTO Polyester Adhesive Tape (Lakban Isolasi Listrik)Rp269.900
TRUSCO Lakban Kain (Solasi / Selotip)Rp47.900
TERAOKA Lakban Kain No.1590 (Solasi / Selotip)Rp62.900
NITTO SPV TapeRp379.900
3M Professional super strong double-sided tape VHB GPH-110GF High heat resistance, general purpose typeRp319.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)