Rinrei Tape Packaging adhesive tape Color No.384

Sebelum PPN:
Rp91.900 - Rp2.799.900
Spesifikasi
AdhesiveSynthetic rubber
Base MaterialSpecial fiber
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Width (mm)50
Type of TapeCut by hand, write letters

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong adhesive type that can be packed firmly even though it is thin. Easy to rewind and easy to cut by hand. Ideal for color-coded identification packaging. You can write with an oil-based pen. Environmentally friendly solvent-free type.
Light to heavy packing

Ulasan Produk

Tidak ada ulasan

Halaman Terkait