Nirei Industry Adhesive Tape

Sebelum PPN:
Rp229.900
Spesifikasi
MaterialBase material:Polypropylene, Surface treatment:Water-soluble special paint + Application of raw rubber.
ColorWhite
Width (mm)18
Length (m)50
Thickness (mm)0.04

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Please wound two laps or more to get enough adhesive of the tape.
*Keep it in a cool, dark place and be careful for oxidation and ultraviolet light.
Feature
It adheres only to similar type of tape and the adhesive does not stick to any other thing.Notes can be written on the tape, it is water resistant and is especially strong tape in the low temperature.It is a type which can be easily cut by hand.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait