Beli adhesive di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UNIWELD Gas Cylinder and Canister (Tabung Gas)Deskripsi:These reusable cylinders ship empty and allow for the safe storage and use of nitrogen.atribut:
- UNSPSC: 24111802
- Fill Type: Empty Fuel Cylinder
- Reusability: Refillable
- Voltage (V): 110
- Ultrachem Ultrabond PVA Bonding Agent (Perekat Semen)Deskripsi:Perekat berbahan polivinil asetat berbentuk cairan berwarna putih yang bisa dicampurkan dengan semen untuk meningkatkan daya lekat atau di oleskan sebagai perekat antar beton lama dan baru.atribut:
- Form: Liquid
- Packaging: Pail
- Type: Polyvinyl Acetate Adhesive
- Nitto L Non-Adhesive TapeDeskripsi:Non-adhesive tape used for piping protection. For protection of outdoor piping.atribut:
- Tensile Strength (N/10mm): 54
- Tape Thickness (mm): 0.15
- Tape Length (m): 18
- Color: Ivory
- Base Material: Vinyl chloride (PVC)
- Tape Width (mm): 50
- Main application: For pipe protection
- KRISBOW Oil Tolerant Threadlock (Lem Baut)atribut:
- Torque Break/Prevail (N m): 20/7
- Viscosity (cPs): 2000-5000
- Appearance: Blue
- Fixture Time (minute): 10-15
- Temperature Range (°C): -55 to 150
- Dimensions (LxWxH) (mm): 60x30x160
- Hashimoto Cloth Adhesive MatDeskripsi:-Stops dirt from entering when set it up inside and at the doorway of air shower.-Disposable type which can be used by peeling off a sheet with dirt one by one.-Serial tack makes it easy to control quantity.-Bottom side adhesive type. It is easy toatribut:
- Color: Blue
- 1 sheet: Film 30 Sheets
- Film Thickness: 50μm
- Thickness: 1.6mm
- Adhesive Materials: Water Acrylic Lactic Acid
- Film Material: Low Density Polyethylene (LDPE)
- W x L: 600x900mm
- LOCTITE 495 Instant Adhesive (Lem Super)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- ALTECO Instant Adhesive (Lem Super)atribut:
- Included Accessories: Save pack, 2 thin nozzles
- Ingredient: Alkyl cyanoacrylate
- Type: Low viscosity
- Main application: Metal, rubber, hard Plastic
- Hazardous Class: III
- Classification of the Hazardous: Class 4
- Adhesive Materials: Metal
- Attribute of The Hazardous: Water-insoluble
- Main Works: Parts
- Name of The Hazardous: Third petroleum
- Quantity of The Hazardous: 20g
- Insulflex Adhesive (Perekat)Deskripsi:Characteristics-Synthetic rubber based adhesive-Ensure strong joining of insulation to avoid condensationConsumption : 3m sq / per liter (Smooth surface)atribut:
- Volume (ml): 800
- Color: Black
- Adhesion Strength: Excellent
- Water Resistant: Good (After Drying)
- Dextone Contact Adhesive Bond 888 (Lem Kuning)Deskripsi:Lem Dextone Contact Adhesive adalah lem kuning yang diformulasikan khusus yang biasanya dipakai untuk merekatkan kulit asli, karet (busa), kayu, formika, vinyl, karpet, dll.Lem Dextone Contact Adhesive dibuat dari bahan yang berkualitas juga mempunyai daya rekat yang baik dan tahan lama.atribut:
- Solid Content (%): 20±2
- Density: 0.8g/volume
- Heat Resistance: 80°C
- Open time: 10-20 minutes
- Storage Life: ±12 month
- Toxicity: Non-toxic
- Aica-Aibon 601 Series (Lem Kuning)Deskripsi:The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.atribut:
- Appearance: Pale yellow viscous liquid
- Type of Aibon: Polish
- Non Toluene: No
- General Media: Aica HPL, Asbes, Carpet, Leather, Metal sheet, Paper, Wood
- Open Time (minute): 7 - 35
- Main Media: Plywood, Sponge
- ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Deskripsi:Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and matribut:
- Packaging Size (g): 75
- Use as: Silicone Adhesive Sealer
- Tack Free Time: 10 min (at 23 Degree Celcius)
- Tensile Strength (MPa): 2.0 kgf/cm2
- KRISBOW Bond Plastic & Rubber Ca K1420 (Lem Instan)Deskripsi:Krisbow Lem Plastik Dan Karet 500 Gram dapat digunakan dalam waktu hanya berkisar 5-20 detik dan mampu memberikan daya rekat yang baik pada material karet dan plastik. Tidak memerlukan penekanan yang berlebih dalam pengaplikasiannya, dan dapat menghasilkan daya rekat hingga 21 N/mm2. Cairan lem ini terbuat dari bahan cyanoacrylate, sebuah komponen tunggal yang tidak memerlukan proses perpaduan (mixing) dan pemanasan ketika digunakan.atribut:
- Cured Product Strenght (N/mm²): 21
- Viscosity (cPs): 20
- Appearance: Clear
- Cured Time (s): 5 - 20
- Max. Gap Filling (mm): 0.05
- PROPAN Lem EpoxyDeskripsi:PROPAN EPOXY BONDPROPAN LEM EPOXY NON-SAGGING adalah lem epoxy serba guna yang terdiri dari resin dan hardener, yang cocok digunakan untuk merekatkan berbagai substrat kayu, besi, beton, dll.atribut:
- Color: Yellow
- Type: Two Component Solvent Free Epoxy Adhesive
- Specific Gravity: 1.34 ±0.04
- Flash Point (°C): 253
- Application Condition (°C): 25-35 (60-70% RH)
- Application Method: Spatula, Scapper
- Application Viscosity: Ready for Use
- Coating Amount Wet (g/m²): 500 (Or As Necessary)
- Drying Time Full Strength 30°C (hour): 3-4
- Drying Time Setting Time 30°C (minute): 60-90
- Drying Time Working Time 30°C (minute): 20-30
- Mixing Ratio by Weight: Comp A:B=1:1 w/w
- Storage Stability: One Year In Cool And Dry Storage (Above Freezing Point) And In Original Unopened Box
- SubstRate: Wood, Concrete, Stone, Steel
- Epotec D Glue Cyanoacrylate Adhesive (Lem Super)Deskripsi:EPOTEC SI-5 Lem EPOTEC SI5 adalah lem satu komponen dengan viskositas rendah yang dapat merekat kuat dengan waktu yang sangat cepatatribut:
- Use for: Kayu/ Karet/ Plastik Dan Besi
- DEXBOND Epoxy Adhesive Steel-Filled Heavy Duty (Lem Epoxy Dua Komponen)Deskripsi:Terbuat dari bahan-bahan berkualitas tinggi.Dapai digunakan di berbagai macam pemakaian mulai dari perabot rumah tangga, mainan, dan lainnya.
Daftar Harga adhesive Terbaru October 2026
| UNIWELD Gas Cylinder and Canister (Tabung Gas) | Rp5.099.900 |
| ThreeBond Adhesive (Lem Kontak Karet Sintetis) | Rp179.900 |
| Ultrachem Ultrabond PVA Bonding Agent (Perekat Semen) | Rp219.900 |
| Nitto L Non-Adhesive Tape | Rp35.900 |
| KRISBOW Oil Tolerant Threadlock (Lem Baut) | Rp229.900 |
| Hashimoto Cloth Adhesive Mat | Rp4.299.900 |
| LOCTITE Threadlocker 243 (Lem Baut) | Rp82.900 |
| LOCTITE 495 Instant Adhesive (Lem Super) | Rp90.900 |
| ALTECO Instant Adhesive (Lem Super) | Rp169.900 |
| Insulflex Adhesive (Perekat) | Rp269.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Sparepart%20Silinder%20Gas/UNIWELD%20Gas%20Cylinder%20and%20Canister%20(Tabung%20Gas)/0gP109492016-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/ThreeBond%20Adhesive%20(Lem%20Kontak%20Karet%20Sintetis)/1cP102124048-2.jpg)
/g2P111362578-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/KRISBOW%20Oil%20Tolerant%20Threadlock%20(Lem%20Baut)/2sP104583100-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Super)/kkP103751740-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/ALTECO%20Instant%20Adhesive%20(Lem%20Super)/onP106147887-1.jpg)
/okP107758884-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/Dextone%20Contact%20Adhesive%20Bond%20888%20(Lem%20Kuning)/P102362318-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/Aica-Aibon%20601%20Series%20(Lem%20Kuning)/P101546902-1.jpg)
/P101560403-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/KRISBOW%20Bond%20Plastic%20%26%20Rubber%20Ca%20K1420%20(Lem%20Instan)/3oP104564132-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Dua%20Komponen/PROPAN%20Lem%20Epoxy/bkP109087416-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Epotec%20D%20Glue%20Cyanoacrylate%20Adhesive%20(Lem%20Super)/65P111073221-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/DEXBOND%20Epoxy%20Adhesive%20Steel-Filled%20Heavy%20Duty%20(Lem%20Epoxy%20Dua%20Komponen)/7aP108368262-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)