Rinrei Tape Color Cloth Adhesive Tape No.364

Sebelum PPN:
Rp139.900 - Rp3.999.900
Spesifikasi
Adhesion Strength (N/25mm)17.15
AdhesiveSynthetic rubber
Adhesive Force17.15N/25mm,7.40N/cm
Adhesive Strength (N/cm)7.4
Ball Tack Test (Ball No.)32
Base MaterialStaple fiber cloth
Elongation (%)9
Holding Power (mm)0.5 or less
Paper Tube Inner Dia. (mm)About 75
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rewinding Force (N/10mm)0.93
Tape Length (m)25
Tape Thickness (mm)0.26
Tensile Strength (N/10mm)70.7
Tensile Strength (N/25mm)196
Type of TapeCan be overlaid and write characters

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for color-coded identification packaging.
Ideal for packing heavy items and bundling.
Strong adhesive type that can be packed firmly even if it is thin.
Environmentally friendly solvent-free type.
Can write letters, can be overlaid, white glue
Light to heavy packing
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait