Beli actuator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Weissmiller Electric Actuator On-Off Type (Aktuator)
    Mulai

    Rp3.799.900

    Weissmiller Electric Actuator On-Off Type (Aktuator)
    Deskripsi:
    An Electric Actuator is a device used to convert electrical energy into mechanical motion, enabling precise control of valves, dampers, and other industrial equipment.An electric actuator is a critical component used to automate valve operation, providing precise control over fluid flow in industrial systems. Weissmiller electric actuators are well-known for their reliability, efficiency, and advanced technology, making them ideal for various applications.
    atribut:
    • Input Voltage (VAC): 220
    • Motion Type: Quarter-Turn
    • Operation Type: On–Off
  2. ICOMES Micro Linear Actuator
    Mulai

    Rp9.399.900

    ICOMES Micro Linear Actuator
    Deskripsi:
    -Ultra-small-sized micro linear actuator combining a plastic micro gear reducer and a stepping motor.-Liquid control of joints of microrobots, micropumps, pulp, etc.-For small-sized products such as manipulators.(patented)-Cable-Circuit board-Product catalog-Standard nut
    atribut:
    • Speed reduction method: Paradoxical
  3. Eins Runner Chuck EL without Sensor
    Mulai

    Rp4.699.900

    Eins Runner Chuck EL without Sensor
    atribut:
    • Height (mm): 27
    • Length (mm): 116
    • Material: Main body: Super duralumin, Claw part: Iron
    • Mounting: 3-M5
    • Mounting hole pitch (mm): 25x31.5
    • Opening Width (mm): Claw tip: 17
  4. Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0
    Mulai

    Rp249.900

    Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0
    Deskripsi:
    Sensor/actuator cable, 4-position, PUR, black-gray RAL 7021, free cable end, on Socket straight M12 SPEEDCON, coding: A, cable length: 2 m
    atribut:
    • Degree of Protection: IP65
    • Length of Cable (m): 2
    • Rated Current (A): '4 at 40°C
  5. Kitz DC Power Supply Compact Motorized Actuator ED Series
    Mulai

    Rp4.199.900

  6. DENSO Klakson Disc untuk Mobil (Horn)
    Mulai

    Rp129.900

    DENSO Klakson Disc untuk Mobil (Horn)
    Deskripsi:
    Klakson Disc 12V Set. - Menggunakan vibrator untuk memperkuat suara sesuai resonansinya - Desain pipih sehingga celah udara sempit memiliki karakteristik frekuensi yang tinggi dalam ukuran yang kecil. Warna suara yang khas dan sangat efektif untuk memberikan peringatan. Pemakaian:Untuk kendaraan penumpang dan truk ringan.
  7. WARNER LINEAR Linear Actuator
    Mulai

    Rp18.999.900

    WARNER LINEAR Linear Actuator
    Deskripsi:
    Rugged-duty B-Track linear actuators have heavy-duty double-ended ball bearing motors, corrosion and washdown protection, and are permanently lubricated to minimize maintenance time. K2 series actuators can be used for high load and impact applications such as gates and valves, table positioning, and platform lifts. K2x series actuators have an inline ball screw system for high load capability and an integral load holding brake. They are a good option for demanding applications where an alternative to hydraulic or air cylinders is needed. Common applications include construction and paving equipment, wagon and engine lifts, and deck and scissor lifts.
    atribut:
    • Drive System Type: Gear
    • Duty Cycle (%): 50
    • Enclosure Type: Totally Enclosed Non Ventilated
    • Feedback Signal: No
    • Gear Case Type: Parallel Spur
    • Housing Material: Aluminium
    • Motor Type: Permanent Magnet
    • Seal Guide Material: Delrin
    • Thermal Protection: Automatic
  8. HONEYWELL Pneumatic Valve Actuator (Katup Aktuator)
    Mulai

    Rp27.999.900

  9. Non Brand Pneumatic Actuator (Aktuator)
    Mulai

    Rp6.399.900

    Non Brand Pneumatic Actuator (Aktuator)
    atribut:
    • UNSPSC: 31251505
    • Air Port Size (inch): 1/4
    • Body Material: Anodized Aluminium
    • Operating Pressure (psi): 40 to 120
    • Standards: ISO / NAMUR
    • Temperature Range (°F): -4 to 180
    • Valve Design: Rack-and-Pinion
  10. SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Mulai

    Rp50.900

    SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Deskripsi:
    Most popular type. For pipe fitting to same direction from female screw part.
  11. HONEYWELL Pressure Independent Integrated Balancing Control Valve
    Mulai

    Rp6.099.900

    HONEYWELL Pressure Independent Integrated Balancing Control Valve
    Deskripsi:
    - Integrated functions as linear temperature control, pressure independent and electric regulating into one valve- Output the valve position signal to BAS for system variable differential pressure control of variable flow water system, ensure HVAC water system can always operate in the most energy-saving mode- High control accuracy, strong anti-interference capacity- Allow wide range of pressure fluctuation difference for the system- Simple calculation in designing the pipeline system- Easy installation- Convenient for commissioning at sitePressure Independent Integrated Balancing Control Valve- Built-in common terminal equipment thermal output features database for high-precise linear temperature control of the terminal equipment- Built-in pressure-independent characteristics database ensures the pressure-independent temperature and flow control- All temperature and flow can be automatically regulated without any human interference- Size of control valve can be set directly- Stroke self-adaption function- Max. flow can be preset easily according to the requirements of the terminal equipment- Display of max. set flow- Low energy consumptionAPPLICATIONHoneywell Kombi-9 is designed for precise temperature control of terminal air-conditioning equipment in the HVAC system. It can maintain the flow regardless of variations in system differential pressure. With the valve position feedback ,the Building Automation System can always operate in the most energy-saving mode.
  12. HONEYWELL HOME Electric Valve Actuators (Aktuator)
    Mulai

    Rp3.899.900

    HONEYWELL HOME Electric Valve Actuators (Aktuator)
    Deskripsi:
    Fail-safe zone valve actuators connect to compatible zone control valves to control which sections or zones are connected to the water or steam distributed by the HVAC system. They feature an integrated spring return that will force the valve into a specific position in the event of power or control signal loss.
    atribut:
    • UNSPSC: 40141616
    • Compatible Valve Body Pattern: Two-Way
    • Control Signal: On/Off
    • Cycle Time: Not Rated
    • Electrical Connection Type: Hardwired
    • Electrical Lead Length (inch): 18
    • Frequency (Hz): 50/60
    • Includes Electrical Leads: Electrical Leads Included
    • Maximum Operating Temperature (°F): 125
    • NEMA Rating: Not Rated
    • Number of Auxiliary Switches: 1
    • Overall Depth (inch): 3-1/2
    • Overall Height (inch): 1-1/2
    • Overall Width (inch): 2-3/8
    • Return Action: Spring Return
    • Stroke Length: Not Rated
    • Torque: Not Rated
    • Voltage (V): 24 AC
  13. Orientalmotor Hollow Rotary Actuator
    Mulai

    Rp15.999.900

    Orientalmotor Hollow Rotary Actuator
    Deskripsi:
    Accessories: Actuator, Control Circuit, Connector for Regeneration Unit Input/Main Power Input Terminals, Sensor Signal Connector, Input Signal Connector, Output Signal Connector, Connector for 24 VDC Power Supply Input/Regeneration Unit Thermal Input/Electromagnetic Brake Output Terminals, Lever for wiring connectorComponent Name: DGM130R-ARAC (Actuator)ARD-AD (Control Circuit)
  14. Orientalmotor Linear Actuator (Cylinder) - Reversed Motor Type
    Mulai

    Rp10.999.900

    Orientalmotor Linear Actuator (Cylinder) - Reversed Motor Type
    atribut:
    • Drive System: Ball Screw
    • Motor Connection Direction: Side-Mounted
  15. SIEMENS Valve Actuator
    Mulai

    Rp8.099.900

    SIEMENS Valve Actuator
    atribut:
    • UNSPSC: 31160000
  16. BELIMO Valve Actuator
    Mulai

    Rp8.299.900

Daftar Harga actuator Terbaru October 2026
Weissmiller Electric Actuator On-Off Type (Aktuator)Rp3.799.900
J+J Actuator Electric Actuator (Aktuator)Rp18.999.900
ICOMES Micro Linear ActuatorRp9.399.900
Eins Runner Chuck EL without SensorRp4.699.900
Phoenix Contact Sensor/Actuator Cable SAC-4P- 2,0Rp249.900
Kitz DC Power Supply Compact Motorized Actuator ED SeriesRp4.199.900
DENSO Klakson Disc untuk Mobil (Horn)Rp129.900
WARNER LINEAR Linear ActuatorRp18.999.900
HONEYWELL Pneumatic Valve Actuator (Katup Aktuator)Rp27.999.900
Non Brand Pneumatic Actuator (Aktuator)Rp6.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)