Eins Runner Chuck EL without Sensor

Sebelum PPN:
Rp4.699.900 - Rp6.799.900
Spesifikasi
Height (mm)27
Length (mm)116
MaterialMain body: Super duralumin, Claw part: Iron
Mounting3-M5
Mounting hole pitch (mm)25x31.5
Opening Width (mm)Claw tip: 17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sensor cannot be added later.
Feature
The wear resistance has been improved with iron claws.
By making the claw L-shaped, the contact area can be increased and it is possible to position the grip closer to the workpiece.
Installation can be done by choosing between screw holes (M5) and connecting connectors for the Jungle Gym series Φ12.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait