HONEYWELL HOME Electric Valve Actuators (Aktuator)

Sebelum PPN:
Rp3.899.900 - Rp4.199.900
Spesifikasi
UNSPSC40141616
Compatible Valve Body PatternTwo-Way
Control SignalOn/Off
Cycle TimeNot Rated
Electrical Connection TypeHardwired
Electrical Lead Length (inch)18
Frequency (Hz)50/60
Includes Electrical LeadsElectrical Leads Included
Maximum Operating Temperature (°F)125
NEMA RatingNot Rated
Number of Auxiliary Switches1
Overall Depth (inch)3-1/2
Overall Height (inch)1-1/2
Overall Width (inch)2-3/8
Return ActionSpring Return
Stroke LengthNot Rated
TorqueNot Rated
Voltage (V)24 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fail-safe zone valve actuators connect to compatible zone control valves to control which sections or zones are connected to the water or steam distributed by the HVAC system. They feature an integrated spring return that will force the valve into a specific position in the event of power or control signal loss.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait