Beli ac switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Miniature Basic Switch (Saklar Mikro)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    OMRON Miniature Basic Switch (Saklar Mikro)
    Deskripsi:
    Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
  2. OMRON Subminiature Basic Switch Hinge Roller Lever
    Mulai

    Rp21.900

    OMRON Subminiature Basic Switch Hinge Roller Lever
    Deskripsi:
    Subminiature Basic Switch Hinge roller lever, 125 VAC 5 A
    atribut:
    • Item Code: SS5M0013M
  3. OMRON Subminiature Basic Switch Hinge Lever (Saklar Mikro)
    Mulai

    Rp42.900

    OMRON Subminiature Basic Switch Hinge Lever (Saklar Mikro)
    Deskripsi:
    Subminiature Basic Switch Hinge lever, 125 VAC 5 A
    atribut:
    • Item Code: SS5M0004M
    • Actuator Type: Hinge Lever
    • Contact Configuration: SPDT-NO/NC
    • Contact Material: Silver
    • IP Rating : IP40
    • Maximum Operating Temperature (°C): 85
    • Mechanical Life (operations): 30000000
    • Minimum Operating Temperature (°C): -25
    • Operating Force (N) : 0.49
    • Operating Temperature Range (°C): -25 to +85
    • Release Force (N) : 0.06
    • Terminal Type: Solder
    • contact Current Rating (A): 5 (@125V AC)
  4. OMRON Limit Switch Coil Spring
    Mulai

    Rp529.900

    OMRON Limit Switch Coil Spring
    Deskripsi:
    Limit Switch Coil Spring
    atribut:
    • Item Code: HL5 5427F
    • Actuator Type: Coil spring type
    • Allowable Operating Speed (mm-m/s): 5 to 0.5
    • Allowable Operation Frequency (times/minute): (mechanical)120 (electrical)30
    • Ambient Humidity (%RH): 35 to 95
    • Contact Resistance for Initial Value (miliΩ): 25 or less
    • Earth Terminal: none
    • Force Required for Operation (OF) (N): max 1.47
    • Impact Resistance Durability (m/s²): 1000
    • Inrush Current (A): (Normally closed) Max. 24, (Normally open) Max. 12
    • Insulation Resistance (MΩ): 100 or more (at DC500V megger)
    • Mechanical Durability: 10 million times or more (subject to certain conditions)
    • Operating Ambient Temperature (°C): -10 to 65 (but no freezing)
    • Protection Class: IP65
    • Purpose: Ideal for printing machines, molding machines, light machinery, etc.
    • Rated Frequency (Hz): 50/60
    • Shock Resistance Malfunction (m/s): 300
    • Vibration Resistance (Malfunction): 10~55Hz double vibration line 1.5mm
    • Withstand Voltage: (Between terminals of the same polarity) AC1000V 50/60Hz 1min (Between live metal part and earth) AC1500V 50/60Hz 1min (Between each terminal and non-current metal parts) AC1500V 50/60Hz 1min
  5. OMRON Safety, Limit Switch
    Mulai

    Rp789.900

    OMRON Safety, Limit Switch
    Deskripsi:
    Robust safety limit switch with metal housing Slow-action and snap-action contact with certified direct opening operation certification.
    atribut:
    • Rated Sealed Thermal Current (A): 20 (EN60947-5-1)(I the)
    • Protection Class: IP67(EN60947-5-1)
    • Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
    • Electric Shock Protection Class: Class I (with ground terminal)
    • Type: General-purpose limit switch
    • Allowable Operating Speed (mm-m/s): 1 to 0.5
    • Contact Resistance (miliΩ): 25 or less
    • Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
    • Impact Resistance Durability (m/s²): 1000
    • Inrush Current (A): Up to 30
    • Insulation Resistance (MΩ): 100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
    • Mechanical Durability (times): 30 million or more
    • Minimum Applicable Load: 5V DC, 180mA resistance load (N level reference value)
    • Operating Humidity Range: 95% RH or less
    • Operating Temperature Range (°C): -40 to +80 (no icing)
    • Rated Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): Between terminals of the same pole: 2.5 Between each terminal and ground: 4
    • Rated Insulation Voltage (V) : 600(EN60947-5-1)(Ui)
    • Shock Resistance Malfunction (m/s²): 300 or more
    • Type Of Actuator: Variable roller lever type
  6. OMRON Small Switch D4MC Series (Saklar Batas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    OMRON Small Switch D4MC Series (Saklar Batas)
    Deskripsi:
    Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
  7. OMRON Compact Safety, Limit Switch 2 Contact Series (with Direct Opening Operation)
    Mulai

    Rp259.900

    OMRON Compact Safety, Limit Switch 2 Contact Series (with Direct Opening Operation)
    Deskripsi:
    Ambient Humidity: Operating: 95% RH max. (no condensation). Actuator: Roller lever 17.5 dia. x 6.8 Resin lever, Resin roller 26 R.
    atribut:
    • Allowable Operating Speed (mm/s): 1 to 500 (D4N-1120)
    • Ambient Relative Humidity (RH): 95 or less
    • Rated Frequency (Hz): 50/60
    • Built-in Switch: 1NC / 1NO (snap action)
    • Contact Resistance (miliΩ): 25 or less
    • Electric Shock Protection Class: Class II (double insulation)
    • Electrical Durability: 500,000 operations or more (250 VAC, 3 A, resistance load), 300,000 operations or more (250 VAC, 10 A, resistance load)
    • Impact Resistance Durability (m/s²): 1000
    • Insulation Resistance (MΩ): over 100
    • Mechanical Durability: 15 million times or more
    • Minimum Applicable Load (V-mA): DC5V-1 resistance load (N level reference value)
    • Open thermal Current (A) : 10(EN60947-5-1)
    • Operating Ambient Temperature (°C): -30 to +70 (but no freezing)
    • Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
    • Rated Impulse with Stand Voltage (kV): Between same pole terminals: 2.5 Between different pole terminals: 4 Between each terminal and non-charged metal part: 6
    • Rated Insulation Voltage (V) : (Ui)300
    • Shock Resistance Malfunction (m/s²): 300
    • Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
  8. OMRON Safety, Limit Switch D4B N
    Mulai

    Rp699.900

    OMRON Safety, Limit Switch D4B N
    atribut:
    • Rated Sealed Thermal Current (A): 20 (EN60947-5-1)(I the)
    • Protection Class: IP67(EN60947-5-1)
    • Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
    • Electric Shock Protection Class: Class I (with ground terminal)
    • Type: Safety limit switch (with direct opening operation)
    • Allowable Operating Speed (mm-m/s): 1 to 0.5
    • Contact Resistance (miliΩ): 25 or less
    • Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
    • Impact Resistance Durability (m/s²): 1000
    • Inrush Current (A): Up to 30
    • Insulation Resistance (MΩ): 100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
    • Minimum Applicable Load: 5V DC, 180mA resistance load (N level reference value)
    • Operating Humidity Range: 95% RH or less
    • Operating Temperature Range (°C): -40 to +80 (no icing)
    • Rated Frequency (Hz): 50/60
    • Rated Insulation Voltage (V) : 600(EN60947-5-1)(Ui)
    • Shock Resistance Malfunction (m/s²): 300 or more
  9. OMRON Compact Safety Limit Switch 2 Contact Series with Direct Opening Operation D4N (Sakelar Pengaman)
    Mulai

    Rp279.900

    OMRON Compact Safety Limit Switch 2 Contact Series with Direct Opening Operation D4N (Sakelar Pengaman)
    Deskripsi:
    Safety and globally offer a range of standardized range of limit switches. The contact configuration is 1NC / 1NO, 2NC, 2NC / 1NO, 3NC available. (Slow, action has MBB specification). We also offer M12 connector type, which realizes saving man-hours and facilitates replacement work.Standard adoption of Au clad contact with high contact reliability. It corresponds to both general load and micro load. It corresponds to EN115, EN 81-1, EN 81-2. (Slow, action type only).UL, EN (TUV), CCC standards acquired.
    atribut:
    • Allowable Operating Speed (mm/s): 1 to 500 (D4N-1120)
    • Ambient Relative Humidity (RH): 95 or less
    • Rated Frequency (Hz): 50/60
    • Contact Resistance (miliΩ): 25 or less
    • Electric Shock Protection Class: Class II (double insulation)
    • Electrical Durability: 500,000 operations or more (250 VAC, 3 A, resistance load), 300,000 operations or more (250 VAC, 10 A, resistance load)
    • Impact Resistance Durability (m/s²): 1000
    • Insulation Resistance (MΩ): over 100
    • Mechanical Durability: 15 million times or more
    • Minimum Applicable Load (V-mA): DC5V-1 resistance load (N level reference value)
    • Open thermal Current (A) : 10(EN60947-5-1)
    • Operating Ambient Temperature (°C): -30 to +70 (but no freezing)
    • Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
    • Rated Impulse with Stand Voltage (kV): Between same pole terminals: 2.5 Between different pole terminals: 4 Between each terminal and non-charged metal part: 6
    • Rated Insulation Voltage (V) : (Ui)300
    • Shock Resistance Malfunction (m/s²): 300
    • Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
  10. OMRON Proximity Sensor Two-Wires Models (Sensor Proksimitas)
    Mulai

    Rp969.900

    OMRON Proximity Sensor Two-Wires Models (Sensor Proksimitas)
    Deskripsi:
    Proximity Sensor M8 DC Two-wires models NO
  11. OMRON Compact encapsulated switch ZC 55 (Saklar Batas)
    Mulai

    Rp349.900

    OMRON Compact encapsulated switch ZC 55 (Saklar Batas)
    Deskripsi:
    High durability of 10 million times or more, small size, highly accurate enclosed switch with built-in micro switch with high repetition accuracy. . The mounting pitch is the same as shape Z. .Compared with the general limit switch, the force (OF) required for operation is small.
    atribut:
    • Protection Class: IP67
    • Withstand Voltage: Between same pole terminals AC1000V 50 / 60Hz 1min, Between each terminal and non-charged metal part AC2000V 50 / 60H 1min
    • Electrical Durability: 500,000 times or more
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Allowable Operating Speed (mm-m/s): 0.05 to 0.5
    • Ambient Relative Humidity (RH): 35 to 95
    • Applicable Standard: UL/CSA/TUV(EN60947-1, EN60947-5-1)/CCC(GB14048.5)
    • Contact Resistance (miliΩ): 15 or less (initial value, built-in switch only)
    • Electric Shock Protection Class: Class II
    • Family Type: ZC
    • Mechanical Durability: 10 million times or more
    • Operating Ambient Temperature (°C): -10-80 (no icing)
    • Operation Environment: Pollution degree: 3 (IEC947-5-1)
    • Operation Indicator Lamp: None
    • Rated Insulation Voltage (V) : AC1000
    • Vibration Resistance (Malfunction): 10~55Hz double amplitude 1.5mm
  12. OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Mulai

    Rp64.900

    OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  13. OMRON Small basic switch VX (Saklar Mikro)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp27.900

    OMRON Small basic switch VX (Saklar Mikro)
    Deskripsi:
    Even with low load operation, high contact contact force
    atribut:
    • Protection Class: IEC IP40
    • Rated Voltage (V): AC250
    • Electric Shock Protection Class: Class I
    • Contact Resistance (miliΩ): 30 or less (initial value)
    • Electrical Durability: 500,000 operations or more (30 operations/min)
    • Inrush Current (A): Always closed: up to 15 Always open: up to 15
    • Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
    • Location to Install: Lever: A position far from the push button (standard position)
    • Mechanical Durability: 50 million operations or more (60 operations / min)
    • Minimum Applicable Load (V-mA): DC5-160 (reference value)
    • Operating Humidity Range (%RH): 85 or less (at 5 to 35 ° C)
    • Operating Temperature Range (°C): -25 to + 105 + 60% RH or less (however, no freezing or condensation)
    • PTI (Proof Tracking Index): 175
    • Type of Terminal: Solder terminal type
    • Withstand Voltage: Between terminals of the same pole: AC1000V 50 / 60Hz 1min Between the charging metal part and the ground, between each terminal and the non-charging metal part: AC1500V 50 / 60Hz 1min * When using a separator
  14. OMRON General Purpose Relays, Standard type (MY4)
    Mulai

    Rp67.900

    OMRON General Purpose Relays, Standard type (MY4)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
  15. OMRON Limit Switch HL Type
    Mulai

    Rp489.900

    OMRON Limit Switch HL Type
    atribut:
    • Family Type: HL
  16. OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  17. OMRON Limit Switch WLG2-LD-M1GJ 0.3M
    Mulai

    Rp1.799.900

    OMRON Limit Switch WLG2-LD-M1GJ 0.3M
    atribut:
    • Product Code: WL
    • Family Type: WL
Daftar Harga ac switch Terbaru October 2026
OMRON Miniature Basic Switch (Saklar Mikro)Rp37.900
OMRON Limit Switch WL Series (Saklar Batas)Rp309.900
OMRON Subminiature Basic Switch Hinge Roller LeverRp21.900
OMRON Subminiature Basic Switch Hinge Lever (Saklar Mikro)Rp42.900
OMRON Limit Switch Coil SpringRp529.900
OMRON Safety, Limit SwitchRp789.900
OMRON Small Switch D4MC Series (Saklar Batas)Rp219.900
OMRON Compact Safety, Limit Switch 2 Contact Series (with Direct Opening Operation)Rp259.900
OMRON Safety, Limit Switch D4B NRp699.900
OMRON Compact Safety Limit Switch 2 Contact Series with Direct Opening Operation D4N (Sakelar Pengaman)Rp279.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)