OMRON Compact Safety Limit Switch 2 Contact Series with Direct Opening Operation D4N (Sakelar Pengaman)
Spesifikasi
| Allowable Operating Speed (mm/s) | 1 to 500 (D4N-1120) |
|---|---|
| Ambient Relative Humidity (RH) | 95 or less |
| Rated Frequency (Hz) | 50/60 |
| Contact Resistance (miliΩ) | 25 or less |
| Electric Shock Protection Class | Class II (double insulation) |
| Electrical Durability | 500,000 operations or more (250 VAC, 3 A, resistance load), 300,000 operations or more (250 VAC, 10 A, resistance load) |
| Impact Resistance Durability (m/s²) | 1000 |
| Insulation Resistance (MΩ) | over 100 |
| Mechanical Durability | 15 million times or more |
| Minimum Applicable Load (V-mA) | DC5V-1 resistance load (N level reference value) |
| Open thermal Current (A) | 10(EN60947-5-1) |
| Operating Ambient Temperature (°C) | -30 to +70 (but no freezing) |
| Pollution Degree (Environment to Use) | Pollution degree 3 (EN60947-5-1) |
| Rated Impulse with Stand Voltage (kV) | Between same pole terminals: 2.5 Between different pole terminals: 4 Between each terminal and non-charged metal part: 6 |
| Rated Insulation Voltage (V) | (Ui)300 |
| Shock Resistance Malfunction (m/s²) | 300 |
| Vibration Resistance (Malfunction) | 10-55Hz 0.75mm single amplitude |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Safety and globally offer a range of standardized range of limit switches. The contact configuration is 1NC / 1NO, 2NC, 2NC / 1NO, 3NC available. (Slow, action has MBB specification). We also offer M12 connector type, which realizes saving man-hours and facilitates replacement work.Standard adoption of Au clad contact with high contact reliability. It corresponds to both general load and micro load. It corresponds to EN115, EN 81-1, EN 81-2. (Slow, action type only).UL, EN (TUV), CCC standards acquired.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0uP102367030-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
