OMRON Safety, Limit Switch D4B N

Sebelum PPN:
Rp699.900 - Rp1.599.900
Spesifikasi
Rated Sealed Thermal Current (A)20 (EN60947-5-1)(I the)
Protection ClassIP67(EN60947-5-1)
Vibration Resistance (Malfunction)10-55Hz 0.75mm single amplitude
Electric Shock Protection ClassClass I (with ground terminal)
TypeSafety limit switch (with direct opening operation)
Allowable Operating Speed (mm-m/s)1 to 0.5
Contact Resistance (miliΩ)25 or less
Electrical Durability500,000 operations or more (250 VAC, 10 A resistance load)
Impact Resistance Durability (m/s²)1000
Inrush Current (A)Up to 30
Insulation Resistance (MΩ)100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
Minimum Applicable Load5V DC, 180mA resistance load (N level reference value)
Operating Humidity Range95% RH or less
Operating Temperature Range (°C)-40 to +80 (no icing)
Rated Frequency (Hz)50/60
Rated Insulation Voltage (V) 600(EN60947-5-1)(Ui)
Shock Resistance Malfunction (m/s²)300 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait