OMRON Compact encapsulated switch ZC 55 (Saklar Batas)

Sebelum PPN:
Rp349.900 - Rp519.900
Spesifikasi
Protection ClassIP67
Withstand VoltageBetween same pole terminals AC1000V 50 / 60Hz 1min, Between each terminal and non-charged metal part AC2000V 50 / 60H 1min
Electrical Durability500,000 times or more
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Allowable Operating Speed (mm-m/s)0.05 to 0.5
Ambient Relative Humidity (RH)35 to 95
Applicable StandardUL/CSA/TUV(EN60947-1, EN60947-5-1)/CCC(GB14048.5)
Contact Resistance (miliΩ)15 or less (initial value, built-in switch only)
Electric Shock Protection ClassClass II
Family TypeZC
Mechanical Durability10 million times or more
Operating Ambient Temperature (°C)-10-80 (no icing)
Operation EnvironmentPollution degree: 3 (IEC947-5-1)
Operation Indicator LampNone
Rated Insulation Voltage (V) AC1000
Vibration Resistance (Malfunction)10~55Hz double amplitude 1.5mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High durability of 10 million times or more, small size, highly accurate enclosed switch with built-in micro switch with high repetition accuracy. . The mounting pitch is the same as shape Z. .Compared with the general limit switch, the force (OF) required for operation is small.

Ulasan Produk

Tidak ada ulasan