Beli ac clamp meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  2. Custom AC/DC Clamp Meter
    Mulai

    Rp2.999.900

    Custom AC/DC Clamp Meter
    Deskripsi:
    -A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.
    atribut:
    • Detection Method: True RMS method (True RMS)
    • Alternating Current (A): 0.20 to 400.0
    • Battery Life (hour): Approximately 100
    • Clamp Diameter (mm): 24
    • Content Set: Instruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
    • DC Current (A): 0.20 to 400.0
    • Depth (mm): 28
    • Display: LCD
    • Height (mm): 152
    • Maximum Display Count: 4000
    • Maximum Measurement Conductor Diameter (mm): 24
    • Maximum Measuring Current (A): 399.9
    • Measurement Function: AC current, DC Current, non-contact voltage detection, rush current (AC only)
    • Operating Temperature and Humidity (°C): +5 to +40 80%RH or less (no condensation)
    • Power Source: AAA Type dry batteries x 2 (included)
    • Range Switching: Auto
    • Sample Rate (time/s): Approx. 2
    • Storage Temperature and Humidity (°C): -20 to +60 80%RH or less (no condensation, however, does not include batteries) )
    • Width (mm): 60
    • Width x Depth x Height (mm): 60x28x152
  3. Extech Clamp Meter AC/DC
    Mulai

    Rp9.999.900

    Extech Clamp Meter AC/DC
    Deskripsi:
    The 380926 is a category IV, 2000-Amp, TRMS AC/DC Clamp Meter which has a rugged 2 in. jaw that accommodates two 500MCM cables. A built-in full-function DMM can measure AC/DC Voltage and Current, Resistance, capacitance, frequency, Duty Cycle, Diode and C
    atribut:
    • AC/DC Voltage (Max Res.): 1000V (1mV)/1000V (0.1mV)
    • Resistance (Max Res.): 40M Omega (0.1 Omega)
    • Dimensions: 255x73x38mm
    • AC / DC Current: 400A, 2000A (Clamp); 400 micrometer A
  4. KRISBOW Open Jaw Clamp Meter (Tang Ampere)
    Mulai

    Rp1.399.900

    KRISBOW Open Jaw Clamp Meter (Tang Ampere)
    Deskripsi:
    Alat ukur arus listrik AC sampai dengan 200A dengan bentuk rahang terbuka membuat pengukuran arus tegangan rendah dengan sangat cepat tanpa menekan pelatuk untuk membuka rahang
    atribut:
    • AC Current (A): 200 ±(0.5%+1)
    • AC Voltage (V): 4/ 40/ 400/ 600 ±(0.5%+2)
    • DC Voltage (V): 4/ 40/ 400/ 600 ±(2.5%+4)
    • Temperature (°C): -20 to 760 ±(3.0%+5)
    • Capacitance (F): 4n/40n/400n/4u/40u/100u ±(2.5%+5)
    • Continuity Check: Buzzer sounds at 50Ω
    • Diode (mA): Test current 0.3
    • Frequency (Hz): 40/400/4K/40K/400K/10M ±(1.2%+2)
    • Packing Dimensions (mm): 230x82x40
    • Power Supply: 2x1.5V AAA battery
    • Resistance (ohm): 400/ 4K/ 40K/ 400K/ 4M/ 40M ±(3.0%+5)
    • Unit Dimensions (mm): 200x60x34
  5. Sanwa Clamp Meter
    Mulai

    Rp4.199.900

  6. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  7. Aneng ANENG Digital Clamp Meter Voltage Tester
    Mulai

    Rp159.900

    Aneng ANENG Digital Clamp Meter Voltage Tester
    Deskripsi:
    Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter  ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana saja
    atribut:
    • Dimensions (mm): 183x65x32
    • Battery Type: 2 x AAA (Baterai Tidak Termasuk)
    • Material: ABS
  8. Hioki AC Clamp Power Meter
    Mulai

    Rp11.999.900

    Hioki AC Clamp Power Meter
    Deskripsi:
    Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.
    atribut:
    • AC Current (A): 600
  9. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  10. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  11. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  12. GVDA Digital Clamp Meter
    Mulai

    Rp729.900

    GVDA Digital Clamp Meter
    Deskripsi:
    GVDA Clamp Meter is an intelligent true effective value multimeter, Intelligent identification and manual function are integrated, which can measure AC and DC voltage, AC and DC current, resistance, capacitance, continuity, diode, NCV,etc.; It is the best choice for professional electrician, engineer, electronic enthusiast or family use.
    atribut:
    • Display Count: 6000
  13. WESTWARD Digital Clamp Meter
    Mulai

    Rp1.199.900

    WESTWARD Digital Clamp Meter
    atribut:
    • UNSPSC: 41113601
  14. KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper)
    Mulai

    Rp2.499.900

    KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper)
    Deskripsi:
    These kits include a digital clamp meter with jaws that fasten around conductors to measure electrical current. They contain compatible accessory items for use in commercial and industrial areas.
    atribut:
    • UNSPSC: 41113642
    • AC Response Calculation: TRMS
    • Additional Components: Receptacle Tester
    • Audible Continuity: Yes
    • Bluetooth Compatible: No
    • Brand: KLEIN TOOLS
    • Calibration Certificate Included: No
    • Current Leakage Testing: No
    • Data Hold: Yes
    • Data Logging: No
    • Display Type: Backlit LCD
    • Dustproof: No
    • IP Rating: Not Rated
    • Includes: Carrying Pouch; RT210 GFCI Receptacle Tester
    • Instrument Counts: 2,000
    • Instrument Safety Rating (V): CAT III 600
    • Intrinsically Safe: No
    • Jaw Style: Open-Jaw
    • Manufacturer Part Number: CL120KIT
    • Maximum AC Current Measurement (A): 400
    • Maximum AC Voltage Measurement (V): 600
    • Maximum DC Voltage Measurement (V): 600
    • Parameters Measured: AC Voltage, DC Voltage, AC Current, Continuity, Resistance
    • Removable Screen: No
    • Test Instrument Included: Clamp Meter
    • Thermal Imaging: No
    • Waterproof: No
  15. Taffware Digital Clamp Multimeter (Tang Ampere Multitester)
    Mulai

    Rp98.900

    Taffware Digital Clamp Multimeter (Tang Ampere Multitester)
    Deskripsi:
    Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana saja
    atribut:
    • Dimensions (cm): 6.9x3.5x22.8
    • Battery Type (V): 9
    • Material: Plastik ABS
  16. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  17. FLUKE True RMS AC Clamp Meter
    Mulai

    Rp8.799.900

    FLUKE True RMS AC Clamp Meter
    Deskripsi:
    Fluke 373 True RMS AC Clamp Meter does the job for any AC-only current measurement applicationFluke 373 True-RMS AC Clamp Meter is a great choice for AC-only current measurement situations. Featuring True RMS AC voltage and current measurements you can measure AC current to 600 A and AC voltage to 600V. The 373 also measures DC voltage to 600 V and resistance to 6000 Ω.To make it even easier to use, the large, easy-to-read backlit display provides better visibility in dimly lit conditions. And the 373 automatically sets the correct measurement range based on the voltage present when you power up, so you do not need to move the switch while taking a measurement. When you put it all together, you'll find the Fluke 373 offers everything you need, plus a little more.Other useful capabilities:- Provides True-RMS voltage and current measurements to accurately measure non-linear signals- Automatically selects a measurement range based on voltage present so you don't need to change the switch positions while taking a measurement- Presents readings on a large, easy-to-read backlit display- Features CAT IV 300 V, CAT III 600 V safety ratings- Comes with a soft carrying case- Runs on two AA alkaline batteries
    atribut:
    • Battery Type: 2 AA, NEDA 15A, IEC LR6
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • Operating Humidity (%): Non-condensing (<10 °C); 90 relative humidity (10 °C to 30 °C); 75 relative humidity (30 °C to 40 °C); 45 relative humidity (40 °C to 50 °C)
    • Operating Altitude (m): 3000
    • AC Voltage Range (V): 600
    • AC Voltage Resolution (V): 0.1
    • Capacitance Range (μF): 10.0-100.0 / 1000
    • Capacitance Resolution (μF): 0.1 /1
    • DC Voltage Range (V): 600
    • DC Voltage Resolution (V): 0.1
    • Dimensions (mm): 232x85x45
    • Resistance Range (ohm): 600.0/6000
    • Resistance Resolution (ohm): 0.1 /1
    • Safety Compliance: ANSI/ISA S82.02.01:2004; CAN/CSA-C22.2 No. 61010-1-04; IEC/EN 61010-1:2001, 600V CAT III, 300V CAT IV; Pollution Degree 2; EN/IEC 61010-2-32:2002; EN/IEC 61010-031:2002/A1:2008
    • Storage Altitude (m): 12000
    • Temperature coefficient: Add 0.1 x specified accuracy for each degree C above 28 °C or below 18 °C
  18. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

Daftar Harga ac clamp meter Terbaru October 2026
TEKIRO Digital Clamp Meter (Tang Ampere Digital)Rp469.900
Custom AC/DC Clamp MeterRp2.999.900
Extech Clamp Meter AC/DCRp9.999.900
KRISBOW Clamp Meter (Tang Ampere)Rp939.900
KRISBOW Open Jaw Clamp Meter (Tang Ampere)Rp1.399.900
Sanwa Clamp MeterRp4.199.900
KYORITSU Tang Ampere Digital ACRp1.699.900
Aneng ANENG Digital Clamp Meter Voltage TesterRp159.900
Sanwa Instrument Tang Ampere DigitalRp1.199.900
Hioki AC Clamp Power MeterRp11.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait