Beli Water Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ARO Pilot Air Control Valve
    Mulai

    Rp1.799.900

    ARO Pilot Air Control Valve
    Deskripsi:
    Air valves are shifted by an air pilot signal. You can operate the ARO compact air pilot directional valve remotely or by using an air pilot signal. The ARO MaxAir light-duty directional pilot air control valve has aluminum bar construction to resist corrosion. Other models offer valves that can sense the position of moving devices, and more.
  2. TRUSCO Miniature Hand Operated Air Valves
    37%
    Mulai

    Rp539.900

    TRUSCO Miniature Hand Operated Air Valves
    Deskripsi:
    -A compact selector valve that switches the direction of the air flow supplied to an air cylinder, etc.-Can be mounted on a panel.-A type where the button positions are not held(spring turn).
    atribut:
    • Connection Port Diameter EX: Rc 1/8
    • Depth (mm): 16
    • Effective Area (mm²): 4.5
    • Fluid Temperature (°C): 5 to 60
    • Fluid Used: air
    • Number of Ports: 3
    • Port Size: Rc 1/8
    • Width (mm): 32
    • Working Pressure (MPa): 0 to 0.9
  3. CASH VALVE Air Operated (Katup Pneumatik)
    Mulai

    Rp14.999.900

    CASH VALVE Air Operated (Katup Pneumatik)
    Deskripsi:
    These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.
    atribut:
    • UNSPSC: 40141609
    • Air Inlet (in FNPT): 1/8
    • Body Material: Brass
    • Center Line Pipe Center Size (inch): 1-15/16
    • Coefficient of Volume: 2.5
    • Gasket Material: Buna-N
    • Inlet Pressure: Up to 250
    • Maximum Fluid Temperature (°F): 180
    • Maximum Operating Pressure Differential: 300
    • Min. Operating Pressure Differential: 0
    • Orifice Dia. (inch): 1/2
    • Overall Height (inch): 3-13/16
    • Overall Length (inch): 1-15/16
    • Overall Width (inch): 2-7/8
    • Pipe Size (inch): 1/2
    • Seat Material: 303 Stainless Steel
    • Valve Configuration: Normally Closed
    • Valve Design: 2-Way
  4. LEONARD VALVE Mixing Valve Repair Kits
    Mulai

    Rp5.899.900

    LEONARD VALVE Mixing Valve Repair Kits
    Deskripsi:
    Mixing valve repair kits contain replacement components and parts to maintain and repair valves.
    atribut:
    • UNSPSC: 40141609
    • Compliance: Lead Free
    • Product Type: Water Mixing Valve Kit
  5. TRUSCO Foot Valve (Air Switch)
    Mulai

    Rp2.799.900

    TRUSCO Foot Valve (Air Switch)
    Deskripsi:
    -Easy to use 2-port pedal type air valve which is turned on when stepped on the pedal, and turned off by releasing it.
    atribut:
    • Type: No 2
    • Number of Eyelets: 12
    • Dimension A (mm): 430
    • Eyelet Pitch B (mm): 470
    • Thickness (mm): Approx 1.3
    • Material: Flame Resistant Fiber Fabrics (Spatter Sheet \"Platinum\"), Aluminium-Metallized Film
    • W x L (mm): 900x1920
  6. STUDOR Drain Air Vents & Valves
    Mulai

    Rp1.799.900

    STUDOR Drain Air Vents & Valves
    Deskripsi:
    Drain air vents and valves let air enter drain, waste, and vent (DWV) systems to equalize and regulate pressure when water drains out of the system. Also called plumbing vents, they prevent contamination of potable water lines from waste water discharged by garbage disposals and allow water to flow freely through drainage systems.
    atribut:
    • UNSPSC: 40141701
    • Connection Type: Slip
    • Fits Drain Size (inch): 3; 4
    • Fits Pipe Size (inch): 3; 4
    • Overall Diameter (inch): 4-7/8
    • Overall Height (inch): 5-1/4
    • Shape: Round
  7. AIR HANDLER Pleated Air Filters
    Mulai

    Rp429.900

    AIR HANDLER Pleated Air Filters
    Deskripsi:
    MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).
    atribut:
    • UNSPSC: 40161505
  8. LEONARD VALVE Mixing Valves
    Mulai

    Rp2.999.900

    LEONARD VALVE Mixing Valves
    Deskripsi:
    Point-of-use mixing valves install at or near fixtures such as sinks, showers, and bathtubs in commercial and institutional facilities. They typically have lower maximum temperature ratings than point-of-source valves and are low-lead compliant for use in potable water systems.
    atribut:
    • UNSPSC: 40141609
    • Hot Inlet Temperature (°F): 120 to 200
  9. Weflo Single Orifice Air Relief Valve
    Mulai

    Rp1.199.900

    Weflo Single Orifice Air Relief Valve
    Deskripsi:
    - Provides the function of both air release and air/vacuum valves- Exhausts large quantities of air at system start-up- Provides protection from pipeline collapse due to vacuum- Incorporate both features within one valve, more compact and economical- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  10. FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    28%
    Mulai

    Rp1.099.900

    FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    Deskripsi:
    - Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.
    atribut:
    • Actuation Type: Electrical
  11. Yoshitake Air Vent Valve (Katup)
    41%
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  12. VTV Valve Disco Check Valve
    Mulai

    Rp849.900

    VTV Valve Disco Check Valve
    Deskripsi:
    VTV Valve serving Multi-Nasional end users in a wide range of applications in many industries including :1. Palm oil mill and Refinery Plant.2. Food Industries.3. Petrochemical Plants.4. Cooling System.5. Heating.
    atribut:
    • Material: Body: CF8M; Bonnet: CF8M; Disc: CF8M; Spring: 316
  13. ANEST IWATA Air Transformer
    47%
    Mulai

    Rp3.699.900

    ANEST IWATA Air Transformer
    Deskripsi:
    An economical purifier with a compact integrated air purifier and pressure reducing valve.
    atribut:
    • Mounting Thread Size (B): G1/4(PF1/4)
    • Remark: Air flow primary pressure 0.69MPa (7.0kgf / cm2), apply when the outlet pressure 0.49MPa (5.0kgf / cm2). The pressure drop at that time is 0.05 MPa.
    • Maximum Flowing Fluid Temperature (°C): 80
    • Draining Type: Manual
    • Airflow Rate (L/minute): 780
    • Filtration (µm): 20
  14. Rheem Relief Valves for Water Heaters
    Mulai

    Rp1.399.900

    Rheem Relief Valves for Water Heaters
    Deskripsi:
    Tank water heater relief valves are emergency safety devices that open and discharge water or steam when the pressure or temperature exceed preset limits.
    atribut:
    • UNSPSC: 40101825
    • Compatible Grainger Part Number: 15A518; 2LAC9; 2LAD1; 3WA54; 4FTP5; 4FTP6; 5AU60
    • Compatible Manufacturer Part Number: Fits most Rheem tank water heater models
    • Features: Relief Valve
    • For Heater Power Type: Electric; Gas
    • For Potable Water Use: Yes
    • For use with: Rheem Water Heaters
    • Inlet Connection Size (inch): 3/4
    • Inlet Connection Type: NPT
    • Manufacturer Part Number: SP12575B
    • Maximum Operating Pressure: 150
    • Maximum Operating Temperature (°F): 210
    • Outlet Connection Size (inch): 3/4
    • Outlet Connection Type: NPT
    • Overall Height (inch): 7.25
    • Overall Length (inch): 7.25
    • Overall Width (inch): 3.9
    • Sub Brand: Rheem Mfg Co
    • Valve Body Material: Brass
    • Valve Type: Temperature and Pressure Relief
  15. Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Mulai

    Rp5.099.900

    Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Deskripsi:
    Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.
    atribut:
    • UNSPSC: 40141606
    • Body Material: Cast Iron
    • Connection Type: FNPT
    • Float Material: 316 Stainless Steel
    • Maximum Fluid Temperature (°F): 250
    • Min. Pressure: 5
    • Vacuum Pressure (in.Hg): 29
  16. EZREN Single Water Shutoff Valve (Stop Kran Tunggal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    EZREN Single Water Shutoff Valve (Stop Kran Tunggal)
    Deskripsi:
    Ezren EZ-0031 Stop Kran Stainless Single SUS 304 1/2 Inch COLDSpool Keramik: Spool keramik halus, tahan lama untuk digunakan.Cantik dan kokoh, sakelar berkualitas tinggi halus dan mudah dipasang dan dioperasikan.Keran memiliki saluran masuk air dingin atau panas, Anda dapat menyesuaikan pegangan untuk mengontrol suhu air sesuka Anda.Lingkup aplikasi: Cocok untuk balkon dapur kamar mandi mesin cuci pemanas air 4 titik pipa saluran masuk.Konstruksi Stainless Steel: Bahan berkualitas tinggi, anti-tetesan, tahan lama, bagus untuk kontak yang lama dengan air.Isi Paket 1x Valve COLD (Tidak Termasuk HOT)
    atribut:
    • Material: Stainless Steel SUS 304
  17. WATTS Drain Air Vents & Valves
    Mulai

    Rp949.900

    WATTS Drain Air Vents & Valves
    Deskripsi:
    Drain air vents and valves let air enter drain, waste, and vent (DWV) systems to equalize and regulate pressure when water drains out of the system. Also called plumbing vents, they prevent contamination of potable water lines from waste water discharged by garbage disposals and allow water to flow freely through drainage systems.
    atribut:
    • UNSPSC: 40141727
    • Color: Black
    • Connection Type: Slip
    • Material: Bronze, Neoprene, Stainless Steel
    • Product Type: Backwater Valve
    • Shape: Round
  18. ZURN WILKINS Water Pressure Reducing Valves
    Mulai

    Rp5.199.900

    ZURN WILKINS Water Pressure Reducing Valves
    Deskripsi:
    Lead-free pressure-reducing valves regulate incoming water pressure to set levels to protect plumbing systems and reduce water consumption. They are low-lead compliant and suitable for potable water systems. Their integral inline strainer offers easy accessibility for inline servicing and provides a smaller footprint than valves with an external strainer.
    atribut:
    • UNSPSC: 40141609
    • Maximum Pressure: 300
    • Maximum Temperature (°F): 140
    • Preset Pressure Settings: 50
    • Pressure Adjustment Range: 25 to 75
    • Valve Type: Standard
  19. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.799.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
Daftar Harga Water Valve Terbaru October 2026
ARO Pilot Air Control ValveRp1.799.900
TRUSCO Miniature Hand Operated Air ValvesRp539.900
CASH VALVE Air Operated (Katup Pneumatik)Rp14.999.900
Yoshitake Relief Valve For Hot Water EquipmentRp659.900
LEONARD VALVE Mixing Valve Repair KitsRp5.899.900
TRUSCO Foot Valve (Air Switch)Rp2.799.900
STUDOR Drain Air Vents & ValvesRp1.799.900
AIR HANDLER Pleated Air FiltersRp429.900
LEONARD VALVE Mixing ValvesRp2.999.900
Weflo Single Orifice Air Relief ValveRp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)