ARO Pilot Air Control Valve

Sebelum PPN:
Rp1.799.900 - Rp30.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air valves are shifted by an air pilot signal. You can operate the ARO compact air pilot directional valve remotely or by using an air pilot signal. The ARO MaxAir light-duty directional pilot air control valve has aluminum bar construction to resist corrosion. Other models offer valves that can sense the position of moving devices, and more.
Feature
Pilot Air Control Valve Valve Ways and Positions 3-Way/2-Position Valve Actuator / Return Pilot / Spring Valve Port Size 1/8 in Max CFM - Valves 4 cfm Max Operating PSI 150 psi Pilot Pressure 22 psi Pilot Port Size NPT (In.) 1/8 F Max Temp Range (F) 180 Vacuum No Coefficient of Volume 0.2 Length (In.) 1 3/4 in Width (In.) 11/32 in Height (In.) 2 5/32 in Uses For Air or Inert Gas Pilot Air Control Valve

Ulasan Produk

Tidak ada ulasan

Halaman Terkait