ANEST IWATA Air Transformer

Sebelum PPN:
Rp3.699.900 - Rp3.899.900
Spesifikasi
Mounting Thread Size (B)G1/4(PF1/4)
RemarkAir flow primary pressure 0.69MPa (7.0kgf / cm2), apply when the outlet pressure 0.49MPa (5.0kgf / cm2). The pressure drop at that time is 0.05 MPa.
Maximum Flowing Fluid Temperature (°C)80
Draining TypeManual
Airflow Rate (L/minute)780
Filtration (µm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An economical purifier with a compact integrated air purifier and pressure reducing valve.
Feature
An economical pressure reducing valve that compactly integrates an air purifier and a pressure reducing valve.

RR-A: One-sided adjustment pressure. The right side is the tank pressure (original pressure), and the left side is the adjustment pressure.

RR-AS: Both sides adjustment pressure. Efficiency can be improved because the pressure is adjusted at both air outlets.

RR-AT: One-sided adjustment pressure. Please use when the pressure is high (1.0MPa or more).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait