ZURN WILKINS Water Pressure Reducing Valves

Sebelum PPN:
Rp5.199.900 - Rp109.999.900
Spesifikasi
UNSPSC40141609
Maximum Pressure300
Maximum Temperature (°F)140
Preset Pressure Settings50
Pressure Adjustment Range25 to 75
Valve TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lead-free pressure-reducing valves regulate incoming water pressure to set levels to protect plumbing systems and reduce water consumption. They are low-lead compliant and suitable for potable water systems. Their integral inline strainer offers easy accessibility for inline servicing and provides a smaller footprint than valves with an external strainer.
Feature
Water Pressure Reducing Valve Valve Type Standard Strainer Yes Material Bronze Pipe Size 3/4 in Preset Pressure Settings 50 psi Pressure Adjustment Range 25 to 75 psi Connection Type Single Union FNPT Height 6 in Length 6 in Max Temp 140 Degrees F Max Pressure 300 psi Standards ASSE 1003 CSA IAPMO NSF Compliance ANSI/NSF 61

Ulasan Produk

Tidak ada ulasan

Halaman Terkait