STUDOR Drain Air Vents & Valves

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC40141701
Connection TypeSlip
Fits Drain Size (inch)3; 4
Fits Pipe Size (inch)3; 4
Overall Diameter (inch)4-7/8
Overall Height (inch)5-1/4
ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drain air vents and valves let air enter drain, waste, and vent (DWV) systems to equalize and regulate pressure when water drains out of the system. Also called plumbing vents, they prevent contamination of potable water lines from waste water discharged by garbage disposals and allow water to flow freely through drainage systems.
Feature
Air Admittance Valve Overall Diameter 4 7/8 in Shape Round Product Type Air Admittance Valve Includes - Standards ANSI/ASSE 1050 ANSI/ASSE 1051 Finish Plastic Gauge - Overall Length 5 1/4 in Material Plastic Silicone Color White Overall Height 5 1/4 in Ligature Resistant No Fits Pipe Size 3 in 4 in Fits Drain Size 3 in 4 in Connection Type Slip

Ulasan Produk

Tidak ada ulasan

Halaman Terkait