Beli Water Flow Meter Sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Smart Sensor pH Meter (Pengukur pH)
    Mulai

    Rp729.900

    Smart Sensor pH Meter (Pengukur pH)
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  2. BROOKS Variable Area Flow Meter (Meter Aliran)
    Mulai

    Rp11.999.900

    BROOKS Variable Area Flow Meter (Meter Aliran)
    Deskripsi:
    Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.
    atribut:
    • UNSPSC: 20121009
    • Accuracy (%): ±5
    • Body Material: Aluminium
    • Compatible Media Types: Air
    • Connection Size (inch): 1/8
    • Connection Type: FNPT
    • Display Type: Scale
    • Flow Rate (Maximum) (ccm): 400
    • Flow Rate (Minimum) (ccm): 0 (zero)
    • Flow Rate Range (ccm): 0-400
    • Flowmeter Type: Variable Area
    • For Pipe Size (inch): 2-11/20
    • Includes Flow Rate Adjustment Knob: Yes
    • Includes Pressure Guage: No
    • Includes Totalizer: No
    • Manufacturer Part Number: 1250AR6031MRSVV
    • Max. Operating Pressure (psig): 200
    • Maximum Media Temperature (°F): 250
    • Media Temperature Range (°F): 33 to 250
    • Minimum Media Temperature (°F): 33
    • Mounting Location: Panel Mount
    • Mounting Orientation: Vertical
    • O-Ring Materials: Viton
    • Output Type: Scaled Pulse
    • Overall Height (inch): 5.5
    • Overall Length (inch): 2.3
    • Overall Width (inch): 1.3
    • Process Connection (inch): 1/8 FNPT
    • Product Type: Flow Meter
    • Seal Material: Viton
    • Standards: International Calibration Certificate (ICC)
    • Unit of Measure: Liters
    • Viscosity (Maximum) (SUS): 79.8
    • Wetted Material: Stainless Steel
  3. Dwyer Variable Area Flow Meter (Meter Aliran)
    Mulai

    Rp2.399.900

    Dwyer Variable Area Flow Meter (Meter Aliran)
    Deskripsi:
    Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.
    atribut:
    • Body Material: Polycarbonate
    • Connection Type: FNPT
    • Flowmeter Type: Variable Area
    • Includes Flow Rate Adjustment Knob: Yes
    • Maximum Media Temperature (°F): 130
    • Maximum Operating Pressure (psi): 100
    • Media Temperature Range (°F): 130
    • Mounting Location: Panel Mount
    • Mounting Orientation: Vertical
    • O-Ring Materials: Buna-N; Neoprene
    • Product Type: Variable Area Flowmeter
    • Standards: EU Directive 2011/65/EU; RoHS II Compliant
    • Wetted Material: Aluminium, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
  4. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.699.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  5. BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp3.999.900

    BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine flowmeters for oils and water measure the flow rate of water and water-based liquids traveling through a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  6. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  7. STAHLWERK Flow Meter (Meter Aliran)
    Mulai

    Rp95.900

    STAHLWERK Flow Meter (Meter Aliran)
    Deskripsi:
    Flowmeter untuk regulator Argon
  8. SMC Flow Sensor Flow Monitor PFM725 Series
    17%
    Mulai

    Rp3.299.900

    SMC Flow Sensor Flow Monitor PFM725 Series
    atribut:
    • Rated Flow (L/minute): 0.5 - 25(12.5)
  9. Master Flex Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Master Flex Flow Meter (Meter Aliran)
    Deskripsi:
    Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
  10. DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp7.399.900

    DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine flowmeters with totalizers for water measure the flow rate and total volume of water and water-based liquids traveling through and moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±1
    • Connection Size (inch): 1
    • Flow Rate Range (gpm): 1.3-32
    • Flowmeter Type: Electromagnetic
    • Maximum Flow Rate (GPM): 32
    • Min. Flow Rate (gpm): 1.3
    • Product Type: Electronic Flowmeter
  11. BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp12.999.900

    BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±1
    • Compatible Flow Materials: DEF
    • Connection Size (inch): 1
    • Connection Type: Insertion
    • Display Type: Digital
    • Flow Rate Range (gpm): 0.26-26.42
    • Flowmeter Type: Turbine
    • For Pipe Size (inch): 1 Stainless Steel Tube
    • Housing Material: Stainless Steel
    • Includes Flow Rate Adjustment Knob: Yes
    • Includes Pressure Gauge: Yes
    • Includes Totalizer: Yes
    • Inlet/Outlet Connection: 1in Insertion
    • Manufacturer Part Number: DEFMTR
    • Max. Voltage: Battery Backup
    • Maximum Flow Rate (GPM): 26.42
    • Maximum Media Temperature (°F): 122
    • Maximum Operating Pressure (psi): 218
    • Media Temperature Range (°F): 14 to 122
    • Min. Flow Rate (gpm): 0.26
    • Minimum Media Temperature (°F): 14
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Viton
    • Overall Height (inch): 2.2
    • Overall Length (inch): 4.3
    • Overall Width (inch): 3.4
    • Product Type: In-Line Digital Flow Meter
    • Rotor Material: Stainless Steel
    • Seal Material: Viton
    • Shaft Material: Stainless Steel
    • Standards: ISO 22241
    • Unit of Measure: Gallons; Liters
    • Voltage Range: Battery Backup
    • Wetted Material: Stainless Steel
  12. AS ONE Flow Meter Gas Mass (Meter Aliran)
    Mulai

    Rp33.999.900

    AS ONE Flow Meter Gas Mass (Meter Aliran)
    Deskripsi:
    Since it is a mass flow meter, it is not affected by temperature and pressure. Supports a wide range of applications, including analog output functions. If you use the AC adapter conversion harness and AC adapter together, you can supply power from an AC outlet. Hose fittings allow conversion of Rc1/4 threads to Φ10.5mm hose connections.
    atribut:
    • AS ONE Part Number: 6-9143-08
    • Accuracy: Measurement accuracy (at 23°C 1 atm): 0.1 L/min (s) (s indicates the calibration standard [20°C, 1 atm air conversion])
    • Mass (g): 800
    • Display: Minimum display value/display/resolution (instantaneous flow rate): ±3%RD±1digit (2 to 20L/min: 20L range) (5 to 50L/min: 50L range) ±1%FS±1digit (0.2 to 2L/ min : 20L range) (0.5 to 5L/min: 50L range)
    • Material: Wetted part material: Stainless steel (SUS303)
    • Dimensions (mm): 91×37×69.6
    • Flow Range (L/minute): 50
    • Measurement Object: Air/N2, Ar, carbon dioxide, city gas 13A (46MJ), city gas 13A (45MJ), methane, propane, butane
    • Port Size (Rc): 1/4
    • Rated Voltage (V): 12-24 (DC)
    • Specification: SUS model
  13. TESTO Air Flow with Bluetooth (Meter Aliran)
    Mulai

    Rp41.999.900

    TESTO Air Flow with Bluetooth (Meter Aliran)
    Deskripsi:
    Kit for carrying out measurements in ventilation ducts and at air outlets: The testo 440 air velocity and IAQ measuring instrument, the vane probe (Ø 100 mm) with Bluetooth® including temperature sensor and the vane probe (Ø 16 mm) are all safely stowed away in the case. So you can get down to work straight away!Products in settesto 440 - Air velocity and IAQ measuring instrumentOrder-Nr. 0560 4401Intuitive: clearly structured measurement menus for volume flow, degree of turbulence, cooling/heating output, mould detection and long-term measurement, such as CO₂Wireless: Bluetooth® probes for extra convenience when measuring and less cable clutter in the measuring case (please order probes separately)Product detailsVane probe (Ø 100 mm, digital) - with Bluetooth® including temperature sensorOrder-Nr. 0635 9431Intuitive: clearly structured measurement menu for volume flow and parallel determination of air velocity, volume flow and air temperaturePrecise: get the right results in next to no time, even in turbulent air flow - using the optionally available funnel set and volume flow straightenerProduct detailsVane probe (Ø 16 mm, digital) - wiredOrder-Nr. 0635 9532Intuitive: parallel determination of air velocity, volume flow and humidityPrecise: accurate measurement results from +0.6 to +50 m/sProduct detailsCombi-case for testo 440 and multiple probesOrder-Nr. 0516 4401Case for the testo 440 or testo 440 dP air velocity and IAQ measuring instrumentDimensions: 516 x 135 x 256 mm (W x H x L)Product detailsProduct Includes: testo 440 air velocity and IAQ measuring instrument, 3 x AA batteries, USB cable and calibration protocol (0560 4401) Vane probe (Ø 100 mm) with Bluetooth® including temperature sensor (consisting of 100 mm vane probe head, handle adapter and Bluetooth® handle); bracket for testovent measurement funnel, 4 x AA batteries and calibration protocol (0635 9431)Vane probe (Ø 16 mm) with fixed cable (cable length 1.7 m), including telescope (can be extended to 0.85 m) and calibration protocol (0635 9532)Combi-case for testo 440 and multiple probes (0516 4401)Convenience and maximum flexibility for duct and outlet measurements Use our large range of air velocity probes (please order probes that are not included in the kit separately) to carry out simple, convenient measurements even at locations that are difficult to access in ventilation ducts or at air outlets:You can even carry out easy measurements in particularly large ducts. This is because the extendable telescope on the hot wire and vane probe (Ø 16 mm) with universal handle can be further extended using the telescope extension – enabling you to attain a total length of 2 metres.Carry out measurements at air/ceiling outlets effortlessly and without using a ladder. Fit your vane probe (Ø 100 mm) with the telescope with 90° angle and, if necessary, with the telescope extension (both can be ordered separately).Greater freedom thanks to Bluetooth: the air velocity probes with Bluetooth have no inconvenient cable connection to the measuring instrument, and they transmit readings up to a distance of 20 m. Press the button on the probe to operate the measuring instrument – for example, to start and stop a series of measurements (timed mean calculation).Attach the testo 440 dP air velocity and IAQ measuring instrument to metal surfaces (e.g. ducts) easily using the practical magnets.Benefit from fast calculation of the volume flow: in the "volume flow” measurement menu of the multifunction measuring instrument, configure the dimensions and geometry of the duct cross-section – the measuring instrument shows you the volume flow straight away. Long-term monitoring of indoor air quality Poor indoor air quality due to excessive concentrations of CO2 can cause tiredness, lack of concentration and even illness. With its menu for recording readings, the testo 440 air velocity and IAQ measuring instrument is ideal for monitoring the indoor air quality. Enter the measurement time and the measuring cycle – and, for example, track the change in CO2 concentration or humidity and temperature values over the course of the day. Simply choose between probes with Bluetooth or fixed cable for CO2, CO or humidity (please order probes separately). Turbulence measurement in accordance with EN ISO 7730 / ASHRAE 55 Determine the degree of turbulence and the draught risk in the workplace: draught restricts the comfort level and is the most common cause of complaints about the indoor climate. The turbulence probe (please order separately) measures air velocity and air temperature, and automatically calculates the draught risk and the degree of turbulence in accordance with EN ISO 7730/ASHRAE 55.For convenient measurements at varying heights, we recommend using our measuring tripod for comfort level measurement (please order separately). This makes it very easy to position turbulence probes in compliance with the standards. Range of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinets
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Storage Temperature: -20 to +50 °C
    • Weight (g): 250
    • Battery Life: 12 h (typically vane Measurement)
    • Battery Type: 3 AA mignon 1.5 V
    • Connectable Probes: 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xTemperature TC Type K
    • Dimensions (mm): 154x65x32
    • Interface: Bluetooth; USB
    • Product Color : Black/Orange
  14. Tenmars Air Velocity Meter
    Mulai

    Rp6.499.900

    Tenmars Air Velocity Meter
    Deskripsi:
    - 30mm 6 plastics vane- Light air response 0.4m/s.- Air flow calculates function.
    atribut:
    • Power Supply: Battery 9V (NEDA 1604, IEC 6F22 or JIS 006P)
    • Battery Life (hour): Approx continuous used 100
    • Shutoff Rate Power (uA): 3
    • Operate Maximum Power (mA): 25
    • Cable Length (cm): 95
    • Instrument Dimension (LxWxH) (mm): 130x56x38
    • Measuring Range: Velocity : 0.4~20m/s, 1.5~72Km/hr(Kph), 0.9~44mph, 0.8~38Knots(kts), 79~4000ft/min(fpm), 1~8Beaufort; Air Flow Calc : 0~9999CMM, 0~9999CFM; Temp : -20~60°C, -4~140°F; Humidity : 20~80/<20,>80%RH; Absolute Pressure : 350~1100hPa, 263~825mmHg, 10.3~32inHg
    • Measuring Unit: Velocity : m/s, Km/hr(Kph), mph, Knots(kts), ft/min(fpm), Beaufort; Air Flow Calculation : CMM, CFM; Temperature : °C, °F; Humidity : %RH; Absolute Pressure : hPa, mmHg, inHg
    • Probe Dimension (LxWxH) (mm): 195x47x30
    • Resolution: Velocity : 0.1-1; Air Flow Calc : 1; Temp : 0.1; Humidity : 0.1; Absolute Pressure : 0.1
  15. PRIO Flow Meter (Meter Aliran)
    Mulai

    Rp10.999.900

    PRIO Flow Meter (Meter Aliran)
    Deskripsi:
    Liquid Flow Meter adalah alat untuk mengukur laju aliran atau jumlah suatu fluida yang bergerak mengalir. Jenis cairan yang diukur oleh flow meter bisa berbagai macam cairan seperti air minum, air limbah, air lumpur, susu, cairan kimia, air gula, alkohol, oli dll.TUF-2000B Flowmeter can be applied to a wide range of long-term online measurement. Convertor protection class IP67, transducer protection class IP98. A variety of liquid applications can be accommodated: ultra-pure liquids, portable water, chemicals, raw sewage, reclaimed water, cooling water, river water, plant, etc
    atribut:
    • Accuracy (%): 1
    • Humidity (%RH): 85
    • Working Environment Temperature (°C): -20-60; -30-160
    • Protection Level: 1
    • Velocity Range (m/s): 0-10
    • Pipe Size (mm): DN50-DN700
    • Basic Parameters Temperature (°C): -30-160
    • Data Storage: SD Card
    • Pipe Material: Steel, stainless steel, cast iron, copper, PVC, aluminium, glass steel, etc.
    • Power Supply: DCB-36; or AC85-264
    • Type Of Liquid: Single liquid can transmit ultrasound, such as water, sea water, sewage, oil, alcohol, etc.
  16. AS ONE Liquid Flow Meter (Meter Aliran)
    Mulai

    Rp2.299.900

    AS ONE Liquid Flow Meter (Meter Aliran)
    Deskripsi:
    A buoy type flowmeter made of polycarbonate with excellent visibility and durability.It is a design with little protrusion of the surface when installing.A flow control valve is attached.
  17. NEW FLOW Plastic Flow Meter (Meter Aliran)
    Mulai

    Rp1.199.900

    NEW FLOW Plastic Flow Meter (Meter Aliran)
    atribut:
    • Needle Valve: With
  18. AS ONE Gas Flow Meter (Meter Aliran)
    Mulai

    Rp1.899.900

    AS ONE Gas Flow Meter (Meter Aliran)
    atribut:
    • Package Size (mm): 125x50x25
  19. Smart Sensor Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp869.900

    Smart Sensor Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    Sensor AS836 with Calibration Certificate Anemometer Smart adalah perangkat yang digunakan untuk mengukur kecepatan angin, dan merupakan instrumen stasiun cuaca umum. “Anemos”, yang berarti angin, dan digunakan untuk menggambarkan instrumen pengukuran kecepatan udara yang digunakan dalam meteorologi atau aerodinamika. Anemometer banyak digunakan di berbagai bidang, seperti pemanasan, ventilasi, AC, perlindungan lingkungan, pemantauan konservasi energi, meteorologi, pertanian, pendinginan, pengeringan, survei kesehatan tenaga kerja, bengkel bersih, serat kimia dan tekstil, berbagai aspek laboratorium angin, berbagai tujuan.
Daftar Harga Water Flow Meter Sensor Terbaru November 2026
Smart Sensor pH Meter (Pengukur pH)Rp729.900
BROOKS Variable Area Flow Meter (Meter Aliran)Rp11.999.900
Dwyer Variable Area Flow Meter (Meter Aliran)Rp2.399.900
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.699.900
BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)Rp3.999.900
Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Rp2.699.900
STAHLWERK Flow Meter (Meter Aliran)Rp95.900
SMC Flow Sensor Flow Monitor PFM725 SeriesRp3.299.900
Master Flex Flow Meter (Meter Aliran)Rp5.499.900
DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)Rp7.399.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)