Tenmars Air Velocity Meter

Sebelum PPN:
Rp6.499.900 - Rp9.999.900
Spesifikasi
Power SupplyBattery 9V (NEDA 1604, IEC 6F22 or JIS 006P)
Battery Life (hour)Approx continuous used 100
Shutoff Rate Power (uA)3
Operate Maximum Power (mA)25
Cable Length (cm)95
Instrument Dimension (LxWxH) (mm)130x56x38
Measuring RangeVelocity : 0.4~20m/s, 1.5~72Km/hr(Kph), 0.9~44mph, 0.8~38Knots(kts), 79~4000ft/min(fpm), 1~8Beaufort; Air Flow Calc : 0~9999CMM, 0~9999CFM; Temp : -20~60°C, -4~140°F; Humidity : 20~80/<20,>80%RH; Absolute Pressure : 350~1100hPa, 263~825mmHg, 10.3~32inHg
Measuring UnitVelocity : m/s, Km/hr(Kph), mph, Knots(kts), ft/min(fpm), Beaufort; Air Flow Calculation : CMM, CFM; Temperature : °C, °F; Humidity : %RH; Absolute Pressure : hPa, mmHg, inHg
Probe Dimension (LxWxH) (mm)195x47x30
ResolutionVelocity : 0.1-1; Air Flow Calc : 1; Temp : 0.1; Humidity : 0.1; Absolute Pressure : 0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 30mm 6 plastics vane
- Light air response 0.4m/s.
- Air flow calculates function.
Feature
- 30mm 6 plastics vane
- Light air response 0.4m/s
- Air flow calculate function.
- Max/Min/Avg and data hold.
- Memory capacity: 99 records.
- Memory recall function.30
- Backlight function.
Use
TM-41X series measures air speed, temperature and humidity. It is ideal for spot measurements at air outlets on account of its 30mm vane. In addition to air speed and temperature, also measures air moisture and absolute pressure. In this way, air conditions can be reliably checked.

Ulasan Produk

Tidak ada ulasan