BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)
#Grup produk P109548111
Spesifikasi
| UNSPSC | 41112501 |
|---|---|
| Accuracy (%) | ±1 |
| Compatible Flow Materials | DEF |
| Connection Size (inch) | 1 |
| Connection Type | Insertion |
| Display Type | Digital |
| Flow Rate Range (gpm) | 0.26-26.42 |
| Flowmeter Type | Turbine |
| For Pipe Size (inch) | 1 Stainless Steel Tube |
| Housing Material | Stainless Steel |
| Includes Flow Rate Adjustment Knob | Yes |
| Includes Pressure Gauge | Yes |
| Includes Totalizer | Yes |
| Inlet/Outlet Connection | 1in Insertion |
| Manufacturer Part Number | DEFMTR |
| Max. Voltage | Battery Backup |
| Maximum Flow Rate (GPM) | 26.42 |
| Maximum Media Temperature (°F) | 122 |
| Maximum Operating Pressure (psi) | 218 |
| Media Temperature Range (°F) | 14 to 122 |
| Min. Flow Rate (gpm) | 0.26 |
| Minimum Media Temperature (°F) | 14 |
| Mounting Location | Inline |
| Mounting Orientation | Universal |
| O-Ring Materials | Viton |
| Overall Height (inch) | 2.2 |
| Overall Length (inch) | 4.3 |
| Overall Width (inch) | 3.4 |
| Product Type | In-Line Digital Flow Meter |
| Rotor Material | Stainless Steel |
| Seal Material | Viton |
| Shaft Material | Stainless Steel |
| Standards | ISO 22241 |
| Unit of Measure | Gallons; Liters |
| Voltage Range | Battery Backup |
| Wetted Material | Stainless Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
Feature
Inline Digital Flow Meter Product Type In-Line Digital Flow Meter Flowmeter Type Turbine Accuracy +/-1 Percent Connection Size 1 in Connection Type Insertion Compatible Flow Material DEF Media Temperature - Maximum 122 Degrees F Media Temperature - Minimum 14 Degrees F Voltage - Maximum Battery Backup Housing Material Stainless Steel Rotor Material Stainless Steel O-Ring Material Viton Seal Material Viton Shaft Material Stainless Steel Wetted Material Stainless SteelProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/33P109548111-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
