Beli Volt Detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Amprobe Non-Contact Volt Detector
    Mulai

    Rp1.799.900

    Amprobe Non-Contact Volt Detector
    Deskripsi:
    Designed for safe, non-contact voltage detection, Amprobe’s reliable volt tester, the VP-440 Non-Contact Volt Probe doesn’t require much budget or demand much space. This volt tester fit conveniently in a shirt pocket, tool belt or pouch.
    atribut:
    • Voltage (V): 50 - 1000
    • Indicator: Lights
    • Safety Rating: CAT III 1000 V
  2. Hioki Voltage Detector
    Mulai

    Rp969.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  3. FLUKE Volt Light
    Mulai

    Rp1.999.900

    FLUKE Volt Light
    Deskripsi:
    Fluke LVD2 Volt Light detects voltage without contact. LVD2 volt light, offered by Fluke combines a non-contact AC voltage detector and LED flashlight into one easy to use pen-style design. It features dual sensitivity detection, turning blue from 1 to 5inch (2.54 to 12.7cm) from the source and red when at the source. The LVD2 is a CAT IV 600 V rated and is suitable for commercial and industrial applications.
    atribut:
    • Detects Range (V) AC: 90-600
    • Operating Temperature (°C): 0 to 50
  4. Garrett Handheld Security Metal Detector (Detektor Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

  5. Emmerich All New Master Volt Stabilizer
    Mulai

    Rp34.999.900

    Emmerich All New Master Volt Stabilizer
    Deskripsi:
    All New Master Volt FTStabilizer listrik 3phase yang paling andal. Penuh performa dan lebih professionalVisi Emmerich sejak awal adalah menciptakan stabilizer listrik yang sepenuhnya digital. Yang begitu cerdas sehingga dapat merespon dengan akurat dan cukup sekali sentuh untuk melakukan pengaturan pada stabilizer. Dengan All New iDVM, visi ini menjadi kenyataan. Mari bersama kita sambut masa depan.Wujudkan kinerja yang baik sepanjang tahun dengan stabilizer listrik 3 phase EmmerichDi Emmerich all new iDVM kami memperkenalkan teknologi tru digital yang sepenuhnya digital dan baru. All new iDVM kini ditenagai oleh chip ARM Cortex 32-bit CPU Core, ship yang paling andal dan cerdas yang pernah ada di stabilizer listrik. Rasakan pengalaman true digital yang tak pernah mungkin sebelumnya.
    atribut:
    • Rated Frequency (Hz): 50/60
    • Bypass System: Easy Bypass
    • Insulation: Class H
    • Protection : True Digital Protection
  6. Extech Volt/Current AC Datalogger TRMS
    Mulai

    Rp12.999.900

    Extech Volt/Current AC Datalogger TRMS
    atribut:
    • Item: Voltage Detector
    • Netto Weight (kg): 0.25
    • Manufacturing Number: DL150
    • Dimension Unit (mm): 114x63x34
    • Type: Voltage Detector
  7. Petzl Safety Body Harness Volt (Sabuk Keselamatan)
    Mulai

    Rp7.899.900

    Petzl Safety Body Harness Volt (Sabuk Keselamatan)
    Deskripsi:
    VOLT® Fall arrest and work positioning harness with attachment point for vertical progression on rail or cable The fall arrest and work positioning VOLT harness is very easily donned thanks to its EASYFIT design: a vest ensures the harness keeps its shape and the FAST automatic buckles on the waistbelt and leg loops allow the harness to be donned with both feet on the ground. The VOLT harness' anatomical design and wide, semi-rigid waistbelt ensure comfort throughout the work day. Its LADDER CLIMB attachment point allows for ventral attachment of the fall-arrest trolley, thus ensuring optimal comfort during progression. It is certified to European and Russian standards. Rapid donning thanks to the EASYFIT design: - vest ensures the harness keeps its shape - FAST automatic buckles on the waistbelt and leg loops allow the harness to be very easily donned, with both feet on the ground. These buckles retain their adjustment settings between donnings. Comfortable throughout the work day: - anatomical design is close-fitting, while giving optimal freedom of movement - lightweight, breathable construction - wide, semi-rigid waistbelt for excellent support - for vertical progression with a rail or cable-based fall protection system, the LADDER CLIMB attachment point allows for ventral attachment of the fall-arrest trolley: it distributes the load on the waistbelt and thus ensures optimal comfort during progression. In case of a fall, this attachment point automatically moves upward to a sternal position to ensure a vertical post-fall body position. - leg loop foam position can be adjusted for perfect positioning - side slots allow a seat to be installed for greater comfort in prolonged suspension Easy to use: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - side attachment points can be folded down to prevent them snagging accidentally when not in use - stowage system for the MGO connectors on fall arrest lanyards, on each shoulder strap. In case of a fall, this system releases the MGO connectors and allows the absorber to be deployed. - fall indicators on the sternal and dorsal attachment points. If a fall indicator is visible after a fall, the harness must be retired. - equipment loops, slots for CARITOOL tool holder and TOOLBAG tool pouch allow easy organization of work tools -LADDER CLIMB attachment point: for attaching the trolley of a rail or cable-based fall protection system -Side attachment points: for attaching a positioning lanyard for use in double mode -Sternal attachment point: for attaching a fall arrest system -Dorsal attachment point: for attaching a fall arrest system -Rear waistbelt attachment point: for attaching a restraint lanyard
    atribut:
    • Certifications: CE EN 361, CE EN 358, EAC
  8. Extech Voltage Detector (Tespen)
    Mulai

    Rp779.900

    Extech Voltage Detector (Tespen)
    atribut:
    • Manufacturing Number: DV25
    • Netto Weight (kg): 0.05
    • Dimension Unit (mm): 25x25x159
    • Type: Voltage Detector
    • Benefit: Quality Product
    • Contact Non-Contact: Non Contact
    • Item: Voltage Detector
    • DC current (mA): 0.22
    • Earth Voltage (VAC): 24-1000
    • Indicator: Audible and Visual
    • Safety Approval: CAT IV 1000V
  9. AS ONE Oxygen/Toxic Gas Detector
    Mulai

    Rp9.499.900

    AS ONE Oxygen/Toxic Gas Detector
    atribut:
    • Power Supply (V): Lithium battery CR2 (3V)
  10. H2O Shower
    Mulai

    Rp4.799.900

    H2O Shower
    atribut:
    • Dimension Plumbing (WxH) (mm): 1000x150
    • Material: ABS, Brass
    • Composition: Rain Shower, Hand Shower, Slide Hanger, Control Lever/Diverter, Storage Deck.
  11. Philips LED Bulb (Lampu Bohlam)
    17%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp32.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  12. Alinco Power Supply
    Mulai

    Rp2.199.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  13. Weldmax Welding Gas Regulator (Regulator Las)
    Mulai

    Rp1.099.900

    Weldmax Welding Gas Regulator (Regulator Las)
    Deskripsi:
    CO2 Heater 36 Volt
  14. Lototo Circuit Breaker Lockout (Pengunci MCB)
    Mulai

    Rp79.900

    Lototo Circuit Breaker Lockout (Pengunci MCB)
    Deskripsi:
    LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
  15. Extech CAT IV True Rms Multimeter+NCV+LoZ (Multitester)
    Mulai

    Rp7.199.900

    Extech CAT IV True Rms Multimeter+NCV+LoZ (Multitester)
    Deskripsi:
    The EX365 is a Compact Industrial True RMS MultiMeter with a Built in Non Contact Voltage Detector. Featuring highly accurate True RMS measurements, LoZ for the prevention of false readings caused by ghost voltages, .5% basic accuracy, a 1000V AC/DC volt range, resistance up to 40MOhm, continuity beeper with visual alert, smart data hold, peak hold, auto power off with disable, relative mode for capacitance zero and offset adjustment. Additionally, the EX365 excels in frequency and capacitance measurements as well as commercial applications which require AC/DC current measurements from 1 mA to 10A. Complete with test leads, 9V battery, holster with tilt stand and built-in magnet.
    atribut:
    • Basic Accuracy (DCV): 0.5%
    • NCV Detector: 80 to 1000V/160 to 1000V
    • DC/AC Voltage: 0.1mV to 1000V
    • DC/AC Current: 1mA to 10A
    • Resistance: 0.1 Omega to 40M Omega
    • Frequency: 0.01Hz to 100kHz
    • Diode Test: 1.5 V
    • Continuity: Audible and Visual
    • Dimensions: 164x82x44mm
    • Capacitance Range: 1nF to 10mF
  16. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp709.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  17. WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)
    BARU
    26%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp63.900

    WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dll
    atribut:
    • Initial Boiling Point (°C): 60
    • Solubility in Water: Insoluble
    • Specific Gravity: 0.66
    • Percent Volatile (%): 100
  18. FLUKE Pendeteksi Kabel Putus Tanpa Sentuh
    Mulai

    Rp1.499.900

    FLUKE Pendeteksi Kabel Putus Tanpa Sentuh
    Deskripsi:
    Penguji Tegangan Non-Kontak Fluke 1LAC II mudah digunakan – cukup sentuh ujungnya ke strip terminal, stopkontak, atau kabel listrik. Saat ujungnya menyala merah dan unit berbunyi bip, Anda tahu ada tegangan. Teknisi listrik, pemeliharaan, layanan, personel keselamatan, dan pemilik rumah dapat dengan cepat menguji kabel berlistrik di tempat kerja atau di rumah.
    atribut:
    • Type: Low Voltage Detector 20-90 VAC, Americas, Pacific, Round Tip
  19. FLUKE Non-Contact Voltage Tester
    Mulai

    Rp1.299.900

    FLUKE Non-Contact Voltage Tester
    Deskripsi:
    Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
Daftar Harga Volt Detector Terbaru November 2026
Amprobe Non-Contact Volt DetectorRp1.799.900
Hioki Voltage DetectorRp969.900
FLUKE Volt LightRp1.999.900
Garrett Handheld Security Metal Detector (Detektor Logam)Rp4.999.900
Emmerich All New Master Volt StabilizerRp34.999.900
Extech Volt/Current AC Datalogger TRMSRp12.999.900
Petzl Safety Body Harness Volt (Sabuk Keselamatan)Rp7.899.900
Extech Voltage Detector (Tespen)Rp779.900
AS ONE Oxygen/Toxic Gas DetectorRp9.499.900
H2O ShowerRp4.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)