Extech Volt/Current AC Datalogger TRMS

Sebelum PPN:
Rp9.399.900
Spesifikasi
ItemVoltage Detector
Netto Weight (kg)0.25
Manufacturing NumberDL150
Dimension Unit (mm)114x63x34
TypeVoltage Detector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Measure True RMS AC Voltage (600V) or Current (200A) Reading scan be downloaded to your PC via the USB interface and analyzed using t he included software or exported to a spreadsheet LCD indicates ti me/date, current readings and Min/Max Normal, Peak and Capture(use r-specified trigger level) recording modes Auto Power off and batt ery check Complete with current clamp, test leads, USB cable,Windows compatible software, universal AC Adaptor, and four AAA batteries

Ulasan Produk

Tidak ada ulasan