Amprobe Non-Contact Volt Detector

Sebelum PPN:
Rp1.799.900
Spesifikasi
Voltage (V)50 - 1000
IndicatorLights
Safety RatingCAT III 1000 V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for safe, non-contact voltage detection, Amprobe’s reliable volt tester, the VP-440 Non-Contact Volt Probe doesn’t require much budget or demand much space. This volt tester fit conveniently in a shirt pocket, tool belt or pouch.
Feature
- Detects AC Voltage: 50– 1000 V AC
- Uses non-contact method of Voltage testing
- Totally insulated, no exposed metal or conductive parts
- Checks for AC Voltages without necessity of disconnecting the electrical system
- Tests for AC Voltage cables, circuit breakers, wall sockets, junction boxes, fuses, etc.

Ulasan Produk

Tidak ada ulasan