Beli Valve Pneumatic 4/2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Metalwork Valve Pneumatic CouplingsDeskripsi:70 series valve electro-pneumatic couplings monostable with spring mechanical normally closedatribut:
- Max. Input Pressure N (bar): 10
- Maximum Temperature (°C): 60
- Minimum Temperature (°C): -10
- Product's Series: Valve 70 Series
- Metalwork Pneumatic ValveDeskripsi:Valve series Namur electro-pneumatic bistableatribut:
- Minimum Temperature (°C): -10
- CKD Pilot Operated 5 Port Valve 4Ga / 4Gb SeriesDeskripsi:Switch the direction (flow path) of the air pressure supplied to the air cylinder and other actuators with the pneumatic circuit.atribut:
- Effective Section Area (mm²): 6.5
- Wire Connection: Grommet lead wire
- Type of Acting: Pilot type
- Piping Connection Size: Rc1/8
- Number of Positions: 2
- Operating Pressure Range (MPa): 0.2-0.7
- Type of Switching: 4 direction single acting
- Length (mm): 72
- Width (mm): 22
- Suitable fluid: Air
- Rated Voltage (V): DC24
- Fluid Temperature (°C): 5 to 55 (no freezing)
- Number of Ports: 5
- Height (mm): 63
- Sonic Conductance C (dm³/(s.bar)): 1.3
- ARO Pneumatic Flow Control & Needle ValveDeskripsi:These shuttle valves have a maximum operating pressure of 200 psi. They feature NPT connections.
- Chicago Pneumatic Air Compressor PumpDeskripsi:These air compressor pumps replace a pump in a Chicago Pneumatic air compressor.atribut:
- Features: Variety of Power Levels
- Flywheel Included: Yes
- Lubrication Required: Yes
- Lubrication Type: Splash Lubricated
- Number of Cylinders: 2
- Outlet Connection Type: NPT
- Rotation: CCW
- Valve Material: Stainless Steel
- Shark Kompresor Udara Otomatis+MotorDeskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
- HUDSON VALVE Valve Accessoriesatribut:
- UNSPSC: 40141616
- Accessory Type: Float Valve Mounting Bracket
- Body Material: Plastic
- For use with: V-S and VHT-S
- Manufacturer Part Number: BB03-S
- Size (inch): 5-1/2x6x1-3/4
- KOGANEI Pneumatic Valve Diagram TypeDeskripsi:An air valve boasting long life and high performance that is ideal for master valves and pilot valves with total air pressure control.atribut:
- Number of Ports: 3
- Pipe Connection Diameter: RC1/2
- Type: Spring return normal type
- Switching Method: NC, NO shared
- JH Pneumatic Hose TubeDeskripsi:Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proofatribut:
- Stretch Resistance (kg/cm²): 400
- Tearing Strength (kg/cm²): 110
- Anti-Ablasion (Mg): 35
- Thermo-Stable: 60
- Low-Cold Resistance: -20
- Normal Temperature Working Pressure (kg/cm²): 10
- Operating Working Pressure (Kg/cm²): 12
- BRADY Pneumatic Lockout DeviceDeskripsi:Pneumatic regulator lockouts install over the knob to prevent it from being turned to open the valve and reintroduce air to the system.atribut:
- UNSPSC: 46171511
- Lockout Color: Red
- Maximum Number of Padlocks: 1
- Standards: RoHS 2011/65/EU Compliant; RoHS 2015/863 Compliant
- MILWAUKEE VALVE Electrically Actuated Butterfly ValvesDeskripsi:High-strength nylon tubing features increased tensile strength and coupling retention in high pressure and vibration environments. This tubing also resists elevated ambient temperatures while handling pneumatics and oils, lubrication systems, and process lines for chemicals.atribut:
- UNSPSC: 31251505
- Body Material: Cast Iron
- Brand & Series: Milwaukee Valve GLC23
- Connection: Flange
- Lug Dia.: 5/8-11
- Max. Water Pressure (psi WOG): 150
- Mount: Direct
- Seat Material: EPDM
- Voltage (V AC): 115
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Camozzi Pneumatic Solenoid Valve A SeriesDeskripsi:Series A solenoid valves are of the directly operated type and can be used with dry or lubricated air. They are available in the 2/2 and 3/2-way versions with normally closed (NC) or normally open (NO) operation. As shown in the following tables, they are supplied in different versions according to the type of body, threaded ports and orifice. They can thus satisfy various operating and installation requirements.The solenoid can be easily and quickly replaced without interfering with the pressurised part of the valve. On the same mechanical part different types of solenoids can be interchanged. The choice of solenoids determines the performance of the solenoid valve in terms of consumption and pressure.atribut:
- Operation: Direct acting poppet type
- Nominal Flow (nl/minute): 40 to 130 (air @ 6bar, pressure Loss 1bar)
- Flow Coefficient Kv (L/minute): 0.62 to 2.0
- Body Material: Nickel-plated brass
- Duty Cycle (%): ED 100
- Electrical Connection: F (155°C)
- Installation: In any position
- Internal Parts Material: Stainless steel
- Medium: Filtered air, class 5.4.4 according to ISO 8573-1 (max oil viscosity 32 cSt), inert gas
- Operating Pressure (bar): -0.9 to 15
- Operating Temperature (°C): 0 to 60 (with dry air -20)
- Power Consumption (W): 3-5 (DC) / 3.5-7VA (AC)
- Protection Class: DIN 43650 connector, (A, B Shape), IP65 with connector
- Response Time (ms): ON <15 - OFF <25
- Seal Material: HNBR, FKM
- Voltage (V): 12 to 110 DC - 24 to 380 AC - 50/60Hz
- Voltage Tolerance (%): ±10 (DC) / -15 to +10 (AC)
- Metalwork Pneumatic CouplingDeskripsi:BASIC series valve electro-pneumatic couplings monostable with mechanical springatribut:
- Type: Electro-pneumatic
- Functional Denomination: Valves
- Max. Input Pressure N (bar): 10
- Maximum Temperature (°C): 60
- Minimum Temperature (°C): -10
- Protection Degree: IP 65
- Thread Type: Cylindrical Gas
- SPENCE Pneumatic Globe Control ValvesDeskripsi:Each of these globe valves features an attached pneumatic actuator to control flow within the valve. The severe-duty, high-capacity, spring-return valves feature bronze construction and FNPT connection. Use for heating or cooling applications including steam tables, fuel oil heaters, induction furnaces, cooling ducts, part washers and more.atribut:
- UNSPSC: 40141603
- Body Material: Bronze
- Connection Type: FNPT
- Number of Ports: 2
- Seat Material: 303 Stainless Steel
- Standards: Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
- BOSTITCH Air Tool Pneumatic Replacement PartDeskripsi:These air tool replacement parts repair worn or damaged components in compatible pneumatic tools.
- ARO Pneumatic Check Valveatribut:
- UNSPSC: 40141622
- Maximum Temperature (°F): 200
- SMC Solenoid Valve (SY) dia.4 One Touchatribut:
- Coil Specifications: Standard
- A/B Port Size: One-Touch Fitting For Φ4
- Made To Order: Standard
- Thread Type: Rc
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
Daftar Harga Valve Pneumatic 4/2 Terbaru April 2026
| CKD 4F Series Pneumatic Valve Pilot Type 5 Port Valve | Rp35.900 |
| Metalwork Valve Pneumatic Couplings | Rp629.900 |
| Metalwork Pneumatic Valve | Rp1.299.900 |
| CKD Pilot Operated 5 Port Valve 4Ga / 4Gb Series | Rp1.499.900 |
| ARO Pneumatic Flow Control & Needle Valve | Rp639.900 |
| Chicago Pneumatic Air Compressor Pump | Rp10.999.900 |
| Shark Kompresor Udara Otomatis+Motor | Rp3.599.900 |
| HUDSON VALVE Valve Accessories | Rp689.900 |
| KOGANEI Pneumatic Valve Diagram Type | Rp4.099.900 |
| JH Pneumatic Hose Tube | Rp669.900 |
Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)































































































































































%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)





%20dia_4%20One%20Touch/nlP101579849-2.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)