BRADY Pneumatic Lockout Device (Pengunci MCB)

Sebelum PPN:
Rp419.900 - Rp3.199.900
Spesifikasi
UNSPSC46171511
Lockout ColorRed
Maximum Number of Padlocks1
StandardsRoHS 2011/65/EU Compliant; RoHS 2015/863 Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pneumatic regulator lockouts install over the knob to prevent it from being turned to open the valve and reintroduce air to the system.
Feature
Air Line Regulator Lockout Fitting Lockout Type Pneumatic Regulator For Maximum Padlock Shackle Diameter 3/20 in For Number of Fittings 1 Maximum Number of Padlocks 1 For Use With Intermediate SMC Model AR 3000 Intermediate SMC Model NAR 3000 Includes Allen Wrench Cap Lockout Lockout Color Red Lockout Material Aluminum/Fiberglass Reinforced Nylon Maximum Temperature 248 Degrees F Minimum Temperature -4 Degrees F Outside Diameter 1.35 in Overall Height 1.54 in

Ulasan Produk

Tidak ada ulasan