Chicago Pneumatic Air Compressor Pump (Pompa Angin Kompresor)

Sebelum PPN:
Rp11.999.900 - Rp69.999.900
Spesifikasi
FeaturesVariety of Power Levels
Flywheel IncludedYes
Lubrication RequiredYes
Lubrication TypeSplash Lubricated
Number of Cylinders2
Outlet Connection TypeNPT
RotationCCW
Valve MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air compressor pumps replace a pump in a Chicago Pneumatic air compressor.
Feature
Air Compressor Pump Lubrication Type Splash Lubricated Number of Stages 2 Maximum Output Power 10 hp Free Air Flow Rate @ Maximum Pressure 35.0 cfm @ 175 psi Number of Cylinders 2 Maximum Operating Pressure 175 psi Flywheel Diameter 19 in Flywheel Included Yes Pump Speed 900 RPM Construction Cast Iron Groove Section B Number of Grooves 2 Valve Type Disc Valve Material Stainless Steel Rotation CCW Stroke Length 3 1/2 in

Ulasan Produk

Tidak ada ulasan