Beli Ukur Ph Tanah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.199.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  2. SHINWA pH Meter
    Mulai

    Rp899.900

    SHINWA pH Meter
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  3. SK SATO Pen Type pH Meter
    Mulai

    Rp3.199.900

    SK SATO Pen Type pH Meter
    Deskripsi:
    -Pen-shaped pH meter with replaceable electrodes-Handling with wet hands is possible. (JIS C0920 IPX4)-pH and temperature are simultaneously displayed in upper and lower rows, respectively. -For water quality controlling of food fermentation and fish breeding.-For water quality inspections for building maintenance.
    atribut:
    • Measuring Range: 2.00 to 12.00 (pH)
    • Resolution: 0.01pH
    • Measuring Accuracy: ±0.2pH, ±0.6°C at (20 to 30°C), ±0.8°C (others)
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Width x Depth x Height: 37x42x150mm
  4. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  5. Lutron Soil PH Meter
    Mulai

    Rp2.799.900

    Lutron Soil PH Meter
    Deskripsi:
    SOIL PH METERModel : PH-212- Kits with pH METER, soil pH electrode, pH 4.0/pH 7.0 standard solution, carrying case.- Meter : 0 to 14 pH x 0.01 pH. Electrode : 1 to 13 pH.- Pocket housing, LCD display.- Meter size : 135 x 60 x 33 mm.- Spear tip pH electrode (included), ideal for penetration pH measurements into soil, meats, cheese and other type of measurements requiring sample penetration.
    atribut:
    • Dimensions (mm): 135x60x33
  6. Extech pH Meter
    Mulai

    Rp2.699.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  7. Lutron pH Meter
    Mulai

    Rp979.900

    Lutron pH Meter
    Deskripsi:
    - Economical type.- pocket size.
    atribut:
    • Resolution (pH): 0.01
  8. Horiba pH Standard Powder
    Mulai

    Rp1.599.900

    Horiba pH Standard Powder
    Deskripsi:
    pH Standard powder pH 7
  9. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  10. KRISBOW Alat Ukur Lingkungan 5in1 Pro
    Mulai

    Rp3.299.900

    KRISBOW Alat Ukur Lingkungan 5in1 Pro
    atribut:
    • Power: 1x9V NEDA 1604 battery
    • Resolution: 0.1
    • Dimensions (mm): 248x65x45
  11. LAQUA Bench Top Kit NIST pH Buffer (Economic Type)
    Mulai

    Rp22.999.900

    LAQUA Bench Top Kit NIST pH Buffer (Economic Type)
    Deskripsi:
    - PH1100 meter - Electrode stand - 9615S-10D glass-body refillable pH electrode - 501-S (pH 4.01, 6.86, 9.18, 3.33M KCl - 250ml ea)
    atribut:
    • Volume (ml): 250
  12. Shinwa Rules Digital pH Meter
    Mulai

    Rp1.899.900

    Shinwa Rules Digital pH Meter
    atribut:
    • Operating Temperature Range: 5-35°C
    • Measuring Range: 1.0 to 14.0pH
    • Minimum: (Resolution) pH0.1
    • Precision: ± pH0.1
    • Body Material: ABS resin
    • Material (measuring section): Glass
    • Power: Three silver oxide batteries LR44
  13. Horiba Larutan Penyangga (pH Buffer)
    Mulai

    Rp719.900

    Horiba Larutan Penyangga (pH Buffer)
    Deskripsi:
    Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.
    atribut:
    • Volume (ml): 500
  14. Hanna Instruments edge Dedicated pH/ORP Meter
    Mulai

    Rp15.999.900

    Hanna Instruments edge Dedicated pH/ORP Meter
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
  15. Hanna Instruments pH Meter
    Mulai

    Rp7.799.900

    Hanna Instruments pH Meter
    Deskripsi:
    It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.
    atribut:
    • Resolution (pH): 0.1
    • Accuracy (pH): ±0.1
  16. Hanna Instruments Direct Soil Measurement pH Portable Meter
    Mulai

    Rp17.999.900

    Hanna Instruments Direct Soil Measurement pH Portable Meter
    Deskripsi:
    The HI99121 is the perfect portable pH meter for soil testing. With the HI99121 and HI12923 direct soil pre-amplified pH and temperature probe, users can test both the pH of soil directly or after preparation of a soil slurry with deionized water. The HI12923 features a conical, rugged tip that can be directly inserted into moist or soft soil. For harder soils, the kit includes a plastic auger to perforate the ground.
    atribut:
    • Accuracy (mV): +/-1 (pH-mV)
    • Automatic Shut-off: User selectable: after 8 min, 60 min or disabled
    • Battery Type/Life: 1.5V (3) AAA / approximately 1400 hours of continuous use; auto-off after 8 minutes of non-use
    • Dimensions (mm): 154x63x30 (6.1x2.5x1.2\")
    • IP Protection: IP67
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • Resolution (mV): 1
    • Temperature Accuracy (°C): +/-0.5 (up to 60); +/-1.0 (outside) / +/-1 degree F (up to 140 degree F); +/-2.0 degree F (outside)
    • Temperature Range (°C): -5.0 to 105.0 / 23.0 to 221.0 degree F
    • Temperature Resolution (°C): 0.1 / 0.1 degree F
    • Weight (g): 196 (6.91 oz.)
    • pH Accuracy: +/-0.02; +/-0.1
    • pH CAL Check (electrode diagnostics): Probe condition indicator
    • pH Calibration: Automatic, at one or two points with two sets of standard buffers (pH 4.01 / 7.01 / 10.01 or pH 4.01 / 6.86 / 9.18)
  17. Hanna Instruments Gro'chek pH Meter with LCD
    Mulai

    Rp939.900

    Hanna Instruments Gro'chek pH Meter with LCD
    Deskripsi:
    The HI981401N has been engineered with a host of features to meet the needs of growers in greenhouse and hydroponic applications. Housings and cable connections have been sealed against vapor and humidity and is supplied with both the HI1286 pH electrode and the HI1283 stainless steel grounding probe. This easy-to-clean probe compensates for temperature variations automatically and provides stable readings.
    atribut:
    • Dimensions (mm): 86x110x43 (3.4x4.3x1.7\")
    • Ordering Information: HI981401N is supplied with HI1286 pH electrode, HI1283 grounding probe, HI70004 pH 4.01 buffer solution sachet, HI70007 pH 7.01 buffer solution sachet, calibration screwdriver, 12 VDC power adapter and instruction manual.
    • pH Accuracy: +/-0.2
    • pH Calibration: Manual with two trimmers for offset and slope
    • pH Electrode: HI 1286 pH electrode (included) and HI1283 grounding probe (fixed)
    • pH Range: 0.0 to 14.0 pH
    • Power Supply (V): 12DC adapter (included)
    • Weight (g): 150 (5.3 oz)
    • pH Resolution: 0.1 pH
  18. Hanna Instruments Alat Ukur Konduktifitas DiST 4
    Mulai

    Rp2.299.900

    Hanna Instruments Alat Ukur Konduktifitas DiST 4
    Deskripsi:
    HI98304 DiST 4 merupakan alat ukur konduktifitas cairan elektrolit tingkat tinggi yang dapat mengukur sampai dengan 20.00mS/cm membuatnya ideal untuk semua variasi aplikasi termasuk pada pengolahan air, tangki pemanas dan menara pendingin dengan air, dalam pertanian termasuk hidroponik, dan alat peruntukan lab lainnya. Ukuran alat ini sesuai ukuran saku untuk pengukuran di laboratorium dan di lapangan. Ukuran ini sangat ergonomis yaitu 0.7 inci dan sangat cocok di tangan anda. Alat ini dilengkapi dengan 2 tombol pengoperasian yaitu 1 untuk tombeol power On/Off dan tombol lainnya adalah untuk kalibrasi
    atribut:
    • Automatic Shut-off: 8 minutes, 60 minutes, or disabled
    • Battery Type/Life: CR2032 3V Li-Ion (1 pc.) / approximately 250 hours of continuous use
    • Dimensions (mm): 160x40x17 (6.3x1.6x0.7“)
    • EC Accuracy: +/-2% F.S.
    • EC Calibration: Automatic, one point at 12.88 mS/cm
    • EC Range (μS/cm): 0 to 20
    • EC Resolution (μS/cm): 0.01
    • EC/TDS Temperature Compensation (°C): Automatic from 0.0 to 50.0 (32.0 to 122.0 degree F)
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100%
    • Ordering Information: HI98304 is supplied with protective cap, 12.88 mS/cm calibration solution sachet (4), CR2032 battery, instrument quality certificate and instructional manual.
  19. Hanna Instruments Combo pH/Conductivity/TDS Tester
    Mulai

    Rp6.599.900

    Hanna Instruments Combo pH/Conductivity/TDS Tester
    Deskripsi:
    The HI98129 makes measuring pH quick and easy! This lightweight, waterproof tester offers high accuracy pH, low range EC/TDS (0 to 3999 µS/cm EC/ 0 to 2000 ppm TDS) and temperature measurements in a single handheld unit! No more switching between meters for your routine measurements.
    atribut:
    • Battery Type/Life: 1.5V (4) / approx. 100 hours of continuous use, auto-off after 8 minutes of non-use
    • Dimensions (mm): 163x40x26 (6.4x1.6x1.0\")
    • EC Accuracy: +/-2% F.S.
    • EC to TDS Conversion Factor: 0.45 to 1
    • EC/TDS Temperature Compensation (°C): Automatic with Beta Adjustable from 0.0 to 2.4% /
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
    • TDS Accuracy: +/-2% F.S.
    • pH Temperature Compensation: Automatic
Daftar Harga Ukur Ph Tanah Terbaru February 2026
KRISBOW Alat Ukur pH & SuhuRp2.199.900
SHINWA pH MeterRp899.900
SK SATO Pen Type pH MeterRp3.199.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
Lutron Soil PH MeterRp2.799.900
Extech pH MeterRp2.699.900
Lutron pH MeterRp979.900
Horiba pH Standard PowderRp1.599.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
KRISBOW Alat Ukur Lingkungan 5in1 ProRp3.299.900

Data diperbarui pada 04/02/2026 (Harga belum termasuk PPN)