Peak Instrument pH Meter (Pengukur pH)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Measuring Range (pH)-1 to 15
Resolution (pH)0.01
Accuracy (pH)±0.2
Temperature Compensation (°C)0-60
Calibration1, 2, 3 point
Power2 CR2032 batteries
Battery Life (hour)100
Dimensions (mm)180x50x20
IP GradeIP57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Mini and ultra-thin design with size 180×50×20mm. 10mm diameter electrode can be used to test pH value in tubes.

- Automatic calibration, automatic switch off, low voltage alarm and electrode failure warning.

- IP57 waterproof and easy-to-read LCD screen, replaceable electrode. There are calibration solution, electrode soak solution and backup batteries.

Ulasan Produk

Tidak ada ulasan