TRANS INSTRUMENTS pH Meter Walk Lab (Pengukur pH)

Sebelum PPN:
Rp5.799.900
Spesifikasi
Size (mm)163x83x32
Range (pH)0-14
Display Resolution (pH)0.01
Accuracy F.S. (pH)±0.01
Automatic Temperature Compensation (°C)0-99.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Your HP9000 pH Meter utilizes an advanced embedded Microprocessor chip as the heart and brain of the Instrument.
It incorporates Analog/Digital Converter, Computing, and Display into one micro-chip.
This increases the reliability and greatly reduces the power consumption.
Feature
Low Power Consumption
Unit requires very low power in “OFF” and ‘AUTOLOCK”
mode.

Ease of use
Automatically lock reading when a stable reading is
established. Feature can be disabled to allow continuous
reading display.

Automatic shut-off
Meter automatically shuts off after 5 minutes after last key
command. Feature can be disabled while reading in
continuous read mode.

One-touch calibration
The meter’s one-touch auto-calibration procedure uses
only one button to activate the mode. The unit will prompt
and confirm offset and slope point calibration.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait