JENCO pH Meter Handheld Analog (Pengukur pH)

Sebelum PPN:
Rp4.799.900 - Rp7.699.900
Spesifikasi
Dimensions (mm)Meter: 127x92x48, Carrying Case: 315x210
Resolution (pH)pH: ± 0.03
AccuracypH: ±0.05 pH (Relative)
Temperature Compensation (°C)Manual 0-100
RangepH: Scale 2-12 pH, Can be Used Over 0-14 pH Range
Input Impedance (ohm)Greater Than 10exp(12)
Power Source (Volt)9 (Battery or the 115/230V AC Adaptor)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
611 pH Analog Handheld Meter by Jenco

pH Analog handheld meter with pH 2.0 to 12.00 mirrored analog scale usable over 0-14 pH range with manual temperature compensation. pH calibration is via knobs and pH slope calibration potentiometer, connector is BNC. AC/DC Powered.

Complete with combination electrode and buffer solution
UL approved ac line adaptor
One conventional 9v battery
Manual temp. compensation
Slope adjust
High stability
Large easy to read analog display
Low power consumption
High input impedance
Battery low indication
Rugged carrying case
All solid state design
Long battery life

Ulasan Produk

Tidak ada ulasan