Hanna Instruments pH Meter Analog Panel Mounted (Pengukur pH)

Sebelum PPN:
Rp37.999.900
Spesifikasi
Dosing ControlOFF/AUTO/ON with selection switch
Power Output (V)±5; 150mA max load for amplified electrodes
Panel Cut Out (mm)141x69 (5.6x2.7inch)
InputHigh impedance 10 12 Ohm; Reference and Matching pin inputs are available; 4-20 mA
EnclosureFlame retardant ABS body and front panel;;transparent splash-proof front cover
Recorder Output (mA)0-20 or 4-20 (isolated)
Accuracy (pH)±0.02 (0 to 100°C);±0.05 (-20 to 0°C);±0.5% (input from transmitter)
Alarm Range0.2 to 3.00 pH
Alarm Relay1, isolated, 2 A, Max 240 V, resistive load, 1000000 strokes (not fuse protected)
BacklightContinuous ON
CalibrationOffset: ±2 pH with OFFSET trimmer;;Slope: 80 to 110% with SLOPE trimmer
Over Dosing ControlAdjustable, from 5 min to 60 min with button or disable by wire strap - on rear panel
Power Supply (V)115 or 230AC; 50/60 Hz
Range pH0.00 to 14.00 pH
Resolution (pH)0.01
Set Point Range (pH)0 to 14
Set Point Relay2, isolated, 2 A, Max 240 V, resistive load, 1000000 strokes (not fuse protected)
Temperature Compensationfixed or Automatic with Pt100, from -20 to 100°C (-4 to 212°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI-8711 allows the selection of two set points with two independent outputs for acid and alkaline dosages.
Each model accepts either a direct input from a pH or ORP electrode or from a transmitter through 4-20 mA input. The instrument also provides ±5V power output and input terminals for amplified electrodes. In addition, you can choose the output configuration for connecting a recorder or a PLC, between 0-20 or 4-20 mA.
The HI-8711 incorporates adjustable overtime dosage protection from 5 to 60 minutes. If dosing exceeds selected time, the alarm will be triggered and the dosing contact will deactivate. This feature can be activated or deactivated.
A removable, transparent splash-proof cover protects the front panel.

Ulasan Produk

Tidak ada ulasan