Peak Instrument pH/Conductivity Meter Portable (Pengukur pH/Konduktivitas)

Sebelum PPN:
Rp13.999.900
Spesifikasi
pH Measuring Range (pH)-2.00-19.99
pH Resolution (pH)0.1/0.01
ph Input Current (A)≤2×10-12
pH Stability (pH/3h)±0.01
Accuracy (FS)Electrode (±1.0%), Instrument (±1.5%)
Accuracy (pH)±0.02
Data Storage200 Groups
Dimensions (mm)160x90x30
Electrode Constant (cm-1)0.1/1/10
Measuring RangeConductivity: (0.00-19.99)μS/cm, (20.0-199.9)μS/cm, (200-1999)μS/cm, (2.00-19.99)mS/cm, (20.0-199.9)mS/cm, TDS: (0 ~ 100) g/L, Salinity: (0-100)ppt, Resistivity: (0-100) MΩ·cm
PowerAA Batteries (1.5Vx2)
Reference Temperature (°C)25, 20, 18
Resolution (μs/cm)0.01/0.1/1
Storage ContentSeries number, measuring value measuring unit and temperature
Temperature Compensation (°C)0-100 (automatic)
mV Measuring Range (mV)-1999.9-0-1999.9
mV Resolution (mV)1
mv Accuracy (FS)±0.1%
pH Input Impedance (ohm)≥1×1012
pH Temperature Compensation Range (°C)0-100 (automatic)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
-Large LCD screen with controllable white backlight.

-Humanized designs like rack and skid proof shell make it more convenient for users.

-Double-parameter and equipped with pH electrode and conductivity electrode, can recognize electrode automatically.

-Built-in microprocessor chip with functions of auto calibration, auto temperature compensation, data storage, function setup, self-diagnosis, auto power off, low voltage display.

-Auto recognition of standard pH buffers and there are three series of standard buffers for option: USA, NIST and China.

-Able to set pH measurement modes of high purity water and pure water with ammonia.

-Auto recognition of 8 standard conductivity buffers and there are two series of standard buffers for option: USA series, China series.

-Adopt advanced conductivity measurement technology, one point calibration of conductivity electrode can meet the measuring accuracy requirements for test 0.5μ S/cm ~ 200mS/cm.

-Able to switch between conductivity, TDS, salinity and resistivity multinomial calculation for TDS and salinity to ensure the conversion precision of the full scale.

-Conductivity mode has the function of non-linear temperature compensation for high purity water.

-IP57 and equipped with calibration solution and carrying case.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait